Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Hand Tools

35 Results Found that Include 38 Products

Results per page: 16 | 32 | 48
Round Point Safety Blade,3-3/4" W, PK100
  • STANLEY
  • Round Point Safety Blade, 3-3/4" W, PK100Safety Blade
  • Item # 5R711
  • Mfr. Model # 11-988
  • Utility Blade Type Round Point, Safety Blade, Length 1-7/8 In., Width 3-3/4 In., Thickness 0.024 In., Mount...More

Staple Gun,10 1/4 In Lx5 1/4 In H
  • STANLEY
  • Staple Gun, 10 1/4 In Lx5 1/4 In HStaple Gun,10 1/4 In Lx5 1/4 In H
  • Item # 1FBC6
  • Mfr. Model # TR150
  • Staple Gun, Overall Length 10 1/4 In, Overall Height 5 1/4 In, Crown Width 1/4 To 9/16 In, Leg Length 9/32 To...More

Double Edge Carpet Blade,2-3/5" W, PK100
  • STANLEY
  • Double Edge Carpet Blade, 2-3/5" W, PK100Carpet Knife Blade
  • Item # 5C952
  • Mfr. Model # 11-530
  • Utility Blade Type Double Edge, Carpet Knife Blade, Length 2-1/4 In., Width 2-3/5 In., Thickness 0.017 In.,...More

Utility Knife,Retractable,4-5/8 In. L
  • STANLEY
  • Utility Knife, Retractable, 4-5/8 In. LUtility Knife
  • Item # 2GXF6
  • Mfr. Model # 10-813
  • Utility Knife, Retractable, Overall Length 4-5/8 In., Overall Width 2 In., Overall Thickness 3/4 In., 1...More

Hammer,Nailer,20 oz. Head,13-45/64 in.
Hand Drilling Hammer,Fiberglass,3 Lb
Combination Square,12 In,Die-Cast
Ball Pein Hammer,24 Oz,1 1/2 Head Dia
Portable Tool Box,Plastic,Black
  • STANLEY
  • Portable Tool Box, Plastic, BlackTool Box
  • Item # 31XR34
  • Mfr. Model # STST19950
  • Portable Tool Box, Plastic, Overall Width 19 In., Overall Depth 12 In., Overall Height 9-3/4 In., Black and...More

PVC Saw,Hand,16 In,13 TPI
  • STANLEY
  • PVC Saw, Hand, 16 In, 13 TPIPVC Saw,Hand,16 In,13 TPI
  • Item # 2GXF9
  • Mfr. Model # 17-206
  • PVC Saw, Hand, Length 16 In, Blade Length 12 In, 13 Teeth per Inch, Handle Design One Piece, BiMaterial, For...More

Wrecking Bars,24 In. L,1-3/4 In. W
  • STANLEY
  • Wrecking Bars, 24 In. L, 1-3/4 In. WWrecking Bars,24 In. L,1-3/4 In. W
  • Item # 5ME49
  • Mfr. Model # 55-102
  • Wrecking Bars, High Visibility Wrecking Bar, Overall Length 24 In., Overall Width 1-3/4 In., Standard...More

Nail Pullers,Nail Puller,11 In. L
  • STANLEY
  • Nail Pullers, Nail Puller, 11 In. LNail Puller
  • Item # 6R299
  • Mfr. Model # 55-035
  • Nail Pullers, Nail Puller, Overall Length 11 In., Overall Width 5/8 In., Standard Tool(Accessory Needed for...More

Pliers Set,6 pcs.,Ergonomic
  • STANLEY
  • Pliers Set, 6 pcs., ErgonomicPliers Set,6 pcs.,Ergonomic
  • Item # 10D213
  • Mfr. Model # 84-079
  • Pliers Set, Number of Pieces 6, Includes 5, 6-3/4, 7-3/4, 10-1/8, 12-5/8, 16-1/4 In. Pliers, Jaw Bend 0 deg.,...More

Groove Joint Pliers Set,2 pcs.,Ergonomic
Staple Gun,HD Steel,Flat Crown,3/8 In
  • STANLEY
  • Staple Gun, HD Steel, Flat Crown, 3/8 InStaple Gun
  • Item # 3FRA6
  • Mfr. Model # TR110
  • Staple Gun, Heavy Duty, Staple Type Flat Crown, Crown Width 3/8 In, Leg Length 1/4,5/16,3/8,1/2,9/16 In,...More

Hand Drilling Hammer,Fiberglass,2 Lb
C-Clamp,11-1/4 In,Steel,With Swivel Pad
Tool Box Saw 15 In
  • STANLEY
  • Tool Box Saw 15 InTool Box Saw 15 In
  • Item # 1HH25
  • Mfr. Model # 15-085
  • Tool Box Hand Saw, Overall Length 18 In, Blade Length 15 In, Teeth Per Inch 8, Handle Design Hard Wood With...More

Hand File Set,American,5 Pieces
  • STANLEY
  • Hand File Set, American, 5 PiecesHand File Set,American,5 Pieces
  • Item # 24N379
  • Mfr. Model # 22-314
  • File Set, American Pattern, Number of Pieces 5, Natural Finish, Length 6 In., 8 In., Cut Type Bastard/Single,...More

Rotary Cutter,6-3/4 in L,45mm,Ylw/Black
  • STANLEY
  • Rotary Cutter, 6-3/4 in L, 45mm, Ylw/BlackRotary Cutter,6-3/4 in L,45mm,Ylw/Black
  • Item # 45J353
  • Mfr. Model # STHT10194
  • Rotary Cutter, Overall Length 6-3/4 In., Overall Width 2-1/8 In., Overall Thickness 7/8 In., Blade Change...More

Combination Square 16 In
Rip-Claw Hammer,Steel,Smooth,16 Oz
Snap-off Hook Utility Blade,18mm W, PK20
  • STANLEY
  • Snap-off Hook Utility Blade, 18mm W, PK20Utility Blade
  • Item # 21Z012
  • Mfr. Model # 11-618L
  • Utility Blade Type Snap-off Hook, Utility Blade, Number of Segments 4, Length 4-1/8 In., Width 18mm,...More

Folding Pocket Chisel,1 In. x 8-1/2 In.
Tongue and Groove Pliers,10-5/16 In. L
  • STANLEY
  • Tongue and Groove Pliers, 10-5/16 In. LGroove Joint Pliers
  • Item # 10D181
  • Mfr. Model # 84-648
  • Tongue and Groove Pliers, Jaw Type V-Jaw, Adjustment Type Push Button, Handle Type Ergonomic, Overall Length...More

Flooring Saw,Hand,16 In,9 TPI
  • STANLEY
  • Flooring Saw, Hand, 16 In, 9 TPIFlooring Saw,Hand,16 In,9 TPI
  • Item # 2GXF7
  • Mfr. Model # 17-204T
  • Flooring Saw, Hand, Length 16 In, Blade Length 12 In, 14 Teeth per Inch, Handle Design One Piece, BiMaterial,...More

Groove Joint Pliers Set,2 pcs.,Ergonomic
Folding UtilityKnife,5-3/4In,Black,Steel
  • STANLEY
  • Folding UtilityKnife, 5-3/4In, Black, SteelFolding UtilityKnife,5-3/4In,Black,Steel
  • Item # 38WF14
  • Mfr. Model # 10-855
  • Folding Utility Knife, Application Cutting, Overall Length 5-3/4 In., Overall Width 1-1/4 In., Overall...More

Adjustable Wrench,1-7/32In,Black Oxide
  • STANLEY
  • Adjustable Wrench, 1-7/32In, Black OxideAdjustable Wrench,1-7/32In,Black Oxide
  • Item # 38WF10
  • Mfr. Model # 90-949
  • Adjustable Wrench, Jaw Capacity 1-7/32 In., Overall Length 10 In., Material Steel, Black Oxide Finish, Slip...More

Multi-Bit Screwdriver Set,21Pc,Steel
  • STANLEY
  • Multi-Bit Screwdriver Set, 21Pc, SteelMulti-Bit Screwdriver Set,21Pc,Steel
  • Item # 38WF38
  • Mfr. Model # 62-574
  • Multi-Bit Screwdriver Set, 3-in-1 Ratcheting, General Purpose, Ratcheting Yes, Bit Retainer Type Magnetic...More

Results per page: 16 | 32 | 48