Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

57 Results Found that Include 84 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Silver with Black Grip,High Carbon Steel Utility Knife,6-5/
  • STANLEY
  • Silver with Black Grip, High Carbon Steel Utility Knife, 6-5/8" Overall Length, Number of Blades Includ Utility Knife
  • Item # 5TG43
  • Mfr. Model # 10-788
  • Utility Knife, Retractable, Overall Length 6-5/8 In., Overall Width 3 In., Overall Thickness 1 In., 3...More

Rip-Claw Hammer,Fiberglass,Smooth,16 Oz
Rip-Claw Hammer,Fiberglass,Smooth,20 Oz
Steel Folding Utility Knife,6-1/4" Overall Length,Number of
Multi-Tool Folding Knife,14 Tool,Ylw/Blk
  • STANLEY
  • Multi-Tool Folding Knife, 14 Tool, Ylw/Blk Multi-Tool Folding Knife,14 Tool,Ylw/Blk
  • Item # 45J350
  • Mfr. Model # STHT70695
  • Multi-Tool Folding Knife, Number of Tools 14, Number of Functions 14, Closed Length 5 in., Construction...More

End Cutting Nippers,6-1/2" Overall Length,25/64" Jaw&#
Handguarded Cold Chisel,1 In. x 12 In.
Combination Square 12 In
  • STANLEY
  • Combination Square 12 In Combination Square 12 In
  • Item # 6R185
  • Mfr. Model # 46-222
  • Combination Square, Number of Pieces 2, Head Type Square, Head Material Die Cast , Chrome Plated Blade...More

Screwdriver Set, Multicomponent, Number of Pieces: 10
  • STANLEY
  • Screwdriver Set, Multicomponent, Number of Pieces: 10 Fluted Screwdriver Set
  • Item # 3PY47
  • Mfr. Model # 60-100
  • Screwdriver Set, Number of Pieces 10, Handle Material Multicomponent, Tip Style Group Slotted/Phillips,...More

Needle Nose Pliers, 6-1/2" Overall Length, 1-1/4"
  • STANLEY
  • Needle Nose Pliers, 6-1/2" Overall Length, 1-1/4" Max. Jaw Opening, Serrated Gripping Surface Needle Nose Pliers
  • Item # 5ME41
  • Mfr. Model # 89-869
  • Needle Nose Pliers, Overall Length 6-1/2 In., Jaw Type Serrated, Nose Shape Standard, Jaw Length 2 In., Jaw...More

Square,ABS,Yellow,12 In,Graduations 8ths
Steel 50 ft. SAE Long Tape Measure
  • STANLEY
  • Steel 50 ft. SAE Long Tape Measure Long Tape Measure
  • Item # 5TG48
  • Mfr. Model # 34-103
  • Long Tape Measure, SAE, Blade Length 50 ft., Blade Width 3/8 In., Blade Material Steel, Case Type Closed,...More

Pry Bars,Pry Bar,13-1/2 In. L,1 In. W
  • STANLEY
  • Pry Bars, Pry Bar, 13-1/2 In. L, 1 In. W Pry Bar
  • Item # 6GRL5
  • Mfr. Model # 55-101
  • Pry Bars, Pry Bar, Overall Length 13-1/2 In., Overall Width 1 In., Standard Tool (Accessory Needed for...More

Carpenters Square,Alum,24 x 16 In
High Carbon Steel Retractable Carpet Knife,6-1/2" Overall&#
SAE/Metric Comb Square
Pry Bars,Flat Pry Bar,12-3/4 In. L
  • STANLEY
  • Pry Bars, Flat Pry Bar, 12-3/4 In. L Flat Pry Bar
  • Item # 6R311
  • Mfr. Model # 55-515
  • Pry Bars, Flat Pry Bar, Overall Length 12-3/4 In., Overall Width 1-3/4 In., Standard Tool (Accessory Needed...More

Silver,High Carbon Steel Utility Pocket Knife,5-3/4" Overal
Handguarded Floor Chisel,3 In. x 11 In.
Self-Retracting 5-7/8" Safety Utility Knife, 1 EA
  • STANLEY
  • Self-Retracting 5-7/8" Safety Utility Knife, 1 EA Safety Utility Knife
  • Item # 24AL27
  • Mfr. Model # 10-189C-TT
  • Tether Ready Safety Utility Knife, Self Retracting, Overall Length 5-7/8 In., Overall Width 2 In., Overall...More

Curved-Claw Hammer,Fiberglass,16 Oz
  • STANLEY
  • Curved-Claw Hammer, Fiberglass, 16 Oz Curved-Claw Hammer,Fiberglass,16 Oz
  • Item # 6GRJ9
  • Mfr. Model # 51-625
  • Curved Claw Hammer, Rim Tempered, Head Weight (Oz.) 16, Overall Length (In.) 13, Jacketed Fiberglass Handle,...More

Quick Square,Alum,10 1/4x6 7/8,Blk
Curved-Claw Hammer,Fiberglass,16 Oz
  • STANLEY
  • Curved-Claw Hammer, Fiberglass, 16 Oz Curved-Claw Hammer,Fiberglass,16 Oz
  • Item # 6GRJ6
  • Mfr. Model # 51-621
  • Curved Claw Hammer, Rim Tempered, Head Weight (Oz.) 16, Overall Length (In.) 13, Jacketed Fiberglass Handle,...More

Socket Bit Set,3/8 in. Dr,7 Piece,Hex
  • STANLEY
  • Socket Bit Set, 3/8 in. Dr, 7 Piece, Hex Socket Bit Set
  • Item # 38WF16
  • Mfr. Model # 85-708
  • Socket Bit Set, Metric, Drive Size 3/8 In., Tip Type Hex, Number of Pieces 7, Not Tether Capable, Drive Type...More

Oval Diagonal Cutters,7-1/2" Overall Length,7/8" Jaw&#
Nail Set,Cushion Grip,3 Pc
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More