Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

67 Results Found that Include 100 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Stainless Steel Folding Pocket Utility Knife,4-1/4" Overall
Narrow Staples,SS,7/16x3/8,PK1000
  • STANLEY
  • Narrow Staples, SS, 7/16x3/8, PK1000 Narrow Staples,SS,7/16x3/8,PK1000
  • Item # 1XHT9
  • Mfr. Model # TRA706SST
  • Narrow Crown Staples, Type Heavy-Duty, Crown Width (In.) 27/64, Leg Length (In.) 3/8- Gauge, Stainless Steel,...More

Retractable 5-5/8" Safety Utility Knife, 1 EA
  • STANLEY
  • Retractable 5-5/8" Safety Utility Knife, 1 EA Retractable 5-5/8" Safety Utility Knife, 1 EA
  • Item # 45JW96
  • Mfr. Model # 10-189P
  • Safety Utility Knife, Retractable, Blade Type Utility, Blade Change Screw, Overall Length 5-5/8 In., Blade...More

Quick Square,Buffed,7In
  • STANLEY
  • Quick Square, Buffed, 7In Quick Square,Buffed,7In
  • Item # 38WF34
  • Mfr. Model # 46-067
  • Quick Square, Aluminum, Buffed Finish, Body Size 10-1/4 In., Tongue Size 6-3/4 In., Size 7 In., Graduations...More

Steel Folding Utility Knife,6-1/2" Overall Length,Number of
Curved Claw Hammer,16oz,Polished,Hickory
3/8 IN  HD STAPLES  5000
  • STANLEY
  • 3/8 IN HD STAPLES 5000 3/8 IN HD STAPLES 5000
  • Item # 9JGW6
  • Mfr. Model # TRA706-5C
  • Staples, Type T50, Crown Width (In.) 27/64, Leg Length (In.) 3/8 In., Nail Length (In.) 3/8 In., 0.050 x...More

Rubber Rubber Mallet,16 oz. Head Weight,Hardwood Handle Material
  • STANLEY
  • Rubber Rubber Mallet, 16 oz. Head Weight, Hardwood Handle Material Rubber Mallet
  • Item # 6GRH5
  • Mfr. Model # 51-104
  • Rubber Mallet, Head Material Rubber, Head Weight 16 oz., Overall Length 11-3/4 In., Replaceable Tip No,...More

Magnetic Torpedo Level, 9" Length
  • STANLEY
  • Magnetic Torpedo Level, 9" Length Magnetic Torpedo Level
  • Item # 2MU73
  • Mfr. Model # 43-511
  • Magnetic Torpedo Level, Length 9 In., Total Number of Vials 3, Number of Plumb Vials 1, Number of Level Vials...More

Assorted Screwdriver Set, Multicomponent, Number of Pieces:
  • STANLEY
  • Assorted Screwdriver Set, Multicomponent, Number of Pieces: 6 Combination Screwdriver Set
  • Item # 3PY46
  • Mfr. Model # 60-060
  • Screwdriver Set, Number of Pieces 6, Handle Material Multicomponent, Tip Style Group Slotted/Phillips,...More

Plane,Pocket
Curved Claw Hammer,Fiberglass,7 Oz
Scratch Awl,7 1/4 In L
  • STANLEY
  • Scratch Awl, 7 1/4 In L Scratch Awl,7 1/4 In L
  • Item # 6R587
  • Mfr. Model # 69-006
  • Scratch Awl, Overall Length 7 1/4 In, Shank Length 3 1/2 In, Alloy Steel Material, Chrome Plated Finish, Full...More

Curved Claw Hammer,Hickory,13 Oz
Hacksaw,17-3/4 in L,24 TPI,Rubber Grip
  • STANLEY
  • Hacksaw, 17-3/4 in L, 24 TPI, Rubber Grip Hacksaw,17-3/4 in L,24 TPI,Rubber Grip
  • Item # 48A535
  • Mfr. Model # STHT20139L
  • Hacksaw, 90 to 180 Degrees Adjustable Blade Angles, Length 17-3/4 In., Blade Length 12 In., 24 Teeth per...More

Narrow Staple,27/64,1/2 In Leg,PK5000
  • STANLEY
  • Narrow Staple, 27/64,1/2 In Leg, PK5000 Narrow Staple,27/64,1/2 In Leg,PK5000
  • Item # 24T322
  • Mfr. Model # TRA708-5C
  • Narrow Crown Staple, Heavy Duty, Crown Width (In.) 27/64, Leg Length (In.) 1/2, Steel, Chisel Point...More

Steel Rotary Straight Rotary Cutter Blade, 1 EA
Staple Gun,Manual,Light Duty,Light Duty
  • STANLEY
  • Staple Gun, Manual, Light Duty, Light Duty Staple Gun
  • Item # 24T315
  • Mfr. Model # TR35
  • Staple Gun, Manual, Light Duty, Staple Type Light Duty, Nail Type No Nails, Crown Width 29/64 In., Leg Length...More

6 In Wallboard Saw
  • STANLEY
  • 6 In Wallboard Saw 6 In Wallboard Saw
  • Item # 1C073
  • Mfr. Model # 15-556
  • Wallboard Hand Saw, Overall Length 11 In, Blade Length 6 In, Handle Design Ergonomically Curved With Cushion...More

Wide Crown Staple,1/2,3/8 In Leg,PK5000
Curved Claw Hammer,16 Oz,Hickory
Half Round File,American,10 In. L
  • STANLEY
  • Half Round File, American, 10 In. L Half Round File
  • Item # 24N385
  • Mfr. Model # 22-099
  • Half Round File, American Pattern, Profile Shape Half Round, Cut Type Bastard/Double, Length 10 In., Natural,...More

Nonmagnetic, ABS Plastic I-Beam Level, 12" Length, Top
  • STANLEY
  • Nonmagnetic, ABS Plastic I-Beam Level, 12" Length, Top Read: Yes I-Beam Level
  • Item # 1UK57
  • Mfr. Model # 42-466
  • I-Beam Level, Frame Material ABS Plastic, Length 12 In., Nonmagnetic, Top Read Yes, Total Number of Vials 3,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More