Skip Content

Filter Results By

Price
Shop By
Ratings

Hand Tools

507 Results Found that Include 786 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Carpenter Pencil,#2,Flat,Yellow
Mini Razor Scraper,Yellow
  • STANLEY
  • Mini Razor Scraper, YellowMini Razor Scraper,Yellow
  • Item # 3Q094
  • Mfr. Model # 28-100
  • High Visibility Mini Scraper, Blade Type Standard Single Edge Razor Blade, Blade Width 1-1/2 In., Blade...More

Folding Utility Knife,6 1/2 In,Black
  • STANLEY
  • Folding Utility Knife, 6 1/2 In, BlackFolding Utility Knife,6 1/2 In,Black
  • Item # 45J349
  • Mfr. Model # STHT10169
  • Folding Utility Knife, Application Cutting, Overall Length 6-1/2 In., 1 Position, Handle Color Black, Handle...More

Putty Knife,1-1/4 In. W,Carbon Steel
  • STANLEY
  • Putty Knife, 1-1/4 In. W, Carbon SteelPutty Knife,1-1/4 In. W,Carbon Steel
  • Item # 1ARX3
  • Mfr. Model # 28-140
  • Drywall and Putty Knives, Putty Knife, Blade Type Stiff, Full Tang, Blade Width 1-1/4 In., Blade Material...More

Disposal Container
2-9/16" Stainless Steel 1-Point Single Edge Utility Po
Shaver,7 1/4 In Length
Razor Scraper,Utility,1-1/2 In. W,Steel
  • STANLEY
  • Razor Scraper, Utility, 1-1/2 In. W, SteelRazor Scraper,Utility,1-1/2 In. W,Steel
  • Item # 6R029
  • Mfr. Model # 28-500
  • Scrapers, Razor Scraper, Blade Type Utility, Blade Width 1-1/2 In., Blade Material Carbon Steel, Handle...More

Folding Pocket Utility Knife,4 1/4 In
  • STANLEY
  • Folding Pocket Utility Knife, 4 1/4 InFolding Pocket Utility Knife,4 1/4 In
  • Item # 5R669
  • Mfr. Model # 10-049
  • Folding Pocket Utility Knife, Application Cutting, Overall Length 4-1/4 In., Multiple Position, Handle Color...More

Rubber Mallet,Rubber,11-3/4 In. L
  • STANLEY
  • Rubber Mallet, Rubber, 11-3/4 In. LRubber Mallet,Rubber,11-3/4 In. L
  • Item # 6GRH5
  • Mfr. Model # 51-104
  • Rubber Mallet, Head Material Rubber, Head Weight 16 oz., Overall Length 11-3/4 In., Replaceable Tip No,...More

Needle Nose Plier,6-7/8 In L,13/16In Jaw
  • STANLEY
  • Needle Nose Plier, 6-7/8 In L, 13/16In JawNeedle Nose Plier,6-7/8 In L,13/16In Jaw
  • Item # 10D209
  • Mfr. Model # 84-031W
  • Needle Nose Pliers, Overall Length 6-7/8 In., Jaw Type Serrated, Nose Shape Standard, Jaw Length 2-15/64 In.,...More

Replacement Razor Blades,PK10
3/8 IN  HD STAPLES  5000
  • STANLEY
  • 3/8 IN HD STAPLES 50003/8 IN HD STAPLES 5000
  • Item # 9JGW6
  • Mfr. Model # TRA706-5C
  • Staples, Type T50, Crown Width (In.) 0.050, Leg Length (In.) 3/8 In., Nail Length (In.) 3/8 In.0.050 x 0.022...More

Folding Utility Knife,6 1/4 In
  • STANLEY
  • Folding Utility Knife, 6 1/4 InFolding Utility Knife,6 1/4 In
  • Item # 45J348
  • Mfr. Model # FMHT10827
  • Folding Utility Knife, Application Cutting, Overall Length 6-1/4 In., 1 Position, Handle Color Yellow/Black,...More

Steel 25 ft. SAE Engineers Tape Measure
  • STANLEY
  • Steel 25 ft. SAE Engineers Tape MeasureSteel 25 ft. SAE Engineers Tape Measure
  • Item # 20JY19
  • Mfr. Model # STHT30759L
  • Engineers Tape Measure, SAE, Blade Length 25 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

Scratch Awl,7 1/4 In L
  • STANLEY
  • Scratch Awl, 7 1/4 In LScratch Awl,7 1/4 In L
  • Item # 6R587
  • Mfr. Model # 69-006
  • Scratch Awl, Overall Length 7 1/4 In, Shank Length 3 1/2 In, Alloy Steel Material, Chrome Plated Finish, Full...More

Chrome Adjustable Wrench, 8", Chrome Vanadium Steel, Plain&
Hacksaw,Rubber Grip
Brad Nails,3/4 In,PK1000
  • STANLEY
  • Brad Nails, 3/4 In, PK1000Brad Nails,3/4 In,PK1000
  • Item # 4DZZ8
  • Mfr. Model # SWKBN075
  • Nails, Type Brad, Nail Length (In.) 3/4, Steel, Natural, For Use With Mfr. No. TRE650, ET200D, Package...More

Diagonal Cutters,10 In.
  • STANLEY
  • Diagonal Cutters, 10 In.Diagonal Cutters,10 In.
  • Item # 5ME38
  • Mfr. Model # 89-862
  • Diagonal Cutting Pliers, Angled Head, Overall Length (In.) 10, Jaw Length (In.) 1, Jaw Width (In.) 1-3/16,...More

Hacksaw Blade,12 In,18TPI,Bi-Metal
Ball Pein Hammer,Graphite,16 Oz
  • STANLEY
  • Ball Pein Hammer, Graphite, 16 OzBall Pein Hammer,Graphite,16 Oz
  • Item # 6R285
  • Mfr. Model # 54-716
  • Ball Pein Hammer, Ball Pein, Head Weight 16 Oz., Overall Length 11 3/4 In., Graphite Handle, Head Dia. 1 1/4...More

Pliers Set,3 pcs.,Ergonomic
  • STANLEY
  • Pliers Set, 3 pcs., ErgonomicPliers Set,3 pcs.,Ergonomic
  • Item # 10D211
  • Mfr. Model # 84-056
  • Pliers Set, Number of Pieces 3, Includes 6 In. Diagonal, 6 In. Long Nose, 6 In. Slip Joint, Jaw Length...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More