Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Hand Tools

8 Results Found that Include 8 Products 

Results per page: 16 | 32 | 48
    Precision Tweezers,Slanted,3-1/2 in.L
    • SLICE
    • Precision Tweezers, Slanted, 3-1/2 in.L
    • Item # 31DA16
    • Mfr. Model # 10452
    • Precision Tweezers, Type Wide-Grip, Point Type Slanted, Length 3-1/2 In., Material Stainless Steel, Resists...More

    Precision Tweezers,Combination,3-1/2in.L
    • SLICE
    • Precision Tweezers, Combination, 3-1/2in.L
    • Item # 31DA19
    • Mfr. Model # 10457
    • Precision Tweezers, Type Wide-Grip, Point Type Combination, Length 3-1/2 In., Material Stainless Steel,...More

    Precision Tweezers, Pointed,3-1/2 in.L
    • SLICE
    • Precision Tweezers, Pointed, 3-1/2 in.L
    • Item # 31DA17
    • Mfr. Model # 10454
    • Precision Tweezers, Type Wide-Grip, Point Type Pointed/Sharp, Length 3-1/2 In., Material Stainless Steel,...More

    Scissors,Rounded,7-1/2 in. L, Silver
    • SLICE
    • Scissors, Rounded, 7-1/2 in. L, Silver
    • Item # 31DA12
    • Mfr. Model # 10420
    • Scissors, Ambidextrous, Overall Length 7-1/2 In., Length of Cut 4-1/2 In., Blade Material Stainless Steel,...More

    Precision Tweezers,Combination,3-1/2in.L
    • SLICE
    • Precision Tweezers, Combination, 3-1/2in.L
    • Item # 31DA20
    • Mfr. Model # 10458
    • Precision Tweezers, Type Wide-Grip, Point Type Combination, Length 3-1/2 In., Material Stainless Steel,...More

    Precision Tweezers,Slanted,3-1/2 in.L
    • SLICE
    • Precision Tweezers, Slanted, 3-1/2 in.L
    • Item # 31DA15
    • Mfr. Model # 10450
    • Precision Tweezers, Type Wide-Grip, Point Type Slanted, Length 3-1/2 In., Material Stainless Steel, Resists...More

    Precision Tweezers, Pointed,3-1/2 in.L
    • SLICE
    • Precision Tweezers, Pointed, 3-1/2 in.L
    • Item # 31DA18
    • Mfr. Model # 10456
    • Precision Tweezers, Type Wide-Grip, Point Type Pointed/Sharp, Length 3-1/2 In., Material Stainless Steel,...More

    Pen Cutter,Ceramic,5 in. L,Gray
    • SLICE
    • Pen Cutter, Ceramic, 5 in. L, Gray
    • Item # 31DA13
    • Mfr. Model # 10513
    • Pen Cutter, Retractable, Overall Length 5 In., Overall Width 3/4 In., Overall Thickness 45/64 In., 1...More

    Results per page: 16 | 32 | 48