Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

25 Results Found that Include 61 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • SK PROFESSIONAL TOOLS
    • 1/2" Drive SAE Socket1/2" Drive SAE Socket
    • Multiple product options available

      Socket, Drive Size 1/2", SAE, Standard Tool(Accessory Needed for Tethering), Material Alloy Steel and Features Corrosion Resistant; Varies by Number of Points, Socket...More

    • SK PROFESSIONAL TOOLS
    • Socket ExtensionSocket Extension
    • Multiple product options available

      Socket Extension and Finish Super Chrome; Varies by Drive Size, Size and Overall Length

    Keystone Slotted Screwdriver,1/4 x 20 in
    • SK PROFESSIONAL TOOLS
    • Keystone Slotted Screwdriver, 1/4 x 20 inKeystone Slotted Screwdriver,1/4 x 20 in
    • Item # 46W522
    • Mfr. Model # 83024
    • Screwdriver, Handle Material Butyrate, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 1/4 In.,...More

    Wobble Socket Extension,1/2 x 15 In
    • SK PROFESSIONAL TOOLS
    • Wobble Socket Extension, 1/2 x 15 InWobble Socket Extension
    • Item # 13N734
    • Mfr. Model # 40205
    • Wobble Socket Extension, Drive Size 1/2 In., Size 7/8 In., Overall Length 15 In., Finish Super Chrome,...More

    3/8" Ratcheting Combination Wrench Ratcheting, SAE, Number&
    • SK PROFESSIONAL TOOLS
    • Socket SetSocket Set
    • Multiple product options available

      Socket Set and Standard Tool(Accessory Needed for Tethering); Varies by SAE or Metric, Drive Size, Std. Socket Point Styles Included, Deep Socket Point Styles Included,...More

    Black Oxide Hex Key Set, Alloy Steel, Metric, L-Shaped,
    • SK PROFESSIONAL TOOLS
    • Black Oxide Hex Key Set, Alloy Steel, Metric, L-Shaped, Number of Pieces: 9Hex Key Set
    • Item # 21A184
    • Mfr. Model # 19609
    • Hex Key Set, Measurement Type Metric, Handle Type L-Shaped, Arm Type Short, Blade Material Alloy Steel,...More

    1 x 1-1/8" Flare Nut Wrench SAE, Number of P
    End Cutting Nippers7-1/2" Overall Length,5/16" Jaw
    Tongue and Groove Pliers,13-1/4 In,Steel
    • SK PROFESSIONAL TOOLS
    • Tongue and Groove Pliers, 13-1/4 In, SteelTongue and Groove Pliers
    • Item # 13P170
    • Mfr. Model # 7512
    • Tongue and Groove Pliers, Jaw Type Straight, Adjustment Type Groove Joint, Handle Type Dipped, Overall Length...More

    Socket,3/4 In Dr,1-5/8 In,12 Pt,Std
    • SK PROFESSIONAL TOOLS
    • Socket, 3/4 In Dr, 1-5/8 In, 12 Pt, Std3/4" Drive SAE Socket
    • Item # 12A486
    • Mfr. Model # 47152
    • Socket, Drive Size 3/4 In., Number of Points 12, Socket Depth Standard, SAE, Size 1-5/8 In., Standard...More

    Box End Wrench,12 Pts,15/16 x 1 In
    • SK PROFESSIONAL TOOLS
    • Box End Wrench, 12 Pts, 15/16 x 1 InBox End Wrench
    • Item # 21A444
    • Mfr. Model # B3032
    • Box End Wrench, SAE, Size 15/16 x 1 In., Number of Points 12, Super Chrome Finish, Standard Tool(Accessory...More

    Impact Extension Adapter,1/2 In Dr,23 In
    Impact Socket,1 In Dr,1-7/16 In,6 pt
    • SK PROFESSIONAL TOOLS
    • Impact Socket, 1 In Dr, 1-7/16 In, 6 ptImpact Socket,1 In Dr,1-7/16 In,6 pt
    • Item # 20K141
    • Mfr. Model # 85646
    • Impact Socket, Drive Size 1 In., Number of Points 6, Socket Depth Standard, SAE, Size 1-7/16 In., Overall...More

    Needle Nose Plier,8 In L,7/16 In Jaw
    • SK PROFESSIONAL TOOLS
    • Needle Nose Plier, 8 In L, 7/16 In JawNeedle Nose Plier,8 In L,7/16 In Jaw
    • Item # 46C171
    • Mfr. Model # 16318
    • Needle Nose Pliers, Overall Length 8 In., Jaw Type Smooth, Nose Shape Standard, Jaw Length 2-1/2 In., Jaw...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More