Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Hand Tools

58 Results Found that Include 96 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Closet Auger,6 Ft,1/2 In Cable w/Bulb
Bolt Cutter,Steel,24 In. L,Steel
  • RIDGID
  • Bolt Cutter, Steel, 24 In. L, SteelBolt Cutter
  • Item # 6PFE5
  • Mfr. Model # 14223
  • Bolt Cutter, Steel, Overall Length 24 In., Soft and Med./Hard-Brinnell 300/Rockwell C31 7/16 In., Hard...More

Drain Cleaner,1/4 In Dia,25 ft. Cable
  • RIDGID
  • Drain Cleaner, 1/4 In Dia, 25 ft. CableDrain Cleaner,1/4 In Dia,25 ft. Cable
  • Item # 34F823
  • Mfr. Model # 41408
  • Drain Cleaner, Drum Material Plastic, Chuck Type AUTOFEED(r) Trigger, Includes 1/4 In. x 25 ft. Cable with...More

Tubing Cutter Wheel For 4CW54/5A193
Replacement Tube Cutting Wheel
  • RIDGID
  • Replacement Tube Cutting WheelReplacement Tube Cutting Wheel
  • Item # 6YJ37
  • Mfr. Model # E-2558/33170
  • Replacement Tube Cutting Wheel, For Use With Grainger Item Number 1XDY6, 4A516, 4CW56, For Use With Mfr....More

Tubing Cutter Wheel For 4CW55
Closet Auger,3 Ft,1/2 In Cable w/Bulb
Replacement Cutter Wheel,For 1VTU2
Replacement Strap,7 In Dia Cap
  • RIDGID
  • Replacement Strap, 7 In Dia CapReplacement Strap,7 In Dia Cap
  • Item # 4CPE1
  • Mfr. Model # 32050
  • Replacement Strap, Pipe Capacity 5 In., Outside Dia. Tubing 7 In., Strap Width 1-3/4 In., Strap Length 29-1/4...More

Cutter Wheel
Chain Wrench,24 In. L,Alloy Steel
  • RIDGID
  • Chain Wrench, 24 In. L, Alloy SteelChain Wrenches
  • Item # 1EZ14
  • Mfr. Model # 31325
  • Chain Wrench, Pipe Capacity 3 In., Overall Length 24 In., Chain Length 20-1/4 In., Handle Material Alloy...More

Vacuum Filter,VF5000,2-Stage
  • RIDGID
  • Vacuum Filter, VF5000,2-StageVacuum Filter,VF5000,2-Stage
  • Item # 25XD76
  • Mfr. Model # 72952
  • Vacuum Filter, VF5000, 2-Stage, For Use With Mfr. Model Number WD0671, WD1270, WD1450, WD1680, WD1851,...More

Jaw Insert Set,PK3
Cordless Pressing Tool,1/2 to 1-1/4 In
  • RIDGID
  • Cordless Pressing Tool, 1/2 to 1-1/4 InCordless Pressing Tool,1/2 to 1-1/4 In
  • Item # 39C415
  • Mfr. Model # 43428
  • Cordless Compact Pressing Tool, For Pipe Size (In.) 1/2 to 1-1/4, Voltage 18, Amps AC 1.1, Ram Force (Lb.)...More

Pressing Tool,1/2 to 2 In,18 Volts
  • RIDGID
  • Pressing Tool, 1/2 to 2 In, 18 VoltsPressing Tool,1/2 to 2 In,18 Volts
  • Item # 22XH23
  • Mfr. Model # 43358
  • Pressing Tool, Cordless Pressing Tool Kit, For Pipe Size (In.) 1/2 to 2, Voltage 18, Ram Force (Lb.) 7200,...More

Jaw Insert Set,For 4CW39
Pressing Tool,1/2 to 2 In.
  • RIDGID
  • Pressing Tool, 1/2 to 2 In.Pressing Tool,1/2 to 2 In.
  • Item # 22XH24
  • Mfr. Model # 43373
  • Pressing Tool Kit, 6 In. Circumference, For Pipe Size (In.) 1/2 to 2, Amps AC 15, Ram Force (Lb.) 7200, Crimp...More

Strap Wrench,48 In Length,for 5 In Pipe
Pressing Tool,18V,1/2 To 1-1/4 In Pipe
  • RIDGID
  • Pressing Tool, 18V, 1/2 To 1-1/4 In PipePressing Tool,18V,1/2 To 1-1/4 In Pipe
  • Item # 4FRA1
  • Mfr. Model # 31028
  • Pressing Tool, Compact, For Pipe Size (In.) 1/2 to 1-1/4, Voltage 18, Amps AC 1.1, Ram Force (Lb.) 5400,...More

Nipple Chuck,3 In
Reamer Cone,For 5A191,3FE64
B294 Footswitch
Faucet/Sink Install Tool,3/4 And 1 In
  • RIDGID
  • Faucet/Sink Install Tool, 3/4 And 1 InFaucet/Sink Install Tool,3/4 And 1 In
  • Item # 1XDX8
  • Mfr. Model # 66807
  • Faucet/Sink Installation Tool, 1 Handed, Hex Size 3/4 & 1 In, Overall Length 11 3/4 In, Glass Filled Nylon...More

Tailpiece Cutter,Polyethylene (PE)
  • RIDGID
  • Tailpiece Cutter, Polyethylene (PE)Tailpiece Cutter,Polyethylene (PE)
  • Item # 26C169
  • Mfr. Model # 41608
  • Tailpiece Extension Cutter, Cutting Action Manual, Cutting Capacity OD (In.) 1-1/4, 1-1/2, Tube Capacity...More

Female Coupling,5/8 In
RIDGID NanoReel Camera,85 ft.
  • RIDGID
  • RIDGID NanoReel Camera, 85 ft.RIDGID NanoReel Camera,85 ft.
  • Item # 13C592
  • Mfr. Model # 40008
  • Pipe Inspection Camera Reel, Pipe Capacity 3/4 In. to 2 In., Push Rod Length 85 ft., Camera Diameter 0.625...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More