Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

58 Results Found that Include 81 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Combination Auger,Urinals/Shower Drains
Cast Iron 9-1/2" Hex Pipe Wrench, 1-1/8" to&
  • RIDGID
  • Cast Iron 9-1/2" Hex Pipe Wrench, 1-1/8" to 2-5/8" Jaw Capacity Offset Hex Wrench
  • Item # 4A504
  • Mfr. Model # 31305
  • Hex Pipe Wrench, Jaw Capacity 1-1/8 In. to 2-5/8 In., Overall Length 9-1/2 In., Handle Material Cast Iron,...More

Replacement Tube Cutting Wheel
Tubing Cutter Wheel For 1ATH8/4A515
Copper Pipe Cleaning Brush,Inner/Outer
Aluminum 10" End Pipe Wrench, 1-1/2" Jaw Capacity
  • RIDGID
  • Aluminum 10" End Pipe Wrench, 1-1/2" Jaw Capacity End Pipe Wrench
  • Item # 6NTR1
  • Mfr. Model # 90107
  • End Pipe Wrench, Jaw Capacity 1-1/2 In., Overall Length 10 In., Handle Material Aluminum, Jaw Type Serrated,...More

Replacement Blade for 3ARC4
Replacement Blade,For 4CPC2,PK2
Bottle Freezng Gel,0.25L
Replacement Tube Cutter Blade For 2DPH3
Hand Spin Drain Cleaner,5/16 In x 25 Ft
Internal Pipe Wrench,1-2 In Cap,4 1/2 L
  • RIDGID
  • Internal Pipe Wrench, 1-2 In Cap, 4 1/2 L Internal Pipe Wrench,1-2 In Cap,4 1/2 L
  • Item # 1VUV1
  • Mfr. Model # 31405
  • Internal Pipe Wrench, Capacity 1 To 2 In, Overall Length 4 1/2 In, Steel With Sliding T Handle and Knurled...More

Replacement Blade,For 4A517
Cast Iron 12" Monkey Wrench, 3/8" to 2-5/8&q
Pipe Cutter, Ratcheting Cutting Action, 1/2" to 2-3&#x
  • RIDGID
  • Pipe Cutter, Ratcheting Cutting Action, 1/2" to 2-3/8" Cutting Capacity Pipe Cutter
  • Item # 3ARC4
  • Mfr. Model # 30088
  • Plastic Pipe/Tubing Cutter, Ratcheting, Cutting Capacity OD 1/2 To 2 3/8 In., Overall Length 10 In., Body...More

Pipe Cutter Attachment,1 1/2 to 4 In
Jaw Insert Set for Ridgid 300,PK3
Roller Head Pipe Stand, 1/8 to 12" Pipe Capacity,
NaviTrack Scout Locator,Sonde/Line
  • RIDGID
  • NaviTrack Scout Locator, Sonde/Line NaviTrack Scout Locator,Sonde/Line
  • Item # 1VUT8
  • Mfr. Model # 19238
  • Sonde/Line Locator, Length 11 In, Width 4 In, Height 22 In, Power Source 4 C Batteries, Transmitter Frequency...More

No Hub Soil Pipe Torque Wrench,80 In Lb
  • RIDGID
  • No Hub Soil Pipe Torque Wrench, 80 In Lb No Hub Soil Pipe Torque Wrench,80 In Lb
  • Item # 1XDZ8
  • Mfr. Model # 14988
  • Soil Pipe Torque Wrench, 80 In Lbs, Hex Size 3/8 In, Overall Length 5 3/4 In, Steel With Cast Aluminum...More

Pipe Thawing Unit,1/2 to 1 1/2 In,115VAC
  • RIDGID
  • Pipe Thawing Unit, 1/2 to 1 1/2 In, 115VAC Pipe Thawing Unit,1/2 to 1 1/2 In,115VAC
  • Item # 1XEA2
  • Mfr. Model # 62747
  • Pipe Thawing Unit, Capacity 1/2 to 1 1/2 In Copper, Steel Or Iron Pipe, Power Source 115V, 15 Amps, Span 4 to...More

Pipe Superfreeze Unit
Digital Monitor,Pipe,18V Li-Ion
  • RIDGID
  • Digital Monitor, Pipe, 18V Li-Ion Digital Monitor,Pipe,18V Li-Ion
  • Item # 13C593
  • Mfr. Model # 39338
  • Digital Recording Monitor, Overall Length 14-1/2 In., Overall Width 12 In., Overall Height 12-1/2 In., Power...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More