Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

23 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Drain Cleaner,1/4 in. x 25 ft. Cable
  • RIDGID
  • Drain Cleaner, 1/4 in. x 25 ft. Cable Drain Cleaner,1/4 in. x 25 ft. Cable
  • Item # 38HY65
  • Mfr. Model # 43148
  • Drain Cleaning, Drum Material Polyethylene, Chuck Type AUTOFEED(R) Trigger, Includes 1/4 In. x 25 ft. Cable...More

Replacement Cutting Wheel,Steel
  • RIDGID
  • Replacement Cutting Wheel, Steel Replacement Cutting Wheel,Steel
  • Item # 38HY50
  • Mfr. Model # E1740
  • Replacement Cutting Wheel, For Use With Grainger Item Number 4A513, 1ATH7, 1ATH6, 1ATH8, 1XDY1, 1XDY2, 1XDY3,...More

Steel 20" Hex Pipe Wrench, 2" Jaw Capacity
Replacement Pipe Cutter Wheel,Steel
  • RIDGID
  • Replacement Pipe Cutter Wheel, Steel Replacement Pipe Cutter Wheel,Steel
  • Item # 38HY51
  • Mfr. Model # E109 206
  • Replacement Pipe Cutter Wheel, For Use With Grainger Item Number 1VXH2, For Use With Mfr. Model Number 206,...More

Tubing Cutter,Zinc Alloy,2-3/8 in. OL
Replacement Pipe Cutter Wheel,Curved
Sonde/Line Locator,32 in. L,4-5/16 in. W
  • RIDGID
  • Sonde/Line Locator, 32 in. L, 4-5/16 in. W Sonde/Line Locator,32 in. L,4-5/16 in. W
  • Item # 40GL46
  • Mfr. Model # 44473
  • Sonde/Line Locator, Length 32 In., Width 4-5/16 In., Height 31 In., Power Source 4 C Batteries, Transmitter...More

Pipe Cutter, Rotating Cutting Action, 4" to 6" Cu
  • RIDGID
  • Pipe Cutter, Rotating Cutting Action, 4" to 6" Cutting Capacity Pipe Cutter
  • Item # 40GL47
  • Mfr. Model # 32850
  • Pipe Cutter, Cutting Capacity 4 In. to 6 In., Overall Length 28 In., Cutting Action Rotating, Body Material...More

Pressing Tool,1/2 to 2,120 V,7200 Ram
Pressing Tool Kit,1/2 to 1-1/4,120 V
Pipe Inspection Camera Monitor,21 in. L
  • RIDGID
  • Pipe Inspection Camera Monitor, 21 in. L Pipe Inspection Camera Monitor,21 in. L
  • Item # 40GL63
  • Mfr. Model # 39998
  • Pipe Inspection Camera Monitor, Pipe Capacity 3/4 In. to 2 In., Push Rod Length 85 ft., Camera Diameter 0.62...More

Pressing Tool Kit,1/2 to 2,7200 Ram
Replacement Cutting Wheel,Alloy Steel
Digital Recording Monitor,25 in. L
  • RIDGID
  • Digital Recording Monitor, 25 in. L Digital Recording Monitor,25 in. L
  • Item # 40GL61
  • Mfr. Model # 48103
  • Digital Recording Monitor, Pipe Capacity 1-1/2 In.to 6 In., Push Rod Length 100 ft., Camera Diameter 1 In.,...More

Pipe Inspection Camera Reel,18-1/2 in. L
  • RIDGID
  • Pipe Inspection Camera Reel, 18-1/2 in. L Pipe Inspection Camera Reel,18-1/2 in. L
  • Item # 40GL55
  • Mfr. Model # 40798
  • Pipe Inspection Camera Reel, Pipe Capacity 1-1/2 In. to 4 In., Push Rod Length 100 ft., Camera Diameter 0.98...More

Self-Leveling Reel ,21 in. L
  • RIDGID
  • Self-Leveling Reel , 21 in. L Self-Leveling Reel ,21 in. L
  • Item # 40GL43
  • Mfr. Model # 48488
  • Self-Leveling Reel, Pipe Capacity 1-1/2 In.to 6 In., Push Rod Length 200 ft., Camera Diameter 1.180 In.,...More

Pipe Inspection Camera Reel,28 in. L
  • RIDGID
  • Pipe Inspection Camera Reel, 28 in. L Pipe Inspection Camera Reel,28 in. L
  • Item # 40GL49
  • Mfr. Model # 48093
  • Pipe Inspection Camera Reel, Pipe Capacity 1-1/2 In.to 6 In., Push Rod Length 100 ft., Camera Diameter 1 In.,...More

Digital Recording Monitor,12 in. L
  • RIDGID
  • Digital Recording Monitor, 12 in. L Digital Recording Monitor,12 in. L
  • Item # 40GL45
  • Mfr. Model # 45138
  • Digital Recording Monitor, Overall Length 12 In., Overall Width 6 In., Power Source 18V Li-Ion Battery, or AC...More

Pipe Inspection Camera Monitor,120 V
  • RIDGID
  • Pipe Inspection Camera Monitor, 120 V Pipe Inspection Camera Monitor,120 V
  • Item # 40GL60
  • Mfr. Model # 35133
  • Pipe Inspection Camera Monitor, Pipe Capacity 1-1/2 In. to 4 In., Push Rod Length 100 ft., Camera Diameter...More

Digital Recording Monitor,14-5/16 in. L
  • RIDGID
  • Digital Recording Monitor, 14-5/16 in. L Digital Recording Monitor,14-5/16 in. L
  • Item # 40GL51
  • Mfr. Model # 39328
  • Digital Recording Monitor, Overall Length 14-5/16 In., Overall Width 11-7/8 In., Power Source 18V Li-Ion...More

Cord Adapter,Press Tool,120 V
Pressing Tool Kit,1/2 to 2,120 V
Basing Wrench,Telescoping,12-1/2 in. L
  • RIDGID
  • Basing Wrench, Telescoping, 12-1/2 in. L Basing Wrench,Telescoping,12-1/2 in. L
  • Item # 45NC07
  • Mfr. Model # 2017
  • Basing Wrench, Telescoping, Cutting Action Ratchet, Capacity (In.) 1/2 In. to 1-1 /4 In., Overall Length...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More