Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

7 Results Found that Include 7 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Kit,Pressing Ring
  • RIDGID
  • Kit, Pressing Ring Kit,Pressing Ring
  • Item # 2TE27
  • Mfr. Model # 20483
  • Pressing Ring Kit, XL-C, For Pipe Size 2 1/2 To 4 In, Crimp Time 7 Sec, Height 12 1/2 In, Length 13 1/2 In,...More

Digital Inspection Monitor,Cordless
  • RIDGID
  • Digital Inspection Monitor, Cordless Digital Inspection Monitor,Cordless
  • Item # 31XN14
  • Mfr. Model # 45163
  • Digital Inspection Monitor, Overall Length 14 In., Overall Width 8 In., Overall Height 11 In., Power Source...More

Locator,Pipe/Line,LCD
  • RIDGID
  • Locator, Pipe/Line, LCD Locator,Pipe/Line,LCD
  • Item # 4GB18
  • Mfr. Model # 96967
  • Pipe and Line Locator, Active or Passive Modes, Search/Map/Locates Transmitters, Pipes, Cameras, Energized...More

Pressing Jaw Kit,1/2 in. to 2 in. Pipe
  • RIDGID
  • Pressing Jaw Kit, 1/2 in. to 2 in. Pipe Pressing Jaw Kit,1/2 in. to 2 in. Pipe
  • Item # 34TC10
  • Mfr. Model # 48553
  • Pressing Jaw Kit, Megapress, For Pipe Size (In.) 1/2 to 2, Height (In.) 8, Length (In.) 18, Width (In.) 14,...More

microDrain Reel,18V Cordless
  • RIDGID
  • microDrain Reel, 18V Cordless microDrain Reel,18V Cordless
  • Item # 6EEE0
  • Mfr. Model # 37473
  • Digital Pipe Inspection System, Pipe Capacity 1-1/2 In. to 3 In., Push Rod Length 65 ft., Camera Diameter...More

Pressing Tool Kit,1/2 to 2,120 V
Pressing Tool,1/2 to 2,120 V,7200 Ram
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More