Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

9 Results Found that Include 9 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pressing Tool,18V,1/2 To 1-1/4 In Pipe
  • RIDGID
  • Pressing Tool, 18V, 1/2 To 1-1/4 In Pipe Pressing Tool,18V,1/2 To 1-1/4 In Pipe
  • Item # 4FRA1
  • Mfr. Model # 31028
  • Pressing Tool, Compact, For Pipe Size (In.) 1/2 to 1-1/4, Voltage 18, Amps AC 1.1, Ram Force (Lb.) 5400,...More

Chain Tong,Pipe Cap. 4 to 18 in.
  • RIDGID
  • Chain Tong, Pipe Cap. 4 to 18 in. Chain Tongs
  • Item # 4CPE4
  • Mfr. Model # 92660
  • Chain Tong, Pipe Capacity 4 In. to 18 In., Overall Length 87 In., Chain Length 74-1/2 In., Handle Material...More

Anvil,28-1/2 in. L,275 lbs.
  • RIDGID
  • Anvil, 28-1/2 in. L, 275 lbs. Drop-Forged High Grade Steel Anvils
  • Item # 31XN18
  • Mfr. Model # 69642
  • Anvil, Overall Length 28-1/2 In., Overall Width 5-1/2 In., Overall Height 12-1/4 In., Face Length 10-1/2 In.,...More

Laptop Interface,Drain Inspect,18V LiIon
  • RIDGID
  • Laptop Interface, Drain Inspect, 18V LiIon Laptop Interface,Drain Inspect,18V LiIon
  • Item # 6PFD9
  • Mfr. Model # 36663
  • Laptop Interface, Drain Inspection System, 115 Volts, Power Source 18V Li-Ion Battery, Operating Temp. (F) -4...More

Drain Inspection System,SeeSnake(R)
  • RIDGID
  • Drain Inspection System, SeeSnake(R) Drain Inspection System,SeeSnake(R)
  • Item # 6DNY1
  • Mfr. Model # 35983
  • Pipe Inspection Camera Monitor, Overall Length 15 In., Overall Width 9 In., Overall Height 24 In., Power...More

Motor,115V 36 rpm
Pressing Tool Kit,1/2 to 1-1/4,120 V
Digital Recording Monitor,12 in. L
  • RIDGID
  • Digital Recording Monitor, 12 in. L Digital Recording Monitor,12 in. L
  • Item # 40GL45
  • Mfr. Model # 45138
  • Digital Recording Monitor, Overall Length 12 In., Overall Width 6 In., Power Source 18V Li-Ion Battery, or AC...More

Motor,115V
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More