Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Hand Tools

42 Results Found that Include 42 Products

Results per page: 16 | 32 | 48
Straight Pipe Wrench,Aluminum,36 in. L
  • RIDGID
  • Straight Pipe Wrench, Aluminum, 36 in. LStraight Pipe Wrench
  • Item # 6A654
  • Mfr. Model # 31110
  • Straight Pipe Wrench, Jaw Capacity 5 In., Overall Length 36 In., Handle Material Aluminum, Jaw Type Standard...More

Bolt Cutter,Steel,38 In. L,Steel
  • RIDGID
  • Bolt Cutter, Steel, 38 In. L, SteelBolt Cutter
  • Item # 6PFE7
  • Mfr. Model # 14233
  • Bolt Cutter, Steel, Overall Length 38 In., Soft and Med./Hard-Brinnell 300/Rockwell C31 9/16 In., Hard...More

Tube Bender,Lever,3/8 In OD,15/16 Bend
Tube Bender,Lever,1/2 In OD,1-1/2 Bend
Four Wheel Pipe Cutter,Stainless Steel
Roller Head Pipe Stand,2 to 36 In.
  • RIDGID
  • Roller Head Pipe Stand, 2 to 36 In.Roller Head Pipe Stand
  • Item # 1VXG9
  • Mfr. Model # 64642
  • Roller Head Pipe Stand, Pipe Capacity 2 to 36 In., Overall Height 34 In., Load Capacity 2500 lb., Material...More

Bench Yoke Vise,1/8 to 2 In.
  • RIDGID
  • Bench Yoke Vise, 1/8 to 2 In.Bench Yoke Vise
  • Item # 1ED98
  • Mfr. Model # 40080
  • Bench Yoke Vise, Pipe Capacity 1/8 to 2 In., Overall Height 4-1/2 In., Material Iron Yoke and Base, Hardened...More

Advanced 4.0 Li Ion Battery,18 Volts
Pump Gun Only,For Use With 1ED22 Oiler
Hook Jaw,For Use w/4NV21,4VN22
Jaw Insert Set for Ridgid 300,PK3
Floating/Flushable Sonde Transmitter
  • RIDGID
  • Floating/Flushable Sonde TransmitterFloating/Flushable Sonde Transmitter
  • Item # 2RPC3
  • Mfr. Model # 19793
  • Floating Sonde Transmitter, Flushable, Dia 1 1/2 In, Power Source Battery, Transmitter Frequency 512 Hz, For...More

Reamer Cone
  • RIDGID
  • Reamer ConeReamer Cone
  • Item # 25XC64
  • Mfr. Model # 46660
  • Reamer Cone, For Use With Mfr. Model Number 15682, 15722, 93287, 67182, Fits Brand Ridgid

Reamer Cone,For 5A191,3FE64
Laser Distance Meter,Micro,164 ft./50M
  • RIDGID
  • Laser Distance Meter, Micro, 164 ft./50MLaser Distance Meter,Micro,164 ft./50M
  • Item # 6PFF4
  • Mfr. Model # 36158
  • Laser Distance Meter, Indoor/Outdoor, Range 164 ft./50M, Accuracy +/-1/16 In., Function Measures Distances By...More

FOR/OFF/REV Switch,For 3Z987
Switch Assembly,for Model 1224
Quick Acting Tubing Cutter,Copper
  • RIDGID
  • Quick Acting Tubing Cutter, CopperQuick Acting Tubing Cutter
  • Item # 1XDY6
  • Mfr. Model # 31662
  • Quick Acting Tube Cutter, Cutting Capacity OD 4 To 6 5/8 In, Overall Length 15 3/4 In, Body Material...More

Chain Assembly
  • RIDGID
  • Chain AssemblyChain Assembly
  • Item # 30ZL60
  • Mfr. Model # 72092
  • Chain Assembly, For Use With Grainger Item Number 13C594, For Use With Mfr. Model Number 72037, 36273, 40205,...More

Flaring Tool 377,3/16 In to 3/4 In
Switch Assembly,for Model 1822-I
Ball Transfer Head
Jaw Insert Set,For 5A191,PK3
PEX Crimp Jaw,Standard,3/4 In Pipe
Front Centering Head
Tire and Wheel Assembly 16 x 16 x 1-3/4
Vise Jaw
  • RIDGID
  • Vise JawVise Jaw
  • Item # 30ZL41
  • Mfr. Model # 41085
  • Vise Jaw, For Use With Grainger Item Number 1VUW2, For Use With Mfr. Model Number 40210, Fits Brand Ridgid

Extractor,2 in.
Die Set,1 In to 2 In NPT HS SS
Metal Carrying Case 12R
Link Chain
Drum Assembly
Results per page: 16 | 32 | 48