Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

23 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Closet Auger,6 Ft,1/2 In Cable w/Bulb
Drain Cleaner,1/4 In Dia,25 ft. Cable
  • RIDGID
  • Drain Cleaner, 1/4 In Dia, 25 ft. Cable Drain Cleaner,1/4 In Dia,25 ft. Cable
  • Item # 34F823
  • Mfr. Model # 41408
  • Drain Cleaner, Drum Material Plastic, Chuck Type AUTOFEED(r) Trigger, Includes 1/4 In. x 25 ft. Cable with...More

Quick Acting Tubing Cutter, Manual Cutting Action, 1/8"
  • RIDGID
  • Quick Acting Tubing Cutter, Manual Cutting Action, 1/8" to 1-1/4" Cutting Capacity Quick Acting Tubing Cutter
  • Item # 1XDY1
  • Mfr. Model # 31637
  • Plastic Tubing Cutter, Quick Acting, Cutting Capacity OD 1/8 To 1 1/4 In, Overall Length 6 3/4 In, Body...More

Flaring Tool,45 Deg,Single
Foot Switch Assembly
Hepa Filter
  • RIDGID
  • Hepa Filter Hepa Filter
  • Item # 25XE73
  • Mfr. Model # 97457
  • Hepa Filter, For Use With Mfr. Model Number WD0671, WD1270, WD1450, WD1680, WD1851, WD1956, RV2400A,...More

Air Switch
  • RIDGID
  • Air Switch Air Switch
  • Item # 30ZL55
  • Mfr. Model # 32992
  • Air Switch, For Use With Grainger Item Number 4CX03, 5LC09, 2AER4, 2AER5, 1ATH5, 4CX14, For Use With Mfr....More

Chain Wrench,Overall L 12 in.
  • RIDGID
  • Chain Wrench, Overall L 12 in. Chain Wrenches
  • Item # 3KHC2
  • Mfr. Model # 31310
  • Chain Wrench, Pipe Capacity 2 In. to 4 In., Overall Length 12 In., Chain Length 15-3/4 In., Handle Material...More

Replacement Blade,For 4A517
Aluminum 14" Rapid Pipe Wrench, 3/8" to 2"&#
  • RIDGID
  • Aluminum 14" Rapid Pipe Wrench, 3/8" to 2" Jaw Capacity Straight Pipe Wrench
  • Item # 4MY87
  • Mfr. Model # 12693
  • Rapid Pipe Wrench, Jaw Capacity 3/8 In. to 2 In., Overall Length 14 In., Handle Material Aluminum, Jaw Type...More

Tubing Cutter,Zinc Alloy,2-3/8 in. OL
Upper Jaw
Cast Iron 18" End Pipe Wrench, 2-1/2" Jaw Ca
  • RIDGID
  • Cast Iron 18" End Pipe Wrench, 2-1/2" Jaw Capacity End Pipe Wrench
  • Item # 4CW44
  • Mfr. Model # 31075
  • End Pipe Wrench, Jaw Capacity 2-1/2 In., Overall Length 18 In., Handle Material Cast Iron, Jaw Type Serrated,...More

Cord,115V,with Plug
Brush Holder,PK2
Guide Hose Connector
Reamer Blade
Clamp,with Screws
Thrust Bearing
Fitting Brush,1-1/4 In,PK3
Strap,30 In
Offset Hook Jaw
Basing Wrench,Telescoping,12-1/2 in. L
  • RIDGID
  • Basing Wrench, Telescoping, 12-1/2 in. L Basing Wrench,Telescoping,12-1/2 in. L
  • Item # 45NC07
  • Mfr. Model # 2017
  • Basing Wrench, Telescoping, Cutting Action Ratchet, Capacity (In.) 1/2 In. to 1-1 /4 In., Overall Length...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More