Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

24 Results Found that Include 24 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Strap Wrench,3-1/2 In Dia Cap
    • RIDGID
    • Strap Wrench, 3-1/2 In Dia CapStrap Wrenches
    • Item # 4A505
    • Mfr. Model # 31340
    • Strap Wrench, Pipe Capacity 2 In., Outside Dia. Tubing 3-1/2 In., Handle Length 11-3/4 In., Strap Width 1-1/8...More

    Closet Auger,3 Ft,1/2 In Cable w/Bulb
    Cutter Wheel,For Rigid 360,364,820
    Lock Screw
    • RIDGID
    • Lock ScrewLock Screw
    • Item # 30ZL54
    • Mfr. Model # 44235
    • Lock Screw, For Use With Grainger Item Number 4CW40, 5A195, For Use With Mfr. Model Number 26132, 97075, Fits...More

    Replacement Blade for 3ARC4
    • RIDGID
    • Replacement Blade for 3ARC4Replacement Blade for 3ARC4
    • Item # 3ARC5
    • Mfr. Model # RCB-2375/30093
    • Replacement Blade, Plastic Pipe And Tubing Cutter, For Use With 3ARC4 Plastic Tubing Cutter, Package Quantity...More

    Cast Iron 14" RapidGrip Pipe Wrench 3/8 To 2"
    • RIDGID
    • Cast Iron 14" RapidGrip Pipe Wrench 3/8 To 2" Jaw CapacityStraight Pipe Wrench
    • Item # 3AY50
    • Mfr. Model # 10358
    • RapidGrip Pipe Wrench, Jaw Capacity 3/8 To 2 In., Overall Length 14 In., Handle Material Cast Iron, Jaw Type...More

    Basin Wrench,3/8 to 1-1/4 In
    • RIDGID
    • Basin Wrench, 3/8 to 1-1/4 InBasin Wrench,3/8 to 1-1/4 In
    • Item # 1XDZ1
    • Mfr. Model # 31170
    • Basin Wrench, 1 Handed, Capacity (In.) 3/8 To 1 1/4, Hex Size (In.) -, Overall Length (In.) 10, Construction...More

    Cutter Wheel
    • RIDGID
    • Cutter WheelCutter Wheel
    • Item # 30ZL67
    • Mfr. Model # 33551
    • Cutter Wheel, For Use With Grainger Item Number 3FE66, For Use With Mfr. Model Number 93492, 10973, Fits...More

    Cutter Wheel
    Strap,24 In
    Flare Tool,3/4 In
    Wheel Pin and Clip,PK5
    Repair Coupling
    Repair Coupler,3/4 In
    Pipe Extractor,1/2 In
    Screw for Link Chain
    Nipple Chuck Insert
    Pipe Extractor
    Pipe Extractor,1/4 In
    Roll
    • RIDGID
    • RollRoll
    • Item # 25XD47
    • Mfr. Model # 41105
    • Roll, For Use With Mfr. Model Number 40210, 40215, Fits Brand Ridgid

    Thrust Bearing Assembly
    Jawset Cover
    Spacer Pin
    Sharktooth Cutter 6 In.
    • RIDGID
    • Sharktooth Cutter 6 In.Sharktooth Cutter 6 In.
    • Item # 30ZL52
    • Mfr. Model # 98015
    • Sharktooth Cutter 6 In., For Use With Grainger Item Number 3Z748, 1EZ18, For Use With Mfr. Model Number...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More