Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Hand Tools

71 Results Found that Include 114 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • PROTO
  • Extra Long Socket Bit SetExtra Long Socket Bit Set
  • Multiple product options available

    Extra Long Socket Bit Set, Tip Type Hex, Standard Tool(Accessory Needed for Tethering) and Drive Type Square; Varies by SAE or Metric, Drive Size and Number of Pieces

Quick Release Ratchet,1/2In Dr,10.5 In L
  • PROTO
  • Quick Release Ratchet, 1/2In Dr, 10.5 In LQuick Release Ratchet
  • Item # 5PTV9
  • Mfr. Model # J5449XLQR
  • Quick Release Ratchet, Drive Size 1/2 In., Reversing, Fixed Head Movement, Head Style Pear, Standard...More

Adjustable Wrench,15 in.,Chrome,Plain
  • PROTO
  • Adjustable Wrench, 15 in., Chrome, PlainAdjustable Wrench
  • Item # 3R389
  • Mfr. Model # J715L
  • Adjustable Wrench, Jaw Capacity 1-11/16 In., Overall Length 15 In., Material Alloy Steel, Satin Chrome...More

Nonsparking Sledge,2-1/2 lb.,12 In,Fiber
  • PROTO
  • Nonsparking Sledge, 2-1/2 lb., 12 In, FiberNonsparking Sledge Hammer
  • Item # 3R515
  • Mfr. Model # J1432G
  • Nonsparking Sledge Hammer, Head Material Brass, Head Weight 2-1/2 lb., Overall Length 12 In., Handle Material...More

Ratchet Combo Wrench,1-1/16x#34,Spline
  • PROTO
  • Ratchet Combo Wrench, 1-1/16x#34, SplineSpline SAE Ratcheting Combination Wrench
  • Item # 1XDF6
  • Mfr. Model # JSCV34
  • Ratcheting Combination Wrench, Wrench Style Spline, Reversing Yes, SAE, Size 1-1/16 x #34, Number of Points...More

  • PROTO
  • Socket SetSocket Set
  • Multiple product options available

    Socket Set; Varies by SAE or Metric, Drive Size, Std. Socket Point Styles Included, Deep Socket Point Styles Included, Flex Socket Point Styles Included, Number of...More

Ratcheting Combo Wrench,30mm,Spline
  • PROTO
  • Ratcheting Combo Wrench, 30mm, SplineSpline Metric Ratcheting Combination Wrench
  • Item # 1XDJ1
  • Mfr. Model # JSCVM30
  • Ratcheting Combination Wrench, Wrench Style Spline, Reversing Yes, Metric, Size 30mm, Number of Points 12,...More

Adj Hook Spanner Wrench,15/32x5/16
  • PROTO
  • Adj Hook Spanner Wrench, 15/32x5/16Adjustable Hook Spanner Wrench
  • Item # 1FJ45
  • Mfr. Model # JC474B
  • Adjustable Hook Spanner Wrench, Capacity 6-1/8 to 8-3/4 In., Length 13-3/4 In., Hook Thickness 15/32 In.,...More

Nonsparking Dead Blow Hammer,64 oz.
  • PROTO
  • Nonsparking Dead Blow Hammer, 64 oz.Dead Blow Hammer
  • Item # 3R512
  • Mfr. Model # J1431DB
  • Nonsparking Dead Blow Hammer, Head Material Molded, Steel Shot Inside, Head Weight 64 oz., Overall Length...More

Straight Pipe Wrench,Steel,24 in. L
  • PROTO
  • Straight Pipe Wrench, Steel, 24 in. LStraight Pipe Wrench
  • Item # 3R417
  • Mfr. Model # J824HD
  • Straight Pipe Wrench, Jaw Capacity 4 In., Overall Length 24 In., Handle Material Forged Steel, Jaw Type...More

Handle,Hinge,3/4 Dr,20 In,Chrome
Puller Crossarm,2 Way,3/4-12 Acme
Ratcheting Box Wrench,1x1-1/8 in.,Spline
Open End Wrench Set,15/75,7/32-1/2,9 Pc
  • PROTO
  • Open End Wrench Set, 15/75,7/32-1/2,9 PcAngle Open End Wrench Set, 9 Piece
  • Item # 1AKT5
  • Mfr. Model # J3300A
  • Angle Open End Wrench Set, Number of Pieces 9, SAE, Head Angle 15 and 75 Degrees , Wrenches Included 7/32 x...More

  • PROTO
  • 3/4" Drive SAE Socket3/4" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 3/4", SAE, Standard Tool(Accessory Needed for Tethering) and Drive Type Square; Varies by Number of Points, Socket Depth and Size

Screwdriver Set,Ph,Cabinet,Keystone,8 Pc
  • PROTO
  • Screwdriver Set, Ph, Cabinet, Keystone, 8 PcCombination Screwdriver Set
  • Item # 13G267
  • Mfr. Model # J1208SC
  • Combination Screwdriver Set, Tip Style Assorted, Number of Pieces 8, Handle Material Multicomponent, Includes...More

Output Square Drive for 1ART6,3/4 In Dr
Universal Joint,3/4 Dr,3 5/8 In L
Crowfoot Wrench,1 7/8
  • PROTO
  • 1" Drive SAE Socket1" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1", Number of Points 12, Socket Depth Standard, SAE, Standard Tool(Accessory Needed for Tethering), Material Forged Alloy Steel and Drive Type Square;...More

Impact Bit Socket Set,3/8In Dr,6 Pt,7 Pc
  • PROTO
  • Impact Bit Socket Set, 3/8In Dr, 6 Pt, 7 PcImpact Bit Socket Set,3/8In Dr,6 Pt,7 Pc
  • Item # 4JW99
  • Mfr. Model # J72152
  • Impact Bit Socket Set, SAE, Drive Size 3/8 In., Drive Type Square, Std. Bit Point Styles Included 6, Tip Type...More

Sledge Hammer,8 lb.,32 In,Fiberglass
  • PROTO
  • Sledge Hammer, 8 lb., 32 In, FiberglassDouble Face Sledge Hammer
  • Item # 3R520
  • Mfr. Model # J1437G
  • Double Face Sledge Hammer, Head Material Forged Steel, Head Weight 8 lb., Overall Length 32 In., Handle...More

Slugging Wrench,Offset,46mm,10-1/8 L
  • PROTO
  • Slugging Wrench, Offset, 46mm, 10-1/8 LSlugging Wrench, Metric
  • Item # 19C614
  • Mfr. Model # JHD046M
  • Slugging Wrench, Handle Offset, Metric, Number of Points 12, Size 46mm, Standard Tool(Accessory Needed for...More

Open End Wrench Set,15 Deg,3/8-7/8,5 Pc
  • PROTO
  • Open End Wrench Set, 15 Deg, 3/8-7/8,5 PcOpen End Wrench Set, 5 Piece
  • Item # 1AKR6
  • Mfr. Model # J3000N
  • Open End Wrench Set, Number of Pieces 5, SAE, Head Angle 15 Degrees , Wrenches Included 3/8 x 7/16, 1/2 x...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More