Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Hand Tools

11 Results Found that Include 12 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Digital Micrometer,Blade,0 to 1 In,SPC
    • MITUTOYO
    • Digital Micrometer, Blade, 0 to 1 In, SPCBlade Micrometer
    • Item # 6NPZ5
    • Mfr. Model # 422-330
    • Blade Micrometer, Electronic Digital, Anvil Blade, Resolution 0.00005 In./0.001mm, Range 0 to 1 In./0 to...More

    Digimatic Indicator,Range 2 In/50mm
    • MITUTOYO
    • Digimatic Indicator, Range 2 In/50mmDigimatic Indicator,Range 2 In/50mm
    • Item # 41T254
    • Mfr. Model # 543-558A w/cert
    • Digimatic Indicator, Series 543, Resolution 0.00005 In/0.0001 In/0.0005 In/0.001 In/0.001mm/0.01mm, Accuracy...More

    Digimatic Micrometer Head
    • MITUTOYO
    • Digimatic Micrometer HeadDigimatic Micrometer Head
    • Item # 33RK28
    • Mfr. Model # 164-164
    • Digimatic Micrometer Head, Resolution 0.00005 In./0.001mm, Range 0 to 2 In., Rotating Spindle (Yes/No) No,...More

    AT103 Linear Scale 600mm
    Standard Drive Unit,0.98 in. W Paper
    • MITUTOYO
    • Standard Drive Unit, 0.98 in. W PaperStandard Drive Unit,0.98 in. W Paper
    • Item # 33RK21
    • Mfr. Model # 178-230-2
    • Standard Drive Unit, Profile Ra, Rc, Ry, Rz, Rq, Rt, Rmax, Rp, Rv, R3z, Rsk, Rku, Rc,RPc, Analysis Graph...More

    Stand for Ph-A14
    Digimatic Indicator,Battery
    • MITUTOYO
    • Digimatic Indicator, BatteryDigimatic Indicator,Battery
    • Item # 36J694
    • Mfr. Model # 543-562A
    • Digimatic Indicator, Series 543, Resolution .00002", .00005", .0001", 0.0005mm, 0.001mm, Accuracy 0.0015mm,...More

    Dial Bore Gage,6.5-10 In,0.0001 In Res
    Digital Micrometer,Non-Rotating,1 In,SPC
    • MITUTOYO
    • Digital Micrometer, Non-Rotating, 1 In, SPCElectronic Digital Micrometer
    • Item # 6NPZ4
    • Mfr. Model # 406-350
    • Electronic Digital Micrometer, Resolution 0.00005 In./0.001mm, Range 0 to 1 In./0 to 25mm, Ratchet Thimble,...More

    Indicating Micrometer,0-1 In,0.00005 In
    • MITUTOYO
    • Indicating Micrometer, 0-1 In, 0.00005 InIndicating Micrometer,0-1 In,0.00005 In
    • Item # 4CGF6
    • Mfr. Model # 510-131
    • Indicating Micrometer, Dial, Anvil Flat, Resolution 0.00005 In., Range 0 to 1 In., Thimble Ratchet, SPC...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More