Skip Content

Filter Results By

Hand Tools

173 Results Found that Include 175 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Satin Steel Rule 1mm/.5mm
  • MITUTOYO
  • Satin Steel Rule 1mm/.5mm Satin Steel Rule 1mm/.5mm
  • Item # 16X226
  • Mfr. Model # 182-131
  • Steel Rule, Construction Hardened And Tempered Stainless Steel, Graduation Type Metric, Graduations 1mm,...More

Center Punch Set W/Pouch,3 and 4 In,5 Pc
Rule,Pocket,150 Mm
  • MITUTOYO
  • Rule, Pocket, 150 Mm Rule,Pocket,150 Mm
  • Item # 6C300
  • Mfr. Model # 950-300
  • Pocket Rule, Length 150 Millimeters, Graduations 64ths and 1 Millimeter, Width x Thickness 0.470 x 0.021...More

Auto Center Punch,1 Pc,6 In,Adjustable
Steel Rule,Rigid,12 In,32/64/0.5/1mm
Battery SR44
Steel Rule,Rigid,12 In,32/64/10/100ths
Steel Rule,Rigid,6In,32/64ths/0.5/1mm
Rigid Rule,SS,150 x 19mm,1mm,0.5mm
Mpk-5,Sv-402,Paper 5 Pcs.
Rule,Steel,18 In
  • MITUTOYO
  • Rule, Steel, 18 In Rule,Steel,18 In
  • Item # 6C303
  • Mfr. Model # 182-241
  • Rigid Steel Rule, Length 18 Inches, Graduations 8ths, 16ths, Quick Reading 32nds and 64ths, Width x Thickness...More

Rigid Rule,Steel,24 In. L
  • MITUTOYO
  • Rigid Rule, Steel, 24 In. L Rigid Rule,Steel,24 In. L
  • Item # 6C304
  • Mfr. Model # 182-161
  • Rigid Rule, Construction Tempered Stainless Steel, Graduation Type 4R, Graduations 8ths, 16ths, 32nds, 64ths,...More

Steel Rule,Rigid,6 In,32/64/10/100ths
Pocket Scriber, Retractable, Straight Point Type, 5-3/4 Ove
Steel Rule,Flex,6 In,16/32/64ths/0.5/1mm
  • MITUTOYO
  • Steel Rule, Flex, 6 In, 16/32/64ths/0.5/1mm Steel Rule,Flex,6 In,16/32/64ths/0.5/1mm
  • Item # 4LA68
  • Mfr. Model # 182-302
  • Flexible Steel Rule, Inch/Millimeter, Graduations 16ths/32nds/64ths/1mm/0.5mm, Length 6 In/150 Millimeter,...More

Steel Rule,Flexible,6In,32/64ths/0.5/1mm
Steel Rule,Rigid,6x3/4 In,8/16/32/64ths
Steel Rule,Rigid,6In,50/100ths/0.5/1mm
Rule,Flex Steel,12 In
  • MITUTOYO
  • Rule, Flex Steel, 12 In Rule,Flex Steel,12 In
  • Item # 6C290
  • Mfr. Model # 182-221
  • Flex Steel Rule, Graduations 8ths, 16ths, Quick Reading 32nds and 64ths, Length 12 Inches, Width x Thickness...More

Steel Rule,Flexible,6 In,32/64/10/100ths
Combination Square Set,4 pcs.,4R,Steel
Flexible Rule,SS,150 x 12.7mm
  • MITUTOYO
  • Flexible Rule, SS, 150 x 12.7mm Flexible Rule,SS,150 x 12.7mm
  • Item # 4CGV1
  • Mfr. Model # 182-207
  • Flexible Rule, Construction Stainless Steel, Graduation Type -, Graduations 10ths, 100ths, 1mm, 1/2mm, Satin...More

Steel Rule,Flexible,12 In,32/64/0.5/1mm
Pocket Rule,Stl,Inch,32nds,64ths,6 In L
Rule,Steel,6 In,3r
  • MITUTOYO
  • Rule, Steel, 6 In, 3r Rule,Steel,6 In,3r
  • Item # 4LA65
  • Mfr. Model # 182-204
  • Flexible Steel Rule, 3R Graduations, Graduations 32nds/64ths/10ths/50ths, Length 6 In, Blade Width 1/2 In,...More

Steel Rule,Flexible,12In,32/64/10/100ths
Surface Tester,Color,14200 Micron
  • MITUTOYO
  • Surface Tester, Color, 14200 Micron Surface Tester,Color,14200 Micron
  • Item # 5RCG9
  • Mfr. Model # 178-561-02A
  • Surface Tester, Features Color Graphic Display, Measuring Range Detector Measuring Range 14200 micronin,...More

Scriber, Bent Point Type, 8-7/8 Overall Length (In.&#x
Combination Blade,18 in.,Gray Enamel
Steel Rule,Flexible,12 In,32/64/0.5/1mm
  • MITUTOYO
  • Steel Rule, Flexible, 12 In, 32/64/0.5/1mm Steel Rule,Flexible,12 In,32/64/0.5/1mm
  • Item # 4LA69
  • Mfr. Model # 182-305
  • Flexible Steel Rule, Inch/Millimeter, Graduations 16ths/32nds/64ths/1mm/0.5mm, Length 12 In/300 Millimeter,...More

Combination Blade,4R,Gray Enamel
Combination Square Set,3 pcs.,4R,Steel
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More