Skip Content

Filter Results By

Hand Tools

228 Results Found that Include 359 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
11",Alloy Steel Locking C-Clamp,4" Throat Depth
  • MILWAUKEE
  • 11", Alloy Steel Locking C-Clamp, 4" Throat Depth 11",Alloy Steel Locking C-Clamp,4" Throat Depth
  • Item # 32TR84
  • Mfr. Model # 48-22-3521
  • Locking C-Clamp, C-Clamp, Number of Pieces 1, 11 In., Capacity 4 In., Throat Depth 4 In., Jaw Width 1-7/64...More

  • Category : Locking Clamps
Folding Knife,Fine Blade Edge 3" Blade Length,Locking Blade
Rasping Jab Saw,Ergo,6 In,8TPI
  • MILWAUKEE
  • Rasping Jab Saw, Ergo, 6 In, 8TPI Rasping Jab Saw,Ergo,6 In,8TPI
  • Item # 6CMY0
  • Mfr. Model # 48-22-0304
  • Rasping Jab Saw, For Rasping and Cutting Plaster and Drywall, Handle Design Ergonomic w/Rubber Overmold,...More

  • Category : Hand Saws
Carbon Steel Folding Utility Knife,7-1/4" Overall Length,Nu
Magnetic, Aluminum Reaming Torpedo Level, 10" Length, Top&#
Red/Black Electricians Tool Pouch, Nylon, Fits Belts Up
Precision Screwdriver Set,Sl/Ph,6 pcs.
  • MILWAUKEE
  • Precision Screwdriver Set, Sl/Ph, 6 pcs. Precision Screwdriver Set,Sl/Ph,6 pcs.
  • Item # 36XD96
  • Mfr. Model # 48-22-2606
  • Precision Screwdriver Set, Number of Pieces 6, Handle Material Plastic, Tip Style Group Slotted/Phillips,...More

  • Category : Precision Screwdriver Sets
Expansion Tool,M12 ProPEX,3/8 - 1 In
  • MILWAUKEE
  • Expansion Tool, M12 ProPEX, 3/8 - 1 In Expansion Tool,M12 ProPEX,3/8 - 1 In
  • Item # 6CYZ8
  • Mfr. Model # 2432-20
  • Expansion of PEX-a ProPEX(R) tubing for termination to fitting, Includes M12(TM) ProPEX(R) Expansion Tool...More

  • Category : Flaring And Swaging Tools
Face Spanner Wrench,L 7-1/2 in.
  • MILWAUKEE
  • Face Spanner Wrench, L 7-1/2 in. Face Spanner Wrench,L 7-1/2 in.
  • Item # 3Y436
  • Mfr. Model # 49-96-7205
  • Face Spanner Wrench, Capacity 4-1/2 to 5 In., Overall Length 7-1/2 In., Pin Dia. 1/8 In., Pin Length 1/4 In.,...More

  • Category : Spanner Wrenches
Nut Driver Set,7 Pieces,SAE,Hollow
  • MILWAUKEE
  • Nut Driver Set, 7 Pieces, SAE, Hollow Nut Driver Set,7 Pieces,SAE,Hollow
  • Item # 19MU82
  • Mfr. Model # 48-22-2407
  • Nut Driver Set, Number of Pieces 7, SAE, Nut Driver Shank Style Hollow Hex, Uninsulated, Nonmagnetic, Nut...More

  • Category : Nut Driver Sets
Jab Saw,Folding,11-1/2 In L,6 In Blade
  • MILWAUKEE
  • Jab Saw, Folding, 11-1/2 In L, 6 In Blade Jab Saw,Folding,11-1/2 In L,6 In Blade
  • Item # 6PFF6
  • Mfr. Model # 48-22-0305
  • Jab Saw, Folding, Length 11-1/2 In., Blade Length 6 In., Standard Tool(Accessory Needed for Tethering), 18...More

  • Category : Hand Saws
Aviation Snip Set, 10", 18 Mild, 22 Stainless Steel,&#
9-3/4" Bulldog Snip, Straight, 16 Mild/18 Stainless&#x
Socket Adapters,Impact,PK3
  • MILWAUKEE
  • Socket Adapters, Impact, PK3 Socket Adapters,Impact,PK3
  • Item # 19RK08
  • Mfr. Model # 48-32-5033
  • Socket Adapters, Material Proprietary Duty Steel, Number of Pieces 3, Includes (1) 1/4 In. Hex to 1/2 In....More

  • Category : Impact Socket Accessories
General Hand Tool Kit, Number of Pieces:  4, Appl
Steel 30 ft. SAE Tape Measure
  • MILWAUKEE
  • Steel 30 ft. SAE Tape Measure Steel 30 ft. SAE Tape Measure
  • Item # 48LU53
  • Mfr. Model # 48-22-5530
  • Tape Measure, SAE, Blade Length 30 ft., Blade Width 1-1/16 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
Steel 35 ft. SAE Tape Measure
  • MILWAUKEE
  • Steel 35 ft. SAE Tape Measure Steel 35 ft. SAE Tape Measure
  • Item # 48LU54
  • Mfr. Model # 48-22-5535
  • Tape Measure, SAE, Blade Length 35 ft., Blade Width 1-1/16 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More