Skip Content

Filter Results By

Hand Tools

44 Results Found that Include 59 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hack Saw Blade,Bi-Metal,12x1/2 In,32 TPI
Spring Steel/High Speed Steel Folding Locking Utility Knife
Hacksaw Blade,12In,24TPI,Bi-Metal,PK10
Hack Saw Blade,Bi-Metal,12x1/2 In,24 TPI
Hacksaw Blade,12In,32TPI,Bi-Metal,PK10
Hacksaw Blade,12In,18TPI,Bi-Metal,PK10
Hacksaw Frame,Tension,Ergo,12 In,24 TPI
Hacksaw Frame,High Tension,12 In.,24 TPI
Blade,PVC Saw,18 In
Hack Saw,Adj,10 or 12 In.,24 TPI
  • LENOX
  • Hack Saw, Adj, 10 or 12 In., 24 TPI Hack Saw,Adj,10 or 12 In.,24 TPI
  • Item # 24C976
  • Mfr. Model # 1512
  • Hack Saw, Adjustable, Length 4-3/4 In., Blade Length 10 or 12 In., Blade Width 1/2 In., 24 Teeth per Inch,...More

  • Category : Hand Saws
Hacksaw Blade,10In,24TPI,Bi-Metal,PK10
Tubing Cutter Set, Manual Cutting Action, 1/2", 3/
Sheet Metal Crimper,3-Blade,1-1/2 in Jaw
Hand Saw,PVC/ABS,18 x 2-1/2 in.
  • LENOX
  • Hand Saw, PVC/ABS, 18 x 2-1/2 in. Hand Saw,PVC/ABS,18 x 2-1/2 in.
  • Item # 31AC23
  • Mfr. Model # HSF18
  • Hand Saw, Hand, Length 18 In., Blade Length 18 In., Standard Tool(Accessory Needed for Tethering), Blade...More

  • Category : Hand Saws
Hacksaw Frame,Mini
  • LENOX
  • Hacksaw Frame, Mini Hacksaw Frame,Mini
  • Item # 4RA69
  • Mfr. Model # 20975-975
  • Mini Hacksaw Frame, Length 10 In., Blade Length 10 In., 24 Teeth per Inch, Throat Depth 3 In., Handle Design...More

  • Category : Hand Saws
Stainless Steel Pipe Duct Cutter,9-3/4" Overall Length
Replacement Blade for 3ZJG2
Hand Seamer,HVAC,3/4 x 3 in
  • LENOX
  • Hand Seamer, HVAC, 3/4 x 3 in Hand Seamer,HVAC,3/4 x 3 in
  • Item # 22FF04
  • Mfr. Model # S2
  • Hand Seamer, Jaw Width 3 In., Jaw Depth 3/4 In., Metal Gauge 18 Mild, 22 SS, Number of Pieces 1, Overall...More

  • Category : Hand Seamers
Tri-Fold Saw w/2 Blades
  • LENOX
  • Tri-Fold Saw w/2 Blades Tri-Fold Saw w/2 Blades
  • Item # 3GPC4
  • Mfr. Model # 20997
  • Tri-Fold Saw, Length 12 In., Blade Length 6 In., 18, 6 Teeth per Inch, Handle Design Straight, Aluminum, 3...More

  • Category : Hand Saws
PVC/ABS Hand Saw,Ergo,12 In
  • LENOX
  • PVC/ABS Hand Saw, Ergo, 12 In PVC/ABS Hand Saw,Ergo,12 In
  • Item # 5AHC8
  • Mfr. Model # 5HSF12
  • PVC/ABS Hand Saw, Length 16 In., Blade Length 12 In., 10 Teeth per Inch, Handle Design Ergonomically w/Larger...More

  • Category : Hand Saws
Sheet Metal Crimper,5-Blade,1-1/2 in Jaw
Hacksaw Blade,12 In,18 TPI,PK100
Repl Cutting Wheel,Steel,PK2
  • LENOX
  • Repl Cutting Wheel, Steel, PK2 Repl Cutting Wheel,Steel,PK2
  • Item # 22FE97
  • Mfr. Model # 14829TSB
  • Replacement Cutting Wheel, Material Steel, For Use With Mfr. No. 14832TS1, 14830TS12, 14831TS34 Tight Space...More

  • Category : Parts
Stainless Steel Hand Notcher,30° V-Notch Cutting Action,1"&#
Hack Saw Blade,Bi-Metal,10x1/2 In,24 TPI
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More