Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

36 Results Found that Include 70 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Control Cabinet Key
Revolving Punch Plier,5/64 to 13/64 In
  • KNIPEX
  • Revolving Punch Plier, 5/64 to 13/64 In Revolving Punch Plier,5/64 to 13/64 In
  • Item # 10U132
  • Mfr. Model # 90 70 220
  • Revolving Punch Pliers, Hole Size (In.) 5/64, 3/32, 1/8, 9/64, 5/32, 13/64, Overall Length (In.) 8-45/64,...More

Tongue and Groove Pliers, V-Jaw Jaw Type, Groove Joint
  • KNIPEX
  • Tongue and Groove Pliers, V-Jaw Jaw Type, Groove Joint Adjustment Type, Dipped Handle Type Tongue and Groove Pliers
  • Item # 38GU41
  • Mfr. Model # 88 01 180
  • Tongue and Groove Pliers, Jaw Type V-Jaw, Adjustment Type Groove Joint, Handle Type Dipped, Overall Length...More

Narrow Diagonal Cutters,7-1/4" Overall Length,1" Jaw W
Water Pump Pliers, V-Jaw Jaw Type, Groove Joint Adjustment&
  • KNIPEX
  • Water Pump Pliers, V-Jaw Jaw Type, Groove Joint Adjustment Type, Dipped Handle Type Water Pump Pliers
  • Item # 2DYZ3
  • Mfr. Model # 88 01 180 SBA
  • Water Pump Pliers, Jaw Type V-Jaw, Adjustment Type Groove Joint, Handle Type Dipped, Overall Length 7-1/4...More

Precision Nippers,5" Overall Length,23/64" Jaw Length
  • KNIPEX
  • Precision Nippers, 5" Overall Length, 23/64" Jaw Length Precision Nippers,5" Overall Length,23/64" Jaw Length
  • Item # 10U016
  • Mfr. Model # 78 81 125
  • Precision Nippers, Overall Length 5 In., Jaw Length 23/64 In., Cutting Edge Bevel, Cutting Capacity/Material...More

End Cutting Nippers,10" Overall Length
  • KNIPEX
  • End Cutting Nippers, 10" Overall Length End Cutting Nippers,10" Overall Length
  • Item # 10G361
  • Mfr. Model # 99 01 250
  • End Cutting Nippers, Overall Length 10 In., Cutting Edge Flush, Handle Type Ergonomic, Handle Color Red,...More

  • KNIPEX
  • 1/2" Drive Metric Socket 1/2" Drive Metric Socket
  • Multiple product options available

    Socket, Drive Size 1/2", Number of Points 6, Socket Depth Standard, Metric, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Chrome Vanadium Steel,...More

Round Nose Pliers, 7-1/4" Overall Length, 1-3/8"&
Narrow Diagonal Cutters,6-1/4" Overall Length,3/4" Jaw
Tweezers,ESD,Straight,4-1/4 In,SS,Black
Tweezers,Anti-Mag,Bent,4 In,SS
  • KNIPEX
  • Tweezers, Anti-Mag, Bent, 4 In, SS Tweezers,Anti-Mag,Bent,4 In,SS
  • Item # 10U067
  • Mfr. Model # 92 34 28
  • Precision Tweezers, Anti-Magnetic, Point Type Bent, Extra Fine, Smooth, Length 4 In., Stainless Steel,...More

Tweezers,Anti-Magnetic,Bent,4-3/4 In,SS
Cross Over Tweezers,Straight,6-1/4 In
Tweezers,Anti-Mag/Acid Proof,Slim,4-3/4
End Cutting Nippers,6-1/4" Overall Length,3/8" Jaw
Tweezers,ESD,Needle,4-1/4 In,SS,Black
Tweezers,Anti-Magnetic,Angled,4-1/2 In
  • KNIPEX
  • Tweezers, Anti-Magnetic, Angled, 4-1/2 In Tweezers,Anti-Magnetic,Angled,4-1/2 In
  • Item # 10U046
  • Mfr. Model # 92 02 55
  • Precision Tweezers, Anti-Magnetic/Acid Proof/Mounting, Point Type Angled, Smooth, Length 4-1/2 In., Stainless...More

Narrow Diagonal Cutters,5-1/2" Overall Length,27/64" J
1/4" Single Open End Wrench, SAE, Chrome
  • KNIPEX
  • 1/4" Single Open End Wrench, SAE, Chrome Single Open End Wrench SAE
  • Item # 10U194
  • Mfr. Model # 98 00 1/4"
  • Single Open End Wrench, SAE, Head Size 1/4 In., Chrome Finish, Head Angle 15 Degrees , Overall Length 4-1/4...More

Tweezers,Anti-Mag,Needle,Straight,4 In
  • KNIPEX
  • 1/2" Drive SAE Socket 1/2" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1/2", Number of Points 12, Socket Depth Standard, SAE, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Chrome Vanadium Steel,...More

Duckbill Pliers, 7-1/4" Overall Length, 1-3/8" Ja
Linemans Pliers, 8" Overall Length, Handle Type: Dippe
  • KNIPEX
  • Linemans Pliers, 8" Overall Length, Handle Type: Dipped Linemans Pliers
  • Item # 10N813
  • Mfr. Model # 02 01 200
  • Linemans Pliers, Overall Length 8 In., Handle Type Dipped, Standard Tool (Accessory Needed for Tethering),...More

Tweezers,American Needle,Straight,5-1/4
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More