Skip Content

Filter Results By

Hand Tools

434 Results Found that Include 881 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Diagonal Cutters,10 In.
  • KNIPEX
  • Diagonal Cutters, 10 In.Diagonal Cutters,10 In.
  • Item # 2DYX4
  • Mfr. Model # 74 01 250 SBA
  • Diagonal Cutting Pliers, High Leverage, Overall Length (In.) 10, Jaw Length (In.) 1, Jaw Width (In.) 1-1/8,...More

Wire Stripping Tweezers4-3/4" Overall Length,5/8" Capa
Plastic Tweezers,Straight,Serrated,5-1/4
Diagonal Cutters,5 In.
  • KNIPEX
  • Diagonal Cutters, 5 In.Diagonal Cutters,5 In.
  • Item # 10T976
  • Mfr. Model # 70 01 110
  • Diagonal Cutters, Nose Type Half Round, Overall Length (In.) 4-1/4, Cutting Edge Bevel, Cutting...More

Tweezers,DowelPin,Straight,Serrated,6 In
Diagonal Cutters,8 In.
  • KNIPEX
  • Diagonal Cutters, 8 In.Diagonal Cutters,8 In.
  • Item # 3JXJ5
  • Mfr. Model # 74 21 200 SBA
  • Diagonal Cutting Pliers, High Leverage, Angled Head, Overall Length (In.) 8, Jaw Bend (Deg.) 12, Jaw Length...More

Control Cabinet Twin Key
  • KNIPEX
  • Control Cabinet Twin KeyControl Cabinet Twin Key
  • Item # 30WJ54
  • Mfr. Model # 00 11 01
  • Multifunctional Cabinet and Shutoff, 11-In-1, General Purpose, Ratcheting No, Bit Retainer Type Quick Change,...More

Water Pump Pliers Set,3 pcs.,Dipped
Bent Long Nose Plier,8 In L,3/8 In Jaw
  • KNIPEX
  • Bent Long Nose Plier, 8 In L, 3/8 In JawBent Long Nose Plier,8 In L,3/8 In Jaw
  • Item # 10N902
  • Mfr. Model # 38 71 200
  • Mechanics Pliers, Nose Type Bent, Half Round, Overall Length (In.) 8, Jaw Bend (Deg.) 70, Jaw Length (In.)...More

Alligator Pliers,Plastic Dipped Handle
  • KNIPEX
  • Alligator Pliers, Plastic Dipped HandleAlligator Pliers,Plastic Dipped Handle
  • Item # 30WJ79
  • Mfr. Model # 88 01 400
  • Alligator Pliers, Jaw Type V-Jaw, Adjustment Type Groove Joint, Handle Type Dipped, Overall Length 16 In.,...More

Linemans Pliers,8 In,Dipped Handle
  • KNIPEX
  • Linemans Pliers, 8 In, Dipped HandleLinemans Pliers,8 In,Dipped Handle
  • Item # 10N813
  • Mfr. Model # 02 01 200
  • Linemans Pliers, Overall Length 8 In., Handle Type Dipped, Standard Tool(Accessory Needed for Tethering),...More

Pliers,Angled,0.091in Dia,8in. L
  • KNIPEX
  • Pliers, Angled, 0.091in Dia, 8in. LPliers,Angled,0.091in Dia,8in. L
  • Item # 38UT74
  • Mfr. Model # 46 23 A31
  • Snap Ring Pliers, External, Tip Dia. 0.091 In., Tip Angle 90 Degrees , For Shaft Dia. Various, Overall Length...More

Chrome Vanadium SteelMini Bolt Cutter 8" Overall Length
Water Pump Pliers Set,3 pcs.,Dipped
  • KNIPEX
  • Water Pump Pliers Set, 3 pcs., DippedWater Pump Pliers Set,3 pcs.,Dipped
  • Item # 2DYW6
  • Mfr. Model # 00 20 08 US2
  • Water Pump Pliers Set, Number of Pieces 3, Includes 8 In. Long Nose, 10 In. Cobra Push Button Lock, and 8 In....More

Revolving Punch Plier,5/64 to 13/64 In
  • KNIPEX
  • Revolving Punch Plier, 5/64 to 13/64 InRevolving Punch Plier,5/64 to 13/64 In
  • Item # 10U132
  • Mfr. Model # 90 70 220
  • Revolving Punch Pliers, Hole Size (In.) 5/64, 3/32, 1/8, 9/64, 5/32, 13/64, Overall Length (In.) 8-45/64,...More

Diagonal Cutters,10 In.
  • KNIPEX
  • Diagonal Cutters, 10 In.Diagonal Cutters,10 In.
  • Item # 2DYX6
  • Mfr. Model # 74 21 250 SBA
  • Diagonal Cutting Pliers, Ultra High Leverage, Overall Length (In.) 10, Jaw Length (In.) 1, Jaw Width (In.)...More

Tweezers,ESD,Straight,5-1/4 In,SS,Black
Retaining Ring Pliers Set,0,4 pc
  • KNIPEX
  • Retaining Ring Pliers Set, 0,4 pcRetaining Ring Pliers Set,0,4 pc
  • Item # 3JXP4
  • Mfr. Model # 9K 00 19 53 US
  • Retaining Ring Pliers Set, Internal/External, Number of Pieces 4, Tip Type Fixed, Tip Dia. 0.035 In. and...More

Diagonal Cutters,7-1/4in.L,Red
  • KNIPEX
  • Diagonal Cutters, 7-1/4in.L, RedDiagonal Cutters,7-1/4in.L,Red
  • Item # 38TG68
  • Mfr. Model # 74 21 180
  • Diagonal Cutters, Overall Length 7-1/4 In., Jaw Length 1-1/64 In., Jaw Width 1-15/64 In., Cutting...More

Diagonal Cutters,5in.L,Red
  • KNIPEX
  • Diagonal Cutters, 5in.L, RedDiagonal Cutters,5in.L,Red
  • Item # 38TG94
  • Mfr. Model # 76 81 125
  • Diagonal Cutters, Overall Length 5 In., Jaw Length 13/16 In., Jaw Width 9/64 In., Cutting Capacity/Material...More

Tweezers,DowelPin,Bent,Serrated,6 In,Blk
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More