Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

22 Results Found that Include 33 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Canvas Rolling Tool Bag, General Purpose, Number of Pockets
Pliers Set, Handle Type: Thermoplastic Polyurethane, Number
Large Crimp Tool,6-4/0 AWG,19-1/2 in. L
  • KLEIN TOOLS
  • Large Crimp Tool, 6-4/0 AWG, 19-1/2 in. L Large Crimp Tool,6-4/0 AWG,19-1/2 in. L
  • Item # 25D147
  • Mfr. Model # 2006
  • Large Crimp Tool, Capacity 6 to 4/0 AWG, Overall Length 19-1/2 In., For Use With For Crimping Lugs and...More

Chicago Grip,Frgd,.12-.37 EHS Cable
  • KLEIN TOOLS
  • Chicago Grip, Frgd, .12-.37 EHS Cable Chicago Grip,Frgd,.12-.37 EHS Cable
  • Item # 2DFG2
  • Mfr. Model # 1613-40
  • Chicago Grips, Extra-High-Strength Cables, Pulling Force 4500 Lb, Cable Capacity .12 In to .37 In, Double v...More

Chicago Grip,Frgd,.31-.53 Bare ACSR
  • KLEIN TOOLS
  • Chicago Grip, Frgd, .31-.53 Bare ACSR Chicago Grip,Frgd,.31-.53 Bare ACSR
  • Item # 2DFG6
  • Mfr. Model # 1656-30
  • Chicago Grips, Bare ACSR, Aluminum and Stranded Copper Cables, Pulling Force 4500 Lb, Cable Capacity 2 ACSR...More

Pliers Set, Handle Type: Plastisol Grips, Number of Pi
  • KLEIN TOOLS
  • Pliers Set, Handle Type: Plastisol Grips, Number of Pieces: 4 Pliers Set, Handle Type: Plastisol Grips, Number of Pieces: 4
  • Item # 45PZ54
  • Mfr. Model # 94809
  • Pliers Set, Number of Pieces 4, Includes Long Nose Pliers, Side Cutting Pliers, Diagonal Cutting Pliers, 8...More

Pliers Set, Handle Type: PVC, Number of Pieces: 4
  • KLEIN TOOLS
  • Pliers Set, Handle Type: PVC, Number of Pieces: 4 Pliers Set, Handle Type: PVC, Number of Pieces: 4
  • Item # 45PZ55
  • Mfr. Model # 94998
  • Pliers Set, Number of Pieces 4, Includes Wire Stripper, 8 In. Diagonal Cutting Pliers, 9 In. Side Cutting...More

Haven Grp,Forged,.50-1.00 Cable
  • KLEIN TOOLS
  • Haven Grp, Forged, .50-1.00 Cable Haven Grp,Forged,.50-1.00 Cable
  • Item # 2DGR6
  • Mfr. Model # 1625-20 1
  • Haven's Grips, Lightweight, Pulling Force 8000 Lb, Cable Capacity .50 In to wire rope 1 In, Gripping pressure...More

Repl Cable Cutter Head,Steel,For 2DFZ6
Rebar Hickey,5/8 In Cap,40 In L
  • KLEIN TOOLS
  • Rebar Hickey, 5/8 In Cap, 40 In L Rebar Hickey,5/8 In Cap,40 In L
  • Item # 24A471
  • Mfr. Model # 64310
  • Rebar Hickey, Max. Capacity (In.) 5/8, Overall Length (In.) 40, Bend Angle (Deg.) 65, Blade Type 2, Handle...More

Rebar Hickey,3/4 In Cap,46 In L
  • KLEIN TOOLS
  • Rebar Hickey, 3/4 In Cap, 46 In L Rebar Hickey,3/4 In Cap,46 In L
  • Item # 2VZA8
  • Mfr. Model # 64311
  • Rebar Hickey, Max Capacity 3/4 In, Overall Length 46 In, Bend Angle 65 Deg, Steel Alloy Handle Material, High...More

Rebar Hickey,1/2 In Cap,24 In L
  • KLEIN TOOLS
  • Rebar Hickey, 1/2 In Cap, 24 In L Rebar Hickey,1/2 In Cap,24 In L
  • Item # 24A470
  • Mfr. Model # 64309
  • Rebar Hickey, Max. Capacity (In.) 1/2, Overall Length (In.) 24, Bend Angle (Deg.) 65 and 90, Blade Type 1A,...More

Chicago Grip,Frgd,.20-.40 Bare ACSR
  • KLEIN TOOLS
  • Chicago Grip, Frgd, .20-.40 Bare ACSR Chicago Grip,Frgd,.20-.40 Bare ACSR
  • Item # 2DFG5
  • Mfr. Model # 1656-20
  • Chicago Grips, Bare ACSR, Aluminum and Stranded Copper Cables, Pulling Force 4500 Lb, Cable Capacity 6 ACSR...More

Impact Bit,3/4 x 7-5/8In,4pt,Black Oxide
  • KLEIN TOOLS
  • Impact Bit, 3/4 x 7-5/8In, 4pt, Black Oxide Impact Bit,3/4 x 7-5/8In,4pt,Black Oxide
  • Item # 23NN73
  • Mfr. Model # IMPACT SOCKET 3-IN-1
  • Impact Bit, SAE, Size 13/16 In. Dia. x 6 In. L, Tip Type Hex, Bit Length 3-1/2 In., Drive Size 3/4'', 1'',...More

Double Face Sledge Hammer, 4 lb. Head Weight, 1-3/4&qu
Non Sparking Hammer, 4 lb. Head Weight, 2-1/4" He
  • KLEIN TOOLS
  • Non Sparking Hammer, 4 lb. Head Weight, 2-1/4" Head Width, 16" Overall Length Nonsparking Hammer
  • Item # 45JX52
  • Mfr. Model # 819-04
  • Non Sparking Hammer, Head Material Brass, Head Weight 4 lb., Overall Length 16 In., Handle Material...More

Repl Cable Cutter Head,Steel,For 4A859
Pinch Bars,Scaling Bar,94-1/2 In. L
  • KLEIN TOOLS
  • Pinch Bars, Scaling Bar, 94-1/2 In. L Scaling Bar
  • Item # 24C194
  • Mfr. Model # 7SCTH2400
  • Pinch Bars, Scaling Bar, Overall Length 94-1/2 In., Overall Width 1-1/4 In., Standard Tool(Accessory Needed...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More