Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

17 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Assorted Combination Screwdriver Set Acetate w/Cushion Grip,
    • KLEIN TOOLS
    • Assorted Combination Screwdriver Set Acetate w/Cushion Grip, Number of Pieces: 8Combination Screwdriver Set
    • Item # 2DGP6
    • Mfr. Model # 85078
    • Combination Screwdriver Set, Tip Style Assorted, Number of Pieces 8, Handle Material Acetate w/Cushion Grip,...More

    • KLEIN TOOLS
    • Tool BagTool Bag
    • Multiple product options available

      Multiple product options available

    Tool Bucket,Handles,14x7x10,15Pkt,Orange
    • KLEIN TOOLS
    • Tool Bucket, Handles, 14x7x10,15Pkt, OrangeTool Bucket,Handles,14x7x10,15Pkt,Orange
    • Item # 34E637
    • Mfr. Model # 5144HBS
    • Tool Storage Bucket, w/Handles, Number of Pockets (Inside) 15, Number of Pockets (Outside) 0, Material...More

    Pin Punch Set,Steel,8 Pc
    • KLEIN TOOLS
    • Pin Punch Set, Steel, 8 PcPin Punch Set,Steel,8 Pc
    • Item # 24C228
    • Mfr. Model # 4PPLSET8
    • Pin Punch Set, Tip Size (In.) 3/32, 7/64, 5/32, 3/16, 15/64, 1/4, 5/16, 25/64, Length (In.) 6-3/32, 6-19/64,...More

    StandardSAE, Combination Wrench Set Number of Pieces: 7,&#x
    • KLEIN TOOLS
    • StandardSAE, Combination Wrench Set Number of Pieces: 7, Number of Points: 12Combination Wrench Set
    • Item # 2DGC6
    • Mfr. Model # 68400
    • Combination Wrench Set, Standard, SAE, Number of Pieces 7, Number of Points 12, Standard Tool(Accessory...More

    Marked Fish Tape,1/8 In x 125 ft,Steel
    • KLEIN TOOLS
    • Marked Fish Tape, 1/8 In x 125 ft, SteelMarked Fish Tape
    • Item # 4VDF4
    • Mfr. Model # 56003
    • Marked Fish Tape, Tape Material Steel, Length 125 ft., Flat Tape Profile, Tape Size 1/8 In. x 0.062 In.,...More

    Insulated Water Pump Pliers,10 In
    • KLEIN TOOLS
    • Insulated Water Pump Pliers, 10 InInsulated Water Pump Pliers,10 In
    • Item # 1N095
    • Mfr. Model # D502-10-INS
    • Insulated Water Pump Pliers, Jaw Type Serrated, Adjustment Type Groove Joint, Handle Type Insulated, Overall...More

    Grip-Cleaning Brush Set
    • KLEIN TOOLS
    • Grip-Cleaning Brush SetGrip-Cleaning Brush Set
    • Item # 2DFJ5
    • Mfr. Model # 25450
    • Brush Set, Grip-Cleaning, Stiff wire bristles; available in round and square shapes; semi-flexible steel...More

    Insulated Diagonal Cutters,7-11/16 In.
    • KLEIN TOOLS
    • Insulated Diagonal Cutters, 7-11/16 In.Insulated Diagonal Cutters,7-11/16 In.
    • Item # 1N091
    • Mfr. Model # D220-7-INS
    • Insulated Diagonal Cut Pliers, Heavy Duty, Tapered Nose Type, Overall Length (In.) 7-11/16, Handle Type High...More

    Canvas Tool Tote General Purpose, Number of Pockets: 1
    • KLEIN TOOLS
    • Canvas Tool Tote General Purpose, Number of Pockets: 1, NaturalTool Tote
    • Item # 36L257
    • Mfr. Model # 5155
    • Tool Tote, General Purpose, Canvas, Number of Pockets 1, Width 17 In., Depth 9 In., Height 12 In., Color...More

    Pocket Knf,SS Hndl w/ Rosewood Insert
    • KLEIN TOOLS
    • Pocket Knf, SS Hndl w/ Rosewood InsertPocket Knf,SS Hndl w/ Rosewood Insert
    • Item # 2DGK6
    • Mfr. Model # 44034
    • Compact Pocket Knife, Drop Point BladeBlade Edge Fine, Blade Type Drop Point, Blade Length 2-5/8 In.Closed...More

    Bucket,#4 Canvas,4 Outside Pkts
    • KLEIN TOOLS
    • Bucket, #4 Canvas, 4 Outside PktsBucket,#4 Canvas,4 Outside Pkts
    • Item # 2DGU4
    • Mfr. Model # 5171PS
    • Canvas Bucket, Heavy-Duty Tapered-Wall, Width 12 In, Depth 12 In, Height 12 In, Number of Pockets 4, Number...More

    Insulated Linemans Pliers,9-1/4 In
    • KLEIN TOOLS
    • Insulated Linemans Pliers, 9-1/4 InInsulated Linemans Pliers,9-1/4 In
    • Item # 1N090
    • Mfr. Model # D213-9NE-INS
    • Insulated Linemans Pliers, Overall Length 9-1/4 In., Handle Type High Dielectric White Inner Layer, Flame...More

    Tool Pouch,4 Pocket,6-1/2 x11 In,Leather
    • KLEIN TOOLS
    • Tool Pouch, 4 Pocket, 6-1/2 x11 In, LeatherTool Pouch,4 Pocket,6-1/2 x11 In,Leather
    • Item # 36K976
    • Mfr. Model # 5118C
    • Tool Pouch, Pliers, Folding Rule, Screwdriver and Wrench, Number of Pockets 4, Width (In.) 6-1/2, Height...More

    Canvas Glove and Sleeve Bag General Purpose, Number of
    • KLEIN TOOLS
    • Canvas Glove and Sleeve Bag General Purpose, Number of Pockets: 1, NaturalCombination Glove and Sleeve Bag
    • Item # 36L248
    • Mfr. Model # 512216
    • Glove and Sleeve Bag, General Purpose, Canvas, Number of Pockets 1, Width 16 In., Depth 8 In., Height 4-13/16...More

    Tool Pouch,9 Pkt,11 x 12 In,Nylon,Black
    Replacement Blade for Cat. No. 50501
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More