Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Hand Tools

27 Results Found that Include 31 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Tool Pouch,Electricians,7 Pockets
    • KLEIN TOOLS
    • Tool Pouch, Electricians, 7 PocketsTool Pouch,Electricians,7 Pockets
    • Item # 5LL50
    • Mfr. Model # 5166
    • Tool Pouch, Electricians, Number of Pockets 7, Width (In.) 7, Height (In.) 9-1/2, Fits Belts Up To (In.)...More

    Insulated Diagonal Cutters,8 In.
    • KLEIN TOOLS
    • Insulated Diagonal Cutters, 8 In.Insulated Diagonal Cutters,8 In.
    • Item # 1N074
    • Mfr. Model # D2000-28-INS
    • Insulated Diagonal Cut Pliers,Overall Length 8 In.,Handle Type High Dielectric White Inner Layer, Flame...More

    Insulated Diagonal Cutters,8 In.
    • KLEIN TOOLS
    • Insulated Diagonal Cutters, 8 In.Insulated Diagonal Cutters,8 In.
    • Item # 1N092
    • Mfr. Model # D228-8-INS
    • Insulated Diagonal Cut Pliers,Overall Length 8 In.,Handle Type High Dielectric White Inner Layer, Flame...More

    Water Pump Pliers,12-1/2 In
    • KLEIN TOOLS
    • Water Pump Pliers, 12-1/2 InWater Pump Pliers
    • Item # 46U327
    • Mfr. Model # D504-12B
    • Water Pump Pliers, Jaw Type V-Jaw, Adjustment Type Push Button, Handle Type Dipped, Overall Length 12-1/2...More

    Tool Bucket,14 x 7 x 10 In,15 Pkt,Orange
    Nut Driver Set,7-Pc. Metric,Cushion-Grp
    Conduit Bender,3/4 EMT,1/2 Rigid
    • KLEIN TOOLS
    • Conduit Bender, 3/4 EMT, 1/2 RigidConduit Bender,3/4 EMT,1/2 Rigid
    • Item # 4VDH7
    • Mfr. Model # 56207
    • Conduit Bender, Handle Included, EMT Size (In.) 3/4, Rigid/IMC Size (In.) 1/2, Centerline Bend Radius 5 In.,...More

    Tool Bucket,Handle,14x7x10,15 Pkt,Orange
    Linemans Pliers,9 In,Ergonomic Handle
    • KLEIN TOOLS
    • Linemans Pliers, 9 In, Ergonomic HandleLinemans Pliers,9 In,Ergonomic Handle
    • Item # 2DHB5
    • Mfr. Model # J2000-9NECR
    • Linemans Pliers, Overall Length 9 In., Handle Type Ergonomic, Standard Tool(Accessory Needed for Tethering),...More

    Needle Nose Plier,8-5/16 In L,1 In Jaw
    • KLEIN TOOLS
    • Needle Nose Plier, 8-5/16 In L, 1 In JawNeedle Nose Plier,8-5/16 In L,1 In Jaw
    • Item # 1N086
    • Mfr. Model # D203-8-INS
    • Insulated Long Nose Pliers, Overall Length (In.) 8-5/16, Side Cutter Yes, Handle Type High Dielectric White...More

    • KLEIN TOOLS
    • Tool BagTool Bag
    • Multiple product options available

      Multiple product options available

    Needle Nose Plier,8-5/16 In L,1 In Jaw
    • KLEIN TOOLS
    • Needle Nose Plier, 8-5/16 In L, 1 In JawNeedle Nose Plier,8-5/16 In L,1 In Jaw
    • Item # 1N087
    • Mfr. Model # D203-8N-INS
    • Insulated Long Nose Pliers, Heavy Duty With Skinning Hole, Overall Length (In.) 8-5/16, Side Cutter Yes,...More

    Linemans Pliers,9-1/2 In,Erg Handle
    • KLEIN TOOLS
    • Linemans Pliers, 9-1/2 In, Erg HandleLinemans Pliers,9-1/2 In,Erg Handle
    • Item # 10A985
    • Mfr. Model # J2000-9NECRTP
    • Linemans Pliers, Overall Length 9-1/2 In., Handle Type Ergonomic, Standard Tool(Accessory Needed for...More

    Insulated Diagonal Cutters,8 In.
    • KLEIN TOOLS
    • Insulated Diagonal Cutters, 8 In.Insulated Diagonal Cutters,8 In.
    • Item # 1N093
    • Mfr. Model # D248-8-INS
    • Insulated Diagonal Cut Pliers,Overall Length 8 In.,Handle Type High Dielectric White Inner Layer, Flame...More

    Tool Pouch,Leather,8-Pkts,Knife Snap
    Glow Rod,9 ft,Fiberglass
    • KLEIN TOOLS
    • Glow Rod, 9 ft, FiberglassGlow Rod,9 ft,Fiberglass
    • Item # 31ME24
    • Mfr. Model # 56409
    • Glow Rod, Fiberglass, Length 9 ft., Pole Diameter 3/16 In., Medium Flexibility, Luminescent, Includes (6)...More

    Needle Nose Plier,6-5/8 In L,11/16In Jaw
    • KLEIN TOOLS
    • Needle Nose Plier, 6-5/8 In L, 11/16In JawNeedle Nose Plier,6-5/8 In L,11/16In Jaw
    • Item # 6LFW5
    • Mfr. Model # 71980
    • Needle Nose Pliers, Overall Length 6-5/8 In., Jaw Type Serrated, Nose Shape Standard, Jaw Length 1-7/8 In.,...More

    Skinning Knife7-3/4" Overall Length
    • KLEIN TOOLS
    • Skinning Knife7-3/4" Overall LengthInsulated Skinning Knife
    • Item # 1N044
    • Mfr. Model # 1570-3LR-INS
    • Skinning Knife, Insulated Yes, Overall Length 7-3/4 In., Standard Tool(Accessory Needed for Tethering),...More

    Hand Punch,1 x 11-1/2 In,Brass
    • KLEIN TOOLS
    • Hand Punch, 1 x 11-1/2 In, BrassHand Punch
    • Item # 24C212
    • Mfr. Model # 7BP29225
    • Hand Punch, Tip Size (In.) 1, Length (In.) 11-1/2, Brass Construction, Characteristics Knurled Handle,...More

    Drawstring Bucket Bag,6 x 11 in.
    • KLEIN TOOLS
    • Drawstring Bucket Bag, 6 x 11 in.Drawstring Bucket Bag,6 x 11 in.
    • Item # 2DGH7
    • Mfr. Model # 5151
    • Drawstring Bucket Bag, 10 Compartment, Number of Pockets (Inside) 10, Number of Pockets (Outside) -, Material...More

    Aerial Basket,14x7x10 In H,15 Pkt,Canvas
    Fish Stick,12 ft,Fiberglass
    • KLEIN TOOLS
    • Fish Stick, 12 ft, FiberglassFish Stick,12 ft,Fiberglass
    • Item # 31ME19
    • Mfr. Model # 56312
    • Fish Stick, Fiberglass, Length 12 ft., Pole Diameter 1/4 In., Low Flexibility, Orange, Includes (3) 1/4 In....More

    Tool Pouch,5 Pocket,10 x 11 In,Leather
    • KLEIN TOOLS
    • Tool Pouch, 5 Pocket, 10 x 11 In, LeatherTool Pouch,5 Pocket,10 x 11 In,Leather
    • Item # 36K974
    • Mfr. Model # 5118P5
    • Tool Pouch, Linemans, Number of Pockets 5, Width (In.) 10, Height (In.) 11, Leather Material, Color Natural,...More

    Conduit Bender Handle,1-1/4In.D,54In.L
    • KLEIN TOOLS
    • Conduit Bender Handle, 1-1/4In.D, 54In.LConduit Bender Handle,1-1/4In.D,54In.L
    • Item # 4VDH8
    • Mfr. Model # 51429
    • Conduit Bender Handle, EMT Size (In.) -, Handle Dia. (In.) 1-1/4, Handle Length (In.) 54, Steel, Bright...More

    Canvas Glove and Sleeve Bag General Purpose, Number of
    • KLEIN TOOLS
    • Canvas Glove and Sleeve Bag General Purpose, Number of Pockets: 1, NaturalCombination Glove and Sleeve Bag
    • Item # 36L232
    • Mfr. Model # 512218
    • Glove and Sleeve Bag, General Purpose, Canvas, Number of Pockets 1, Width 18 In., Depth 8 In., Height 4-13/16...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More