Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

22 Results Found that Include 33 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Nut Driver Set,7 PC
  • KLEIN TOOLS
  • Nut Driver Set, 7 PC Nut Driver Set,7 PC
  • Item # 4A843
  • Mfr. Model # 631
  • Hollow Shaft Nut Driver Set, Number of Pieces 7, Hex (In.) 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, Shank...More

Pocket Knife,Straight Blade Edge 2-1/2" Blade Length
  • KLEIN TOOLS
  • Pocket Knife, Straight Blade Edge 2-1/2" Blade Length Pocket Knife,Straight Blade Edge 2-1/2" Blade Length
  • Item # 2DFK3
  • Mfr. Model # 44001
  • Pocket Knife, Lightweight LockbackBlade Edge Straight, Blade Type Lockback, Blade Length 2-1/2 In.Closed...More

Adjustable Spud Wrench,11 in. L
  • KLEIN TOOLS
  • Adjustable Spud Wrench, 11 in. L Adjustable Spud Wrench,11 in. L
  • Item # 22DL61
  • Mfr. Model # 3227
  • Adjustable Spud Wrench, Number of Points 0, Head Size 1-5/16 In., Overall Length 11 In., Offset None, Head...More

Nut Driver Set,7 Piece
  • KLEIN TOOLS
  • Nut Driver Set, 7 Piece Nut Driver Set,7 Piece
  • Item # 4JA45
  • Mfr. Model # 647
  • Nut Driver Set, Number of Pieces 7, Hex (In.) 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, Shank Length (In.) 6,...More

Needle Nose Pliers, 7-1/8" Overall Length, 1-1/4"
Conduit Bender,1/2 EMT
  • KLEIN TOOLS
  • Conduit Bender, 1/2 EMT Conduit Bender,1/2 EMT
  • Item # 4VDH6
  • Mfr. Model # 56206
  • Conduit Bender, Handle Included, EMT Size (In.) 1/2, Centerline Bend Radius 4 In., Handle Dia. (In.) 3/4,...More

Screwdriver Set,Reversible Impact
Pkt Knife,SS Hndl w/Rosewood,
  • KLEIN TOOLS
  • Pkt Knife, SS Hndl w/Rosewood, Pkt Knife,SS Hndl w/Rosewood,
  • Item # 2DFK6
  • Mfr. Model # 44033
  • Pocket Knife, CompactBlade Edge Fine, Blade Type Drop Point, Blade Length 2 In.Closed Length 3 In., Blade...More

Tapered Diagonal Cutters,7-11/16" Overall Length,31/32"
Magnetic, Aluminum Torpedo Level, 9" Length, Top Read:
  • KLEIN TOOLS
  • Magnetic, Aluminum Torpedo Level, 9" Length, Top Read: Yes Mini-Magnet Level
  • Item # 15X678
  • Mfr. Model # 9330RE
  • Torpedo Level, Frame Material Aluminum, Length 9 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number...More

Straight Wall Bucket,Canvas,15 x 12 In.
WireSpanner Carry Case, Orange
  • KLEIN TOOLS
  • WireSpanner Carry Case, Orange WireSpanner Carry Case, Orange
  • Item # 6LFW2
  • Mfr. Model # 56118
  • Carry Case, For Fish Pole, Material Cloth, Color Orange, Protective Carrying Case For 6LFW1 Wirespanner(TM)...More

Fox Wedge,1 x 11 In,Steel
Tie-Wire Reel,Qty. 1 - 5
  • KLEIN TOOLS
  • Tie-Wire Reel, Qty. 1 - 5 Tie-Wire Reel,Qty. 1 - 5
  • Item # 2DGK3
  • Mfr. Model # 27400
  • Tie-Wire Reel, Tie-Wire, Self Drive Type, Rewind Knob Latch, Silver Color, Aluminum Alloy Finish, Length 6...More

Marked Fish Tape,1/8 In x 65 ft,Steel
  • KLEIN TOOLS
  • Marked Fish Tape, 1/8 In x 65 ft, Steel Marked Fish Tape
  • Item # 4VDF3
  • Mfr. Model # 56002
  • Marked Fish Tape, Tape Material Steel, Length 65 ft., Flat Tape Profile, Tape Size 1/8 In. x 0.062 In.,...More

Hammer,Linemans Double-Face,36oz Head
  • KLEIN TOOLS
  • Hammer, Linemans Double-Face, 36oz Head Hammer,Linemans Double-Face,36oz Head
  • Item # 2DGE1
  • Mfr. Model # 809-36
  • Double-Face Hammer, Linemans, Head Weight 36 Oz, Overall Length 14 In, Perforated neoprene grip bonded to...More

Water Pump Pliers, Straight Jaw Type, Groove Joint Adjustme
  • KLEIN TOOLS
  • Water Pump Pliers, Straight Jaw Type, Groove Joint Adjustment Type, Dipped Handle Type Water Pump Pliers
  • Item # 2DEY8
  • Mfr. Model # D502-16
  • Water Pump Pliers, Jaw Type Straight, Adjustment Type Groove Joint, Handle Type Dipped, Overall Length 16-3/4...More

Conduit Bender Head,Iron,1/2 in.
  • KLEIN TOOLS
  • Conduit Bender Head, Iron, 1/2 in. Conduit Bender Head,Iron,1/2 in.
  • Item # 31ME29
  • Mfr. Model # 56208
  • Conduit Bender Head, Handle Not Included, EMT Size (In.) 1/2, Centerline Bend Radius 90 In., Iron...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More