Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

34 Results Found that Include 52 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Oval High Leverage Diagonal Cutters,8-1/8" Overall Length,1
Ratcheting Crimper,28-22 AWG,7-1/2 In L
  • KLEIN TOOLS
  • Ratcheting Crimper, 28-22 AWG, 7-1/2 In L Ratcheting Crimper
  • Item # 6LFT9
  • Mfr. Model # VDV226-011-SEN
  • Ratcheting Crimper, Capacity 28 to 22 AWG, Overall Length 7-1/2 In., For Use With Crimps 4, 6, and 8 Position...More

Wire Stripper,6" Overall Length,18 to 10 AWG Capacity,Solid
  • KLEIN TOOLS
  • Wire Stripper, 6" Overall Length, 18 to 10 AWG Capacity, Solid Cable Type Wire Stripper
  • Item # 1N042
  • Mfr. Model # 11045-INS
  • Wire Stripper, Insulated Yes, Overall Length 6 In., Capacity 18 to 10 AWG, Cable Type Solid, Standard Tool...More

Assorted Insulated Screwdriver Set, Acetate with Vinyl Grip,
  • KLEIN TOOLS
  • Assorted Insulated Screwdriver Set, Acetate with Vinyl Grip, Number of Pieces: 2 Insulated Screwdriver Set
  • Item # 1AHE5
  • Mfr. Model # 33532-INS
  • Insulated Screwdriver Set, Number of Pieces 2, Handle Material Acetate with Vinyl Grip, Tip Style Group...More

Assorted Screwdriver Set, Acetate with Vinyl Grip, Number o
  • KLEIN TOOLS
  • Assorted Screwdriver Set, Acetate with Vinyl Grip, Number of Pieces: 5 Combination Screwdriver Set
  • Item # 2RKN9
  • Mfr. Model # 85075
  • Screwdriver Set, Number of Pieces 5, Handle Material Acetate with Vinyl Grip, Tip Style Group...More

Needle Nose Pliers, 6-5/8" Overall Length, 2" Max
Communications Tool Kit, Number of Pieces:  2, Applica
Ratcheting Wrench Set, Double Box End, SAE, Number of
  • KLEIN TOOLS
  • Ratcheting Wrench Set, Double Box End, SAE, Number of Pieces: 3 Ratcheting Wrench Set
  • Item # 3LZR1
  • Mfr. Model # 68244
  • Ratcheting Wrench Set, Wrench Style Double Box End, Reversing Yes, SAE, Number of Pieces 3, Number of Points...More

Straight Bucket,150 lb,15 x 12 In,Canvas
  • KLEIN TOOLS
  • Straight Bucket, 150 lb, 15 x 12 In, Canvas Straight Bucket,150 lb,15 x 12 In,Canvas
  • Item # 34E641
  • Mfr. Model # 5109SLR
  • Straight Wall Work Bucket, 150 lb. Capacity, Height 15 In., Diameter 12 In., Number of Pockets 1, Number of...More

Iron Workers Linemans Pliers, 9-3/8" Overall Length, H
Pkt Knife,Lockback,Brushed Aluminum Hndl
  • KLEIN TOOLS
  • Pkt Knife, Lockback, Brushed Aluminum Hndl Pkt Knife,Lockback,Brushed Aluminum Hndl
  • Item # 2DFK2
  • Mfr. Model # 44000
  • Pocket Knife, LockbackBlade Edge Fine, Blade Type Lockback, Blade Length 2-1/4 In.Closed Length 3-1/8 In.,...More

Tapered Diagonal Cutters,6-1/8" Overall Length,3/4" Ja
Hammer,Electricians Straight-Claw,18oz
  • KLEIN TOOLS
  • Hammer, Electricians Straight-Claw, 18oz Hammer,Electricians Straight-Claw,18oz
  • Item # 2DGD9
  • Mfr. Model # 807-18
  • Straight-Claw Hammer, Electricians, Head Weight 18 Oz, Overall Length 15 In, Perforated neoprene grip bonded...More

Hammer,Heavy-Duty Curved-Claw,20oz Head
Hand Punch,1 x 8 In,Brass
  • KLEIN TOOLS
  • Hand Punch, 1 x 8 In, Brass Hand Punch
  • Item # 24C209
  • Mfr. Model # 4BP25
  • Hand Punch, Tip Size (In.) 1, Length (In.) 8, Brass Construction, Characteristics Knurled Handle, Application...More

Tapered Diagonal Cutters,5-3/16" Overall Length,3/8" J
Skinning Knife,8-3/4" Overall Length
  • KLEIN TOOLS
  • Skinning Knife, 8-3/4" Overall Length Skinning Knife
  • Item # 49C233
  • Mfr. Model # 1571-INS
  • Skinning Knife, Insulated Yes, Overall Length 8-3/4 In., Standard Tool (Accessory Needed for Tethering),...More

All Purpose Pliers with Crimper,8-3/8" Overall Length,10&#x
Water Pump Pliers, V-Jaw Jaw Type, Groove Joint Adjustment&
All Purpose Bag,9 x8 x3 In,Leather,Brown
Hammer,Hand-Drilling,3 lb. Head
  • KLEIN TOOLS
  • Hammer, Hand-Drilling, 3 lb. Head Hammer,Hand-Drilling,3 lb. Head
  • Item # 2DGE3
  • Mfr. Model # 823-48
  • Hand-Drilling Hammer, Hand-Drilling, Head Weight 3 lb., Overall Length 10 In, Hickory Handle, Head Length 5...More

Coaxial Cable Cutter,8-1/4" Overall Length,Shear Cut Cuttin
Pry Bars,Pry Bar,36 In. L,Steel,Blue
  • KLEIN TOOLS
  • Pry Bars, Pry Bar, 36 In. L, Steel, Blue Podger Bar
  • Item # 24C204
  • Mfr. Model # 5POB90020
  • Pry Bars, Pry Bar, Overall Length 36 In., Overall Width 25/32 In., Standard Tool(Accessory Needed for...More

Pinch Bars,Connecting Bar,30 In. L
  • KLEIN TOOLS
  • Pinch Bars, Connecting Bar, 30 In. L Connecting Bar
  • Item # 3AEU6
  • Mfr. Model # 3248
  • Pinch Bars, Connecting Bar, Overall Length 30 In., Overall Width 7/8 In., Standard Tool(Accessory Needed for...More

Industrial Shears, Industrial, Straight, Right Hand, Nickel Chro
Tapered Bucket,13 H x9 to 12 In D,Canvas
  • KLEIN TOOLS
  • Tapered Bucket, 13 H x9 to 12 In D, Canvas Tapered Wall Bucket
  • Item # 36K966
  • Mfr. Model # 5113S
  • Tapered Wall Bucket, Swivel Snap, Height 13 In., Diameter 9 to 12 In., #6 Canvas Material, Color Natural,...More

  • KLEIN TOOLS
  • Bucket Bucket
  • Multiple product options available

    Multiple product options available

Pkt Knife,SS Hndl w/Rosewood Insert,1-
  • KLEIN TOOLS
  • Pkt Knife, SS Hndl w/Rosewood Insert, 1- Pkt Knife,SS Hndl w/Rosewood Insert,1-
  • Item # 2DFK5
  • Mfr. Model # 44032
  • Pocket Knife, Compact, Overall Length 2 1/2 In, Overall Width 1 1/8 In, Overall Thickness 5/16 In, Closed...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More