Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Hand Tools

69 Results Found that Include 70 Products

Results per page: 16 | 32 | 48
Iron Workers Linemans Pliers,9-1/4 In
  • KLEIN TOOLS
  • Iron Workers Linemans Pliers, 9-1/4 InIron Workers Linemans Pliers,9-1/4 In
  • Item # 2VCZ6
  • Mfr. Model # D201-7CST
  • Iron Workers Linemans Pliers, Overall Length 9-1/4 In., Handle Type Dipped, Standard Tool(Accessory Needed...More

Insulated Crimper,22-10 AWG,9-3/4 In L
  • KLEIN TOOLS
  • Insulated Crimper, 22-10 AWG, 9-3/4 In LCrimper
  • Item # 1ED90
  • Mfr. Model # J1005
  • Insulated Crimper, Capacity 22 to 10 AWG, Overall Length 9-3/4 In., For Use With Insulated and Non-Insulated...More

Diagonal Cutters,8-1/16 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 8-1/16 In.Diagonal Cutters,8-1/16 In.
  • Item # 4A838
  • Mfr. Model # D2000-28
  • Diagonal Cutting Pliers, High Leverage, Overall Length (In.) 8-1/16, Jaw Length (In.) 13/16, Jaw Width (In.)...More

Zipper Bag Asst,12-1/2 x7 In,Canvas,4 Pc
Zipper Bag Set,12-1/2x1x7 In,4 Pocket
  • KLEIN TOOLS
  • Zipper Bag Set, 12-1/2x1x7 In, 4 PocketZipper Bag Set,12-1/2x1x7 In,4 Pocket
  • Item # 1YBP8
  • Mfr. Model # 5140
  • Zipper Bag Set, General Purpose, Canvas, Number of Pockets 4, Width 12-1/2 In., Depth 1 In., Height 7 In.,...More

Long Nose Pliers,8-9/16 In.,2-5/16 In.
  • KLEIN TOOLS
  • Long Nose Pliers, 8-9/16 In., 2-5/16 In.Long Nose Pliers,8-9/16 In.,2-5/16 In.
  • Item # 3LY17
  • Mfr. Model # J203-8N
  • Long Nose Pliers, 8" Long Nose Pliers with Side Cutters/Skinning Hole, Overall Length (In.) 8-9/16, Jaw...More

Cable Cutter,Shear Cut,9-3/4 In
  • KLEIN TOOLS
  • Cable Cutter, Shear Cut, 9-3/4 InHigh Leverage Cable Cutter
  • Item # 3LY18
  • Mfr. Model # J63050
  • High Leverage Cable Cutter, Shear Cut, Overall Length 9-3/4 In., Cutting Capacity Communication Cable 24 AWG,...More

Diagonal Cutters,8-1/8 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 8-1/8 In.Diagonal Cutters,8-1/8 In.
  • Item # 2DFB4
  • Mfr. Model # J2000-28
  • Diagonal Cutting Pliers, High Leverage, Diagonal Cutting Nose Type, Overall Length (In.) 8-1/8, Jaw Length...More

Wall Bucket,75 lb. Cap.,15x12 In.
Pocket Knf,Lockback,Nylon Hndl w/ Rubber
  • KLEIN TOOLS
  • Pocket Knf, Lockback, Nylon Hndl w/ RubberPocket Knf,Lockback,Nylon Hndl w/ Rubber
  • Item # 2DGK5
  • Mfr. Model # 44004
  • Pocket Knife, Lightweight Lockback KnifeBlade Edge Fine, Blade Type Sheepfoot, Blade Length 2-3/8 In.Closed...More

Linemans Pliers,9-3/8 In,Dipped Handle
  • KLEIN TOOLS
  • Linemans Pliers, 9-3/8 In, Dipped HandleLinemans Pliers,9-3/8 In,Dipped Handle
  • Item # 4A833
  • Mfr. Model # D213-9NETP
  • Linemans Pliers, Overall Length 9-3/8 In., Handle Type Dipped, Standard Tool(Accessory Needed for Tethering),...More

Adjustable Wrench,10-3/8in,Chrome,Dipped
  • KLEIN TOOLS
  • Adjustable Wrench, 10-3/8in, Chrome, DippedAdjustable Wrench
  • Item # 2DEZ2
  • Mfr. Model # D507-10
  • Adjustable Wrench, Jaw Capacity 1-5/16 In., Overall Length 10-3/8 In., Material Alloy Steel, Full Polish...More

BX Cutter,Shear Cut,7-5/8 In
  • KLEIN TOOLS
  • BX Cutter, Shear Cut, 7-5/8 InBX Cutter,Shear Cut,7-5/8 In
  • Item # 4A862
  • Mfr. Model # 1104
  • BX Cutter, Shear Cut, Overall Length 7-5/8 In., Handle Design Plastic Dipped, Features Built In Stripping...More

Linemans Pliers w/Hook,9-9/32 In,Rebar
  • KLEIN TOOLS
  • Linemans Pliers w/Hook, 9-9/32 In, RebarLinemans Pliers w/Hook,9-9/32 In,Rebar
  • Item # 5C563
  • Mfr. Model # D213-9ST
  • Iron Workers Linemans Pliers, Overall Length 9-3/8 In., Handle Type Dipped, Standard Tool(Accessory Needed...More

Needle Nose Pliers,8-9/16 In.,2-5/16 In.
  • KLEIN TOOLS
  • Needle Nose Pliers, 8-9/16 In., 2-5/16 In.Needle Nose Pliers,8-9/16 In.,2-5/16 In.
  • Item # 2DFB8
  • Mfr. Model # J203-8
  • Long Nose Pliers, Heavy Duty, Side Cutting, Long Nose Type, Overall Length (In.) 8-9/16, Jaw Length (In.)...More

Linemans Pliers,8-11/16 In,Dipped
  • KLEIN TOOLS
  • Linemans Pliers, 8-11/16 In, DippedLinemans Pliers,8-11/16 In,Dipped
  • Item # 4A836
  • Mfr. Model # D213-8NE
  • Linemans Pliers, Overall Length 8-11/16 In., Handle Type Dipped, Standard Tool(Accessory Needed for...More

Hacksaw,Dual-Purpose w/12 Blade
  • KLEIN TOOLS
  • Hacksaw, Dual-Purpose w/12 BladeHacksaw,Dual-Purpose w/12 Blade
  • Item # 2DGD2
  • Mfr. Model # 701-S
  • Hacksaw, Dual-Purpose, Length 16 In, Blade Length 12 In, 32-24-18 Teeth per Inch, Handle Design Aluminum...More

Linemans Pliers,9-3/8 In,1-19/32 In Jaw
Electricians Scissors,6-5/16 In. L
  • KLEIN TOOLS
  • Electricians Scissors, 6-5/16 In. LElectricians Scissor
  • Item # 4VAN9
  • Mfr. Model # 2100-8
  • Primary Application Electrical and Communications, Electricians Scissors, Right Hand, Handle Style Straight,...More

TORX(R) Screwdriver Set,8 5/16 In L,5 PC
  • KLEIN TOOLS
  • TORX(R) Screwdriver Set, 8 5/16 In L, 5 PCScrewdriver Set
  • Item # 1YBR7
  • Mfr. Model # 19555
  • Screwdriver Set, Tip Style Torx(r), Number of Pieces 5, Handle Material Acetate w/Cushion Grip, Includes T15...More

Cable Cutter,Shear Cut,8 In
  • KLEIN TOOLS
  • Cable Cutter, Shear Cut, 8 InCable Cutter
  • Item # 4A861
  • Mfr. Model # 63055
  • Cable Cutter, Shear Cut, Overall Length 8 In., Cutting Capacity Copper 24 AWG, Cutting Capacity Aluminum 24...More

Pkt Knife,Lockback,Brushed Aluminum Hndl
  • KLEIN TOOLS
  • Pkt Knife, Lockback, Brushed Aluminum HndlPkt Knife,Lockback,Brushed Aluminum Hndl
  • Item # 2DFK2
  • Mfr. Model # 44000
  • Pocket Knife, LockbackBlade Edge Fine, Blade Type Lockback, Blade Length 2-1/4 In.Closed Length 3-1/8 In.,...More

Needle Nose Pliers,8-7/16 In.,2-5/16 In.
  • KLEIN TOOLS
  • Needle Nose Pliers, 8-7/16 In., 2-5/16 In.Needle Nose Pliers,8-7/16 In.,2-5/16 In.
  • Item # 2DGZ3
  • Mfr. Model # D203-8NCR
  • Heavy Duty Long Nose Pliers, Side Cutting, Long Nose Type, Overall Length (In.) 8-7/16, Jaw Length (In.)...More

Bucket,#6 Canvas,Straight-Wall
End Cutting Nippers,8-1/2 In
  • KLEIN TOOLS
  • End Cutting Nippers, 8-1/2 InEnd Cutting Nippers,8-1/2 In
  • Item # 2DGZ9
  • Mfr. Model # D232-8
  • End Cutting Nippers, Overall Length 8-1/2 In., Tip Width 19-32 In., Jaw Length 3/8 In., Jaw Width 1-3/16 In.,...More

Hammer,Heavy-Duty Straight-Claw,16 oz. H
Shop Shears,8 In. L,Nickel Chrome
  • KLEIN TOOLS
  • Shop Shears, 8 In. L, Nickel ChromeShop Shears,8 In. L,Nickel Chrome
  • Item # 4VAP5
  • Mfr. Model # 22003
  • Primary Application Shop, Shop Shears, Right Hand, Handle Style Straight, Overall Length 8 In., Length of Cut...More

Pkt Knife,Lockback,Nylon Hndl w/Rubber
  • KLEIN TOOLS
  • Pkt Knife, Lockback, Nylon Hndl w/RubberPkt Knife,Lockback,Nylon Hndl w/Rubber
  • Item # 2DFK4
  • Mfr. Model # 44002
  • Pocket Knife, Lockback, Overall Length 2 3/8 In, Overall Width 7/8 In, Overall Thickness 1/2 In, Closed...More

Drive-A-Matic Nut Driver,Adj,6 3/4 In L
Pinch Bars,Connecting Bar,24 In. L
  • KLEIN TOOLS
  • Pinch Bars, Connecting Bar, 24 In. LConnecting Bar
  • Item # 3AEU5
  • Mfr. Model # 3247
  • Pinch Bars, Connecting Bar, Overall Length 24 In., Overall Width 3/4 In., Standard Tool(Accessory Needed for...More

Screwdriver,Four-in-One
  • KLEIN TOOLS
  • Screwdriver, Four-in-OneMulti-Bit Screwdriver
  • Item # 3MHY7
  • Mfr. Model # 32460
  • Multi-Bit Screwdriver, 4-in-1, General Purpose, Ratcheting No, Bit Retainer Type Quick Change, Includes No. 1...More

Linemans Pliers,9-3/8 In,1-19/32 In Jaw
Results per page: 16 | 32 | 48