Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Hand Tools

36 Results Found that Include 38 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • KLEIN TOOLS
  • CrimperCrimper
  • Multiple product options available

    Multiple product options available

Leather Zipper Bag General Purpose, Number of Pockets:
  • KLEIN TOOLS
  • Leather Zipper Bag General Purpose, Number of Pockets: 1, BrownZipper Bag
  • Item # 2DFT2
  • Mfr. Model # 5139L
  • Zipper Bag, General Purpose, Leather, Number of Pockets 1, Width 12-1/2 In., Depth 1 In., Height 7 In., Color...More

Linemans Pliers,9-3/8 In,Dipped Handle
Aluminum Torpedo Level,Rare Earth Magnet
  • KLEIN TOOLS
  • Aluminum Torpedo Level, Rare Earth MagnetAluminum Torpedo Level,Rare Earth Magnet
  • Item # 2DGY1
  • Mfr. Model # 931-9RE
  • Torpedo Level, Frame Material Aluminum, Length 9 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number...More

Strap Wrench,5 In Dia Cap
  • KLEIN TOOLS
  • Strap Wrench, 5 In Dia CapStrap Wrenches
  • Item # 2DHC5
  • Mfr. Model # S-12H
  • Strap Wrench, Pipe Capacity 1-1/2 to 5 In., Outside Dia. Tubing 1-1/2 to 5 In., Handle Length 12 In., Strap...More

Diagonal Cutters,4-1/4 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 4-1/4 In.Diagonal Cutters,4-1/4 In.
  • Item # 2DEX6
  • Mfr. Model # D259-4C
  • Diagonal Cutting Pliers, Midget, Pointed Nose, Extra Narrow Jaws, Pointed Nose Type, Overall Length (In.)...More

Full Polish Chrome Adjustable Wrench, 8-3/8", Alloy St
Pkt Knife,2-5/8 SS Sheepfoot Blade
  • KLEIN TOOLS
  • Pkt Knife, 2-5/8 SS Sheepfoot BladePkt Knife,2-5/8 SS Sheepfoot Blade
  • Item # 2DFF6
  • Mfr. Model # 1550-44
  • Pocket Knife, Sheepfoot Slitting BladeBlade Edge Curved, Blade Type Sheepfoot Slitting, Blade Length 2-5/8...More

Industrial Shears, Industrial, Bent, Right Hand, Carbon Chrome&#
Diagonal Cutters,6-1/8 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 6-1/8 In.Diagonal Cutters,6-1/8 In.
  • Item # 10A991
  • Mfr. Model # D202-6C
  • Diagonal Pliers, Nose Type Tapered, Overall Length (In.) 6-1/8, Jaw Length (In.) 13/16, Jaw Width (In.)...More

Locknut Pliers,7-3/4In, 15/16 In Jaw
  • KLEIN TOOLS
  • Locknut Pliers, 7-3/4In, 15/16 In JawLocknut Pliers,7-3/4In, 15/16 In Jaw
  • Item # 2DHA6
  • Mfr. Model # D333-8
  • Locknut Pliers W/Fish Tape Puller, Overall Length 7-3/4 In., Jaw Length 1-5/8 In., Jaw Width 15/16 In., Nose...More

Water Pump Pliers,7-3/8 In
  • KLEIN TOOLS
  • Water Pump Pliers, 7-3/8 InPump Pliers
  • Item # 46U323
  • Mfr. Model # D504-7
  • Water Pump Pliers, Jaw Type V-Jaw, Adjustment Type Groove Joint, Handle Type Dipped, Overall Length 7-3/8...More

Tool Belt,Leather,1-1/2x32-40 waist,Tape
Scrwdrvr,Super-Lng Sqr-Shk Slotd,3/8x18
  • KLEIN TOOLS
  • Scrwdrvr, Super-Lng Sqr-Shk Slotd, 3/8x18Screwdriver
  • Item # 2DEV6
  • Mfr. Model # C718
  • Screwdriver, Handle Material Acetate, Tip Style Group Slotted, Tip Style Keystone Slotted, Tip Size 3/8 In.,...More

Insulated Screwdriver,SL,3/8 x 13-3/8 in
  • KLEIN TOOLS
  • Insulated Screwdriver, SL, 3/8 x 13-3/8 inInsulated Screwdriver
  • Item # 49C229
  • Mfr. Model # 602-8-INS
  • Insulated Screwdriver, Handle Material Acetate w/Cushion Grip, Tip Style Group Slotted, Tip Style Keystone...More

Tool Belt,Leather,1-1/2x38-46 waist,Tape
Magnetic Nut Driver,5/16 Hex,21 3/4 In L
  • KLEIN TOOLS
  • Magnetic Nut Driver, 5/16 Hex, 21 3/4 In LMagnetic Nut Driver,5/16 Hex,21 3/4 In L
  • Item # 4JA43
  • Mfr. Model # 618-5/16M
  • Nut Driver, Hollow, Chrome Shaft, Hex (In.) 5/16, Yellow, Shank Length (In.) 18, Overall Length (In.) 21-3/4,...More

Tool Pch,Leather,3 Pkts,Tunnel Loop
Multi-Bit Screwdriver,10-in-1,6 Pc
  • KLEIN TOOLS
  • Multi-Bit Screwdriver, 10-in-1,6 PcMulti-Bit Screwdriver
  • Item # 15W146
  • Mfr. Model # 32535
  • Multi-Bit Screwdriver, 10-in-1, General Purpose, Ratcheting No, Bit Retainer Type Quick Change, Includes...More

Belt,Tool,Extra Large,Tan,44 to 52 in.
Insulated Nut Driver,Hollow,1/2 Hex
  • KLEIN TOOLS
  • Insulated Nut Driver, Hollow, 1/2 HexInsulated Nut Driver,Hollow,1/2 Hex
  • Item # 1YRX5
  • Mfr. Model # 646-1/2-INS
  • Insulated Nut Driver, Shank Length (In.) 6, Overall Length (In.) 10-5/16, Handle Cushion Grip, Blade Material...More

Glow Rod,6 ft,Fiberglass
  • KLEIN TOOLS
  • Glow Rod, 6 ft, FiberglassGlow Rod,6 ft,Fiberglass
  • Item # 31ME28
  • Mfr. Model # 56406
  • Glow Rod, Fiberglass, Length 6 ft., Pole Diameter 5/32 In., High Flexibility, Luminescent, Features Provides...More

Glow Rod,5 ft,Fiberglass
  • KLEIN TOOLS
  • Glow Rod, 5 ft, FiberglassGlow Rod,5 ft,Fiberglass
  • Item # 31ME27
  • Mfr. Model # 56405
  • Glow Rod, Fiberglass, Length 5 ft., Pole Diameter 3/16 In., Medium Flexibility, Luminescent, Features Medium...More

Insulated Diagonal Cutters,6-1/8 In.
  • KLEIN TOOLS
  • Insulated Diagonal Cutters, 6-1/8 In.Insulated Diagonal Cutters,6-1/8 In.
  • Item # 2DEW9
  • Mfr. Model # D240-6
  • Insulated Diagonal Cutters, Cutting Capacity/Material 5 AWG/Copper, Soft, Hard and Piano Wire, Overall Length...More

Electricians Scissors, Electrical and Communications, Straight, Right
  • KLEIN TOOLS
  • Electricians Scissors, Electrical and Communications, Straight, Right Hand, Stainless SteelElectricians Scissor
  • Item # 4VAP1
  • Mfr. Model # 2100-9
  • Primary Application Electrical and Communications, Electricians Scissors, Right Hand, Handle Style Straight,...More

Insulated Nut Driver,Hollow,7/16 Hex
  • KLEIN TOOLS
  • Insulated Nut Driver, Hollow, 7/16 HexInsulated Nut Driver,Hollow,7/16 Hex
  • Item # 1YRY2
  • Mfr. Model # 646-7/16-INS
  • Insulated Nut Driver, Shank Length (In.) 6, Overall Length (In.) 9-3/4, Handle Cushion Grip, Blade Material...More

Diagonal Cutters,4-1/4 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 4-1/4 In.Diagonal Cutters,4-1/4 In.
  • Item # 2DEX5
  • Mfr. Model # D257-4C
  • Diagonal Cutting Pliers, Midget Standard, Tapered Nose Type, Overall Length (In.) 4-1/4, Jaw Length (In.)...More

Belt,XL,1-1/2 x46 to 54 In Waist,Leather
Conduit Bender Handle,3/4In.D,38In.L
  • KLEIN TOOLS
  • Conduit Bender Handle, 3/4In.D, 38In.LConduit Bender Handle,3/4In.D,38In.L
  • Item # 4VDG3
  • Mfr. Model # 51427
  • Conduit Bender Handle, EMT Size (In.) -, Handle Dia. (In.) 3/4, Handle Length (In.) 38, Steel, Bright Orange...More

Hand Punch,3/4 x 8 In,Brass
  • KLEIN TOOLS
  • Hand Punch, 3/4 x 8 In, BrassHand Punch
  • Item # 24C208
  • Mfr. Model # 4BP19
  • Hand Punch, Tip Size (In.) 3/4, Length (In.) 8, Brass Construction, Characteristics Knurled Handle,...More

Pocket Knife,2 CS-Blades,Sheepfoot
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More