Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Hand Tools

30 Results Found that Include 44 Products

Results per page: 16 | 32 | 48
    Awl,Scratch
    • KLEIN TOOLS
    • Awl, ScratchAwl,Scratch
    • Item # 4A851
    • Mfr. Model # 650
    • Scratch Awl, Overall Length 7 3/4 Inches, Shank Length 3 1/2 Inches, Amber Handle with Cushion Grip

    Tape Measure,1 In x 25 ft,Black/Orange
    • KLEIN TOOLS
    • Tape Measure, 1 In x 25 ft, Black/OrangeTape Measure
    • Item # 24A473
    • Mfr. Model # 93025
    • Tape Measure, Blade Length 25 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed, Graduation Type...More

    Scrwdrvr Set,2-Pc. Cushn-Grip Stubby
    • KLEIN TOOLS
    • Scrwdrvr Set, 2-Pc. Cushn-Grip StubbyCombination Screwdriver Set
    • Item # 2DGE4
    • Mfr. Model # 85071
    • Combination Screwdriver Set, Tip Style Assorted, Number of Pieces 2, Handle Material Acetate w/Cushion Grip,...More

    Mini-Magnet Level,Alum,2-1/2 In,1 Vial
    • KLEIN TOOLS
    • Mini-Magnet Level, Alum, 2-1/2 In, 1 VialMini-Magnet Level
    • Item # 15X679
    • Mfr. Model # 9317RE
    • Torpedo Level,Frame Material Aluminum,Length 2-1/2 In.,Magnetic,Top Read No,Total Number of Vials 1,Number of...More

    Pkt Tool Pouch,Leather
    • KLEIN TOOLS
    • Pkt Tool Pouch, LeatherPkt Tool Pouch,Leather
    • Item # 2DFP6
    • Mfr. Model # 5111
    • Tool Pouch, Number of Pockets 1, Width 4.5 In, Depth 1 In, Height 7 In, Leather Material, Brown Color,...More

    Demo Screwdriver,Slotted,1/4 in,9 in L
    • KLEIN TOOLS
    • Demo Screwdriver, Slotted, 1/4 in, 9 in LDemolition Screwdriver
    • Item # 21HD51
    • Mfr. Model # 6024DD
    • Demolition Screwdriver, Handle Material Acetate w/Cushion Grip, Tip Style Group Slotted, Tip Style Keystone...More

    Fox Wedge,1/2 x 3 In,Steel
    Nut Driver Set,2pc
    Insulated Screwdriver,SL,3/32 x 6-3/4 in
    • KLEIN TOOLS
    • Insulated Screwdriver, SL, 3/32 x 6-3/4 inInsulated Screwdriver
    • Item # 49C224
    • Mfr. Model # 607-3-INS
    • Insulated Screwdriver, Handle Material Acetate w/Cushion Grip, Tip Style Group Slotted, Tip Style Cabinet...More

    Slip Joint Plier,6-9/16 In,1-3/16 In Jaw
    • KLEIN TOOLS
    • Slip Joint Plier, 6-9/16 In, 1-3/16 In JawSlip Joint Plier,6-9/16 In,1-3/16 In Jaw
    • Item # 2DFA2
    • Mfr. Model # D511-6
    • Slip Joint Pliers, Wire Cutter No, Overall Length 6-9/16 In., Max. Jaw Opening 1-3/16 In., Handle Type...More

    Jab Saw with 6-inch Blade
    • KLEIN TOOLS
    • Jab Saw with 6-inch BladeJab Saw with 6-inch Blade
    • Item # 2DGG8
    • Mfr. Model # 725
    • Jab Saw, Triple Ground Teeth, Length 12 In, Blade Length 6 In, Triple Ground Teeth per Inch, Handle Design...More

    Bull-Pin & Bolt Bag,Canvas
    • KLEIN TOOLS
    • Bull-Pin & Bolt Bag, CanvasBull-Pin & Bolt Bag,Canvas
    • Item # 2DFU9
    • Mfr. Model # 5416
    • Tool Pouch, Bull-Pin & Bolt Bag, Number of Pockets 1, Width 9 In, Depth 10 In, Height 5 In, Fits Belts Up To...More

    Multi-Bit Screwdriver,2-in-1,Non-Mag,3Pc
    • KLEIN TOOLS
    • Multi-Bit Screwdriver, 2-in-1, Non-Mag, 3PcMulti-Bit Screwdriver,2-in-1,Non-Mag,3Pc
    • Item # 15W152
    • Mfr. Model # 67100
    • Offset Multi-Bit Screwdriver, 2-in-1, General Purpose, Ratcheting No, Bit Retainer Type Quick Change,...More

    Tool Holder,Erection Wrnch,Tunnel Loop
    Magnetic Nut Driver,7/16 Hex,10 5/16 L
    • KLEIN TOOLS
    • Magnetic Nut Driver, 7/16 Hex, 10 5/16 LMagnetic Nut Driver,7/16 Hex,10 5/16 L
    • Item # 2RKR6
    • Mfr. Model # 646-7/16M
    • Magnetic Nut Driver, Shank Length (In.) 6, Overall Length (In.) 10-5/16, Handle Cushion Grip, Blade Material...More

    Magnetic Nut Driver,7/16 Hex,7 5/16 In L
    Magnetic Nut Driver,1/2 Hex,7 5/16 In L
    Nut Drvr,Cushn-Grip,4Hollow-ShFt,5/8 Hex
    Tape Measure Holder,8.25x4.5In,Nylon,Blk
    • KLEIN TOOLS
    • Tape Measure Holder, 8.25x4.5In, Nylon, BlkTape Measure Holder,8.25x4.5In,Nylon,Blk
    • Item # 36L277
    • Mfr. Model # 5712
    • Tape Measure Holder, Number of Pockets 1, Width (In.) 8-1/4, Height (In.) 4-1/2, Fits Belts Up To (In.)...More

    Marked Fish Tape,1/8 In x 25 ft,Steel
    • KLEIN TOOLS
    • Marked Fish Tape, 1/8 In x 25 ft, SteelFish Tape, Marked
    • Item # 4VDG5
    • Mfr. Model # 56000
    • Marked Fish Tape, Tape Material Steel, Length 25 ft., Flat Tape Profile, Tape Size 1/8 In. x 0.045 In.,...More

    Nut Driver,5/8 In Hex,11 3/8 L
    • KLEIN TOOLS
    • Nut Driver, 5/8 In Hex, 11 3/8 LNut Driver,5/8 In Hex,11 3/8 L
    • Item # 2RKR8
    • Mfr. Model # 646-5/8
    • Nut Driver, Hex Size 5/8 In., Shank Length (In.) 6, Overall Length (In.) 11-3/8, Handle Cushion Grip, Color...More

    Magnetic Nut Driver,1/2 In Hex,10 5/16 L
    Closeable Pouch,7-1/2x6-3/4,Nylon,Black
    Hammer Holder w/Strap,Metal Ring
    • KLEIN TOOLS
    • Hammer Holder w/Strap, Metal RingHammer Holder w/Strap,Metal Ring
    • Item # 2DFV2
    • Mfr. Model # 5456TS
    • Hammer Holder w/Strap, Tunnel Belt, Width 4.3125 In, Depth 2 In, Height 10 In, Fits Belts Up To 4 In, Leather...More

    Hand Punch,1/2 x 7 In,Brass
    • KLEIN TOOLS
    • Hand Punch, 1/2 x 7 In, BrassHand Punch
    • Item # 24C206
    • Mfr. Model # 4BP12
    • Hand Punch, Tip Size (In.) 1/2, Length (In.) 7, Brass Construction, Characteristics Knurled Handle,...More

    Rot Scrwdrvr,Cushn-Grip,Sqr-Recess,#2x6
    • KLEIN TOOLS
    • Rot Scrwdrvr, Cushn-Grip, Sqr-Recess, #2x6Crank Action Screwdriver
    • Item # 2DGD1
    • Mfr. Model # 692-6
    • Crank Action Screwdriver, Handle Material Acetate w/Cushion Grip, Tip Style Group Square, Tip Style Square...More

    Results per page: 16 | 32 | 48