Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

31 Results Found that Include 59 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Bronze Swivel Snap Hook, Bronze, 4-3/8" Length, 1-5&#x
Nut Driver,3/8 in.,Hollow,3 in.
  • KLEIN TOOLS
  • Nut Driver, 3/8 in., Hollow, 3 in. Nut Driver,3/8 in.,Hollow,3 in.
  • Item # 2RKP9
  • Mfr. Model # 630-3/8M
  • Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Uninsulated, Magnetic, Nut Driver Hex Size 3/8 In., Nut...More

  • Category : Nut Drivers
Nut Driver,5/16 in.,Hollow,6 in.
  • KLEIN TOOLS
  • Nut Driver, 5/16 in., Hollow, 6 in. Nut Driver,5/16 in.,Hollow,6 in.
  • Item # 4JA42
  • Mfr. Model # 646-5/16M
  • Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Uninsulated, Magnetic, Nut Driver Hex Size 5/16 In.,...More

  • Category : Nut Drivers
Nut Driver,1/4 in.,Hollow,6 in.
  • KLEIN TOOLS
  • Nut Driver, 1/4 in., Hollow, 6 in. Nut Driver,1/4 in.,Hollow,6 in.
  • Item # 4JA40
  • Mfr. Model # 646-1/4M
  • Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Uninsulated, Magnetic, Nut Driver Hex Size 1/4 In., Nut...More

  • Category : Nut Drivers
Black Hammer Holder, Leather, Fits Belts Up To (In.&#x
  • KLEIN TOOLS
  • Black Hammer Holder, Leather, Fits Belts Up To (In.): 4 Hammer Holder
  • Item # 2DFV1
  • Mfr. Model # 5456T
  • Hammer Holder, Tunnel Belt, Number of Pockets -, Width (In.) 4.3125, Depth (In.) 2, Height (In.) 10, Fits...More

  • Category : Tool Pouches
Scratch Awl,All-Steel,3-1/2 Blade Length
Black Utility Knife Holder
Screw Starter,9 in.,Phillips
Nut Driver,11/32 in.,Hollow,6 in.
  • KLEIN TOOLS
  • Nut Driver, 11/32 in., Hollow, 6 in. Nut Driver,11/32 in.,Hollow,6 in.
  • Item # 2RKR4
  • Mfr. Model # 646-11/32M
  • Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Uninsulated, Magnetic, Nut Driver Hex Size 11/32 In.,...More

  • Category : Nut Drivers
Nut Driver,1/4 in.,Hollow,1-1/2 in.
  • KLEIN TOOLS
  • Nut Driver, 1/4 in., Hollow, 1-1/2 in. Nut Driver,1/4 in.,Hollow,1-1/2 in.
  • Item # 2RKP5
  • Mfr. Model # 610-1/4M
  • Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Uninsulated, Magnetic, Nut Driver Hex Size 1/4 In., Nut...More

  • Category : Nut Drivers
Wire Stripper,6-1/8" Overall Length,3.81mm to 4mm Capacity,
Nut Driver,3/8 in.,Hollow,Fluted,6 in.
  • KLEIN TOOLS
  • Nut Driver, 3/8 in., Hollow, Fluted, 6 in. Nut Driver,3/8 in.,Hollow,Fluted,6 in.
  • Item # 2DFD4
  • Mfr. Model # S126M
  • Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Uninsulated, Magnetic, Nut Driver Hex Size 3/8 In., Nut...More

  • Category : Nut Drivers
Brown Snap Loop, Leather, Fits Belts Up To (In.)&
  • KLEIN TOOLS
  • Brown Snap Loop, Leather, Fits Belts Up To (In.): 4 Brown Snap Loop, Leather, Fits Belts Up To (In.): 4
  • Item # 2DFV3
  • Mfr. Model # 5458
  • Snap Loop, -, Number of Pockets -, Width (In.) 1.5, Depth (In.) -, Height (In.) 8.5, Fits Belts Up To (In.)...More

  • Category : Tool Pouches
Nut Driver,1/4 in.,Hollow,Fluted,3 in.
  • KLEIN TOOLS
  • Nut Driver, 1/4 in., Hollow, Fluted, 3 in. Nut Driver,1/4 in.,Hollow,Fluted,3 in.
  • Item # 2DFD8
  • Mfr. Model # S8M
  • Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Uninsulated, Magnetic, Nut Driver Hex Size 1/4 In., Nut...More

  • Category : Nut Drivers
Nut Driver,11/32 in.,Hollow,3 in.
  • KLEIN TOOLS
  • Nut Driver, 11/32 in., Hollow, 3 in. Nut Driver,11/32 in.,Hollow,3 in.
  • Item # 2RKP8
  • Mfr. Model # 630-11/32M
  • Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Uninsulated, Magnetic, Nut Driver Hex Size 11/32 In.,...More

  • Category : Nut Drivers
Black Aerial Basket Hook, Nylon 66 Polymer
Nut Driver,7/16 in.,Hollow,6 in.
  • KLEIN TOOLS
  • Nut Driver, 7/16 in., Hollow, 6 in. Nut Driver,7/16 in.,Hollow,6 in.
  • Item # 4JA34
  • Mfr. Model # 646-7/16
  • Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Uninsulated, Nonmagnetic, Nut Driver Hex Size 7/16 In.,...More

  • Category : Nut Drivers
Black Tool Holder, Leather, Fits Belts Up To (In.)
  • KLEIN TOOLS
  • Black Tool Holder, Leather, Fits Belts Up To (In.): 2-1/4 Tool Holder
  • Item # 2DGH5
  • Mfr. Model # 5129
  • Tool Holder, Flashlight, Number of Pockets 1, Width (In.) 3, Depth (In.) 9-1/2, Height (In.) 9-1/2, Fits...More

  • Category : Tool Pouches
Nut Driver,9/16 in.,Hollow,6 in.
  • KLEIN TOOLS
  • Nut Driver, 9/16 in., Hollow, 6 in. Nut Driver,9/16 in.,Hollow,6 in.
  • Item # 2DGW8
  • Mfr. Model # 646-9/16
  • Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Uninsulated, Nonmagnetic, Nut Driver Hex Size 9/16 In.,...More

  • Category : Nut Drivers
Replacement Plier Grips,PR
Black Padded Shoulder Strap, Polypropylene, 54" Length, 2&q
Nut Driver,3/16 in.,Hollow,6 in.
  • KLEIN TOOLS
  • Nut Driver, 3/16 in., Hollow, 6 in. Nut Driver,3/16 in.,Hollow,6 in.
  • Item # 2RKR3
  • Mfr. Model # 646-3/16M
  • Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Uninsulated, Magnetic, Nut Driver Hex Size 3/16 In.,...More

  • Category : Nut Drivers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More