Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Hand Tools

42 Results Found that Include 90 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Zipper Bag,7 x 1x 12-1/2 in.,1 Pocket
  • KLEIN TOOLS
  • Zipper Bag, 7 x 1x 12-1/2 in., 1 PocketZipper Bag,7 x 1x 12-1/2 in.,1 Pocket
  • Item # 5LL48
  • Mfr. Model # 5139
  • Zipper Bag, General Purpose, Cotton Canvas, Number of Pockets 1, Width 12-1/2 In., Depth 1 In., Height 7 In.,...More

Diagonal Cutters,5 In. OAL,Red
  • KLEIN TOOLS
  • Diagonal Cutters, 5 In. OAL, RedDiagonal Cutters,5 In. OAL,Red
  • Item # 2DEX7
  • Mfr. Model # D275-5
  • Diagonal Cutters, Overall Length 5 In., Cutting Capacity/Material Shears Wire Up to 18 AWG, Standard...More

Tool Holder,Linemans Knife
  • KLEIN TOOLS
  • Tool Holder, Linemans KnifeTool Holder,Linemans Knife
  • Item # 2DFT7
  • Mfr. Model # 5163
  • Knife Holder, Linemans, Number of Pockets 1, Width 3.5 In, Depth 1 In, Height 9.375 In, Fits Belts Up To 2...More

Nut Driver,Hollow,5/16 In,3 In Shank
  • KLEIN TOOLS
  • Nut Driver, Hollow, 5/16 In, 3 In ShankNut Driver,Hollow,5/16 In,3 In Shank
  • Item # 5LL65
  • Mfr. Model # 630-5/16
  • Nut Driver, Hollow, Fully Chromed for Durability and Corrosion Resistance, To Accommodate Long Screws and...More

Nut Driver,5/16 Inch
  • KLEIN TOOLS
  • Nut Driver, 5/16 InchNut Driver,5/16 Inch
  • Item # 4JA38
  • Mfr. Model # 630-5/16M
  • Nut Driver, Hollow, Chrome Shaft, Hex (In.) 5/16, Shank Length (In.) 3, Overall Length (In.) 6-3/4, Color...More

Tool Bag,12-1/2x1x7 In,1 Pocket
  • KLEIN TOOLS
  • Tool Bag, 12-1/2x1x7 In, 1 PocketTool Bag,12-1/2x1x7 In,1 Pocket
  • Item # 2DFT1
  • Mfr. Model # 5139B
  • Tool Bag, General Purpose, Canvas, Number of Pockets 1, Width 12-1/2 In., Depth 1 In., Height 7 In., Color...More

Hex Key Set,5/64-1/4 In,Fold-Up,Straight
  • KLEIN TOOLS
  • Hex Key Set, 5/64-1/4 In, Fold-Up, StraightHex Key Set
  • Item # 2DGN9
  • Mfr. Model # 70591
  • Hex Key Set, Measurement Type SAE, Handle Type Fold-Up, Blade Material Alloy Steel, Finish Heat Treated and...More

Nut Driver,Hollow,1/4 In,6 In Shank
  • KLEIN TOOLS
  • Nut Driver, Hollow, 1/4 In, 6 In ShankNut Driver,Hollow,1/4 In,6 In Shank
  • Item # 4JA31
  • Mfr. Model # 646-1/4
  • Nut Driver, Hollow, Chrome Shaft, Hex (In.) 1/4, Shank Length (In.) 6, Overall Length (In.) 9-3/4, Color Code...More

Nut Driver,1/2 Inch
  • KLEIN TOOLS
  • Nut Driver, 1/2 InchNut Driver,1/2 Inch
  • Item # 4JA35
  • Mfr. Model # 646-1/2
  • Nut Driver, Hollow, Chrome Shaft, Hex (In.) 0.5, Shank Length (In.) 6, Overall Length (In.) 10-5/16, Color...More

Nut Driver,5/16 Inch
  • KLEIN TOOLS
  • Nut Driver, 5/16 InchNut Driver,5/16 Inch
  • Item # 4JA32
  • Mfr. Model # 646-5/16
  • Nut Driver, Hollow, Chrome Shaft, Hex (In.) 5/16, Yellow, Shank Length (In.) 6, Overall Length (In.) 9-3/4,...More

Nut Driver,Hollow,Magnetic,1/4 In,3 In
  • KLEIN TOOLS
  • Nut Driver, Hollow, Magnetic, 1/4 In, 3 InNut Driver,Hollow,Magnetic,1/4 In,3 In
  • Item # 4JA36
  • Mfr. Model # 630-1/4M
  • Nut Driver, Hollow, Chrome Shaft, Hex (In.) 1/4, Shank Length (In.) 3, Overall Length (In.) 6-3/4, Color Code...More

Nut Driver,3/8 Inch
  • KLEIN TOOLS
  • Nut Driver, 3/8 InchNut Driver,3/8 Inch
  • Item # 4JA33
  • Mfr. Model # 646-3/8
  • Nut Driver, Hollow, Chrome Shaft, Hex (In.) 0.375, Shank Length (In.) 6, Overall Length (In.) 9-3/4, Color...More

Nut Driver,Cushion Grp,6 Hollow ShaFt,11
Tape Measure Holder,Nylon,4-1/8x3-3/4 In
  • KLEIN TOOLS
  • Tape Measure Holder, Nylon, 4-1/8x3-3/4 InTape Measure Holder,Nylon,4-1/8x3-3/4 In
  • Item # 36L252
  • Mfr. Model # 5707
  • Tape Measure Holder, Cordura(R) Nylon Material, Width 4-1/8 In., Height 3-3/4 In., Fits Belts Up To 2-1/4...More

Nut Driver,11/32 In
  • KLEIN TOOLS
  • Nut Driver, 11/32 InNut Driver,11/32 In
  • Item # 5LL62
  • Mfr. Model # 630-11/32
  • Nut Driver, Hollow, Fully Chromed for Durability and Corrosion Resistance, To Accommodate Long Screws and...More

Fox Wedge,5/16 x 4 In,Steel
Magnetic Nut Driver,5/16 Hex,3 1/2 In L
Magnetic Nut Drvr,3 Hollow-ShaFt,5/16Hex
Socket Extension,3/8 x 6 In,Steel
  • KLEIN TOOLS
  • Socket Extension, 3/8 x 6 In, SteelSocket Extension
  • Item # 2DGB7
  • Mfr. Model # 65723
  • Socket Extension, Drive Size 3/8 In., Size 3/8 In. Driver Extension, Overall Length 6 In., Finish Steel,...More

Nut Driver,Hollow,Black,1/4 In.,Cushion
  • KLEIN TOOLS
  • Nut Driver, Hollow, Black, 1/4 In., CushionNut Driver,Hollow,Black,1/4 In.,Cushion
  • Item # 5LL61
  • Mfr. Model # 630-1/4
  • Nut Driver, Hollow, Fully Chromed for Durability and Corrosion Resistance, To Accommodate Long Screws and...More

Nut Driver,7/16 In,3 In Shank,Cushion
  • KLEIN TOOLS
  • Nut Driver, 7/16 In, 3 In Shank, CushionNut Driver,7/16 In,3 In Shank,Cushion
  • Item # 5LL66
  • Mfr. Model # 630-7/16
  • Nut Driver, Hollow, Fully Chromed for Durability and Corrosion Resistance, To Accommodate Long Screws and...More

Nut Driver,5/16in
  • KLEIN TOOLS
  • Nut Driver, 5/16inNut Driver,5/16in
  • Item # 1ED93
  • Mfr. Model # 610-5/16
  • Nut Driver, Hollow Shaft, Hex (In.) 5/16, Yellow, Shank Length (In.) 1-1/2, Overall Length (In.) 3-1/2,...More

Zipper Bag,12-1/2x1x7 In,1 Pocket
  • KLEIN TOOLS
  • Zipper Bag, 12-1/2x1x7 In, 1 PocketZipper Bag
  • Item # 2DGT8
  • Mfr. Model # 5139C
  • Zipper Bag, General Purpose, Canvas, Number of Pockets 1, Width 12-1/2 In., Depth 1 In., Height 7 In., Color...More

Nut Drvr,3 Hollow-ShaFt,9/32 Hex
  • KLEIN TOOLS
  • Nut Drvr, 3 Hollow-ShaFt, 9/32 HexNut Drvr,3 Hollow-ShaFt,9/32 Hex
  • Item # 2DFE1
  • Mfr. Model # S9
  • Nut Driver, Shank Length (In.) 3, Overall Length (In.) 6.625, Handle Plastic, Blade Material -, Color Orange,...More

Nut Driver,1/2 In
  • KLEIN TOOLS
  • Nut Driver, 1/2 InNut Driver,1/2 In
  • Item # 5LL60
  • Mfr. Model # 630-1/2
  • Nut Driver, Hollow, Fully Chromed for Durability and Corrosion Resistance Shaft, Hex (In.) 1/2, Red, Shank...More

Utility Belt,Lightweight,Width 2 In
  • KLEIN TOOLS
  • Utility Belt, Lightweight, Width 2 InUtility Belt,Lightweight,Width 2 In
  • Item # 2DGJ2
  • Mfr. Model # 5204
  • Utility Belt, Lightweight, Width 2 In, Waist Size One Size Fits All In, Polypropylene Webbing Material, Blue,...More

Nut Driver,Hollow,3/8 In,3 In Shank
  • KLEIN TOOLS
  • Nut Driver, Hollow, 3/8 In, 3 In ShankNut Driver,Hollow,3/8 In,3 In Shank
  • Item # 5LL64
  • Mfr. Model # 630-3/8
  • Nut Driver, Hollow, Fully Chromed for Durability and Corrosion Resistance Shaft, Hex (In.) 3/8, Blue, Shank...More

Replacement Blade No. 19350 & 85188
Screw Starter,Phillips,#1-#3,5 In L
  • KLEIN TOOLS
  • Screw Starter, Phillips, #1-#3,5 In LScrew Holding Screwdriver
  • Item # 2DHB6
  • Mfr. Model # K14
  • Screw Holding Screwdriver, Handle Material Steel, Tip Style Group Phillips/Crosspoint, Tip Style Phillips,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More