Skip Content

Filter Results By

Price
Shop By
Ratings

Hand Tools

516 Results Found that Include 826 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Diagonal Cutters,8-1/16 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 8-1/16 In.Diagonal Cutters,8-1/16 In.
  • Item # 4A841
  • Mfr. Model # D248-8
  • Diagonal Cutting Pliers, High Leverage, Angled Head, Overall Length (In.) 8-1/16, Jaw Length (In.) 13/16, Jaw...More

Zipper Bag,7 x 1x 12-1/2 in.,1 Pocket
  • KLEIN TOOLS
  • Zipper Bag, 7 x 1x 12-1/2 in., 1 PocketZipper Bag,7 x 1x 12-1/2 in.,1 Pocket
  • Item # 5LL48
  • Mfr. Model # 5139
  • Zipper Bag, General Purpose, Cotton Canvas, Number of Pockets 1, Width 12-1/2 In., Depth 1 In., Height 7 In.,...More

Needle Nose Pliers,8-7/16 In.,2-5/16 In.
  • KLEIN TOOLS
  • Needle Nose Pliers, 8-7/16 In., 2-5/16 In.Needle Nose Pliers,8-7/16 In.,2-5/16 In.
  • Item # 5C564
  • Mfr. Model # D203-8
  • Needle Nose Pliers, Overall Length 8-7/16 In., Jaw Type Smooth, Nose Shape Standard, Jaw Length 2-5/16 In.,...More

Iron Workers Linemans Pliers,9-1/4 In
  • KLEIN TOOLS
  • Iron Workers Linemans Pliers, 9-1/4 InIron Workers Linemans Pliers,9-1/4 In
  • Item # 2VCZ6
  • Mfr. Model # D201-7CST
  • Iron Workers Linemans Pliers, Overall Length 9-1/4 In., Handle Type Dipped, Standard Tool(Accessory Needed...More

  • KLEIN TOOLS
  • CrimperCrimper
  • Multiple product options available

    Multiple product options available

Diagonal Cutters,8-1/16 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 8-1/16 In.Diagonal Cutters,8-1/16 In.
  • Item # 4A839
  • Mfr. Model # D228-8
  • Diagonal Cutting Pliers, High Leverage, Overall Length (In.) 8-1/16, Jaw Length (In.) 13/16, Jaw Width (In.)...More

Tool Backpack,Electricians,39Pockets
  • KLEIN TOOLS
  • Tool Backpack, Electricians, 39PocketsTool Backpack,Electricians,39Pockets
  • Item # 35HU81
  • Mfr. Model # 55421BP14
  • Tool Backpack, Electricians, Polyester, Number of Pockets 39, Width 14-1/2 In., Depth 7-1/4 In., Height 20...More

Nut Driver Set,7 PC
  • KLEIN TOOLS
  • Nut Driver Set, 7 PCNut Driver Set,7 PC
  • Item # 4A843
  • Mfr. Model # 631
  • Hollow Shaft Nut Driver Set, Number of Pieces 7, Hex (In.) 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, Shank...More

Diagonal Cutters,5 In. OAL,Red
  • KLEIN TOOLS
  • Diagonal Cutters, 5 In. OAL, RedDiagonal Cutters,5 In. OAL,Red
  • Item # 2DEX7
  • Mfr. Model # D275-5
  • Diagonal Cutters, Overall Length 5 In., Cutting Capacity/Material Shears Wire Up to 18 AWG, Standard...More

Swivel Snap Hook,150 lb,Bronze,3/4In Eye
  • KLEIN TOOLS
  • Swivel Snap Hook, 150 lb, Bronze, 3/4In EyeSwivel Snap Hook,150 lb,Bronze,3/4In Eye
  • Item # 36L280
  • Mfr. Model # 2012
  • Swivel Snap Hook, Length 4-3/8 In., Width 1-5/8 In., Bronze Material, Color Bronze, Maximum Safe Load 150...More

Linemans Pliers,9-3/8 In,Dipped Handle
Needle Nose Pliers,7-3/16 In.,2-7/16 In.
  • KLEIN TOOLS
  • Needle Nose Pliers, 7-3/16 In., 2-7/16 In.Needle Nose Pliers,7-3/16 In.,2-7/16 In.
  • Item # 4A864
  • Mfr. Model # D203-7
  • Needle Nose Pliers, Overall Length 7-3/16 In., Jaw Type Smooth, Nose Shape Standard, Jaw Length 2-7/16 In.,...More

Magnetic Nut Driver Set,6 In Shank,7 PC
Aluminum Level,Torpedo,9 Overall
  • KLEIN TOOLS
  • Aluminum Level, Torpedo, 9 OverallAluminum Level,Torpedo,9 Overall
  • Item # 2DGX9
  • Mfr. Model # 930-9
  • Torpedo Level, Frame Material Aluminum, Length 9 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number...More

Diagonal Cutters,7-1/8 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 7-1/8 In.Diagonal Cutters,7-1/8 In.
  • Item # 10A990
  • Mfr. Model # D228-7
  • Diagonal Pliers, Nose Type Diagonal, Overall Length (In.) 7-1/8, Jaw Length (In.) 13/16, Jaw Width (In.)...More

Diagonal Cutters,8-1/16 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 8-1/16 In.Diagonal Cutters,8-1/16 In.
  • Item # 4A838
  • Mfr. Model # D2000-28
  • Diagonal Cutting Pliers, High Leverage, Overall Length (In.) 8-1/16, Jaw Length (In.) 13/16, Jaw Width (In.)...More

Tool Holder,Linemans Knife
  • KLEIN TOOLS
  • Tool Holder, Linemans KnifeTool Holder,Linemans Knife
  • Item # 2DFT7
  • Mfr. Model # 5163
  • Knife Holder, Linemans, Number of Pockets 1, Width 3.5 In, Depth 1 In, Height 9.375 In, Fits Belts Up To 2...More

Needle Nose Pliers,6-5/8 In.,1-7/8 In.
  • KLEIN TOOLS
  • Needle Nose Pliers, 6-5/8 In., 1-7/8 In.Needle Nose Pliers,6-5/8 In.,1-7/8 In.
  • Item # 4A842
  • Mfr. Model # D203-6
  • Needle Nose Pliers, Overall Length 6-5/8 In., Jaw Type Serrated, Nose Shape Standard, Jaw Length 1-7/8 In.,...More

Diagonal Cutters,8-1/16 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 8-1/16 In.Diagonal Cutters,8-1/16 In.
  • Item # 4A840
  • Mfr. Model # D2000-48
  • Diagonal Cutters, Overall Length 8-1/16 In., Jaw Length 13/16 In., Jaw Width 1-3/16 In., Cutting...More

Tool Bag,19x12-1/2x14In,24Pocket
  • KLEIN TOOLS
  • Tool Bag, 19x12-1/2x14In, 24PocketTool Bag,19x12-1/2x14In,24Pocket
  • Item # 23NN65
  • Mfr. Model # 55452RTB
  • Rolling Tool Bag, General Purpose, Canvas, Number of Pockets 24, Width 19 In., Depth 12-1/2 In., Height 14...More

Tool Holder,Scissors & Cable-Splicers
  • KLEIN TOOLS
  • Tool Holder, Scissors & Cable-SplicersTool Holder,Scissors & Cable-Splicers
  • Item # 2DFU3
  • Mfr. Model # 5187T
  • Knife Holder, Scissors And Cable-Splicers Knife, Number of Pockets 2, Width 2 In, Depth 1.5 In, Height 7.25...More

Electricians Scissors,5-1/4 In. L
  • KLEIN TOOLS
  • Electricians Scissors, 5-1/4 In. LElectricians Scissors,5-1/4 In. L
  • Item # 2DFJ3
  • Mfr. Model # 2100-5
  • Primary Application Electrical and Communications, Electricians Scissors, Right Hand, Handle Style Straight,...More

Zipper Bag Set,12-1/2x1x7 In,PK4
  • KLEIN TOOLS
  • Zipper Bag Set, 12-1/2x1x7 In, PK4Zipper Bag Set,12-1/2x1x7 In,PK4
  • Item # 1YBP8
  • Mfr. Model # 5140
  • Zipper Bag Set, General Purpose, Canvas, Number of Pockets 4, Width 12-1/2 In., Depth 1 In., Height 7 In.,...More

Nut Driver Set,7 Piece
  • KLEIN TOOLS
  • Nut Driver Set, 7 PieceNut Driver Set,7 Piece
  • Item # 4JA45
  • Mfr. Model # 647
  • Nut Driver Set, Number of Pieces 7, Hex (In.) 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, Shank Length (In.) 6,...More

Linemans Pliers,9-1/2 In,Erg Handle
  • KLEIN TOOLS
  • Linemans Pliers, 9-1/2 In, Erg HandleLinemans Pliers,9-1/2 In,Erg Handle
  • Item # 3LY16
  • Mfr. Model # J2000-9NE
  • Linemans Pliers, Overall Length 9-1/2 In., Handle Type Ergonomic, Standard Tool(Accessory Needed for...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More