Skip Content

Filter Results By

Hand Tools

89 Results Found that Include 230 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Measuring Wheel,3 Ft,Spoked,10000Ft
  • KESON
  • Measuring Wheel, 3 Ft, Spoked, 10000Ft Measuring Wheel,3 Ft,Spoked,10000Ft
  • Item # 2UJY6
  • Mfr. Model # RR318N
  • Measuring Wheel, Spoked, Wheel Circumference 3 Ft, Wheel Dia 12.5 In, Measurement Capacity 10,000 Ft, Handle...More

Steel 6 ft. SAE Diameter Tape Measure
  • KESON
  • Steel 6 ft. SAE Diameter Tape Measure Steel 6 ft. SAE Diameter Tape Measure
  • Item # 30NX09
  • Mfr. Model # PD618N
  • Diameter Tape Measure, SAE, Blade Length 6 ft., Blade Width 1/4 In., Blade Material Steel, Case Type Closed,...More

Marking Chalk Refill,Red,8 Oz
MASON TWINE 1090 FT L NYLON WHITE
Measuring Wheel,1 Ft,Spoked,10,000Ft
  • KESON
  • Measuring Wheel, 1 Ft, Spoked, 10,000Ft Measuring Wheel,1 Ft,Spoked,10,000Ft
  • Item # 2UJY4
  • Mfr. Model # RR112
  • Measuring Wheel, Spoked, Wheel Circumference 1 Ft, Wheel Dia 4 In, Measurement Capacity 10,000 Ft, Handle...More

Measuring Wheel,Pro,4 Ft,Spoked,99,999Ft
  • KESON
  • Measuring Wheel, Pro, 4 Ft, Spoked, 99,999Ft Measuring Wheel,Pro,4 Ft,Spoked,99,999Ft
  • Item # 2UJZ2
  • Mfr. Model # MP401
  • Measuring Wheel, Spoked, Professional Series, Wheel Circumference 4 Ft, Wheel Dia 15.5 In, Measurement...More

Measuring Wheel,1M,9999.9M
  • KESON
  • Measuring Wheel, 1M, 9999.9M Measuring Wheel,1M,9999.9M
  • Item # 4LGJ3
  • Mfr. Model # RR3M
  • Measuring Wheel, Precision Molded ABS, RR Series, Wheel Circumference 1m, Wheel Dia. 0.318m, Measuring Range...More

Electronic Measuring Wheel,4 Ft,99,999Ft
  • KESON
  • Electronic Measuring Wheel, 4 Ft, 99,999Ft Electronic Measuring Wheel,4 Ft,99,999Ft
  • Item # 2UJZ4
  • Mfr. Model # MP401E
  • Electronic Measuring Wheel, Spoked w/Metal Frame, Professional Series, Wheel Circumference 4 ft., Wheel Dia....More

Measuring Wheel,Measures in Ft and 10ths
Measuring Wheel,Pro,3 Ft,Spoked,99,999Ft
  • KESON
  • Measuring Wheel, Pro, 3 Ft, Spoked, 99,999Ft Measuring Wheel,Pro,3 Ft,Spoked,99,999Ft
  • Item # 2UJZ1
  • Mfr. Model # MP301
  • Measuring Wheel, Spoked, Professional Series, Wheel Circumference 3 Ft, Wheel Dia 11.5 In, Measurement...More

Measuring Wheel,0.305M,9999.9M
  • KESON
  • Measuring Wheel, 0.305M, 9999.9M Measuring Wheel,0.305M,9999.9M
  • Item # 4LGJ2
  • Mfr. Model # RR10M
  • Measuring Wheel, Precision Molded ABS, RR Series, Wheel Circumference 0.305m, Wheel Dia. 0.097m, Measuring...More

Measuring Wheel Counter,99999 Ft
  • KESON
  • Measuring Wheel Counter, 99999 Ft Measuring Wheel Counter,99999 Ft
  • Item # 4LGJ4
  • Mfr. Model # MP401RCA
  • Replacement Counter, Feet Increments, MP Series, Measurement Capacity 99,999 Feet Ft, Black, ABS, Length 2...More

Measuring Wheel,3 Ft,Spoked,10,000Ft
  • KESON
  • Measuring Wheel, 3 Ft, Spoked, 10,000Ft Measuring Wheel,3 Ft,Spoked,10,000Ft
  • Item # 2UJY7
  • Mfr. Model # RR30
  • Measuring Wheel, Spoked, - Series, Wheel Circumference 3 ft., Wheel Dia. 12.5 In., Measuring Range 9999.9...More

MASON TWINE 1090 FT L NYLON PINK
  • KESON
  • MASON TWINE 1090 FT L NYLON PINK MASON TWINE 1090 FT L NYLON PINK
  • Item # 3ZZL8
  • Mfr. Model # PT1090
  • Mason Twine, Twisted, Number of Pieces 1, Size 0.090 In., Length 1090 ft., Pink, Construction Twisted Nylon,...More

Measuring Wheel,Spoke,3 ft Circ,ft./in.
  • KESON
  • Measuring Wheel, Spoke, 3 ft Circ, ft./in. Measuring Wheel,Spoke,3 ft Circ,ft./in.
  • Item # 6XGU3
  • Mfr. Model # RRT12
  • Measuring Wheel, Spoke, Wheel Circumference (Ft.) 3, Wheel Dia. (In.) 12.5, Measurement Capacity (Ft.)...More

Marking Chalk Refill,Blue,5 Lb
Measuring Wheel,Dual,1 Ft,Solid,10,000Ft
  • KESON
  • Measuring Wheel, Dual, 1 Ft, Solid, 10,000Ft Measuring Wheel,Dual,1 Ft,Solid,10,000Ft
  • Item # 2UJY5
  • Mfr. Model # RR182
  • Measuring Wheel, Dual Wheel, Solid, Wheel Circumference 1 Ft, Wheel Dia 4 In, Measurement Capacity 10,000 Ft,...More

MASON TWINE 1090 FT L NYLON ORANGE
Measuring Wheel,4 ft.
  • KESON
  • Measuring Wheel, 4 ft. Measuring Wheel,4 ft.
  • Item # 9WKW5
  • Mfr. Model # RR418
  • Measuring Wheel, Wheel Circumference 4 ft., Wheel Dia. 15.5 In., Measuring Range 10000 ft., Measuring Units...More

Marking Chalk Refill,White,8 Oz
Measuring Wheel,4 ft.,Plastic Spokes
  • KESON
  • Measuring Wheel, 4 ft., Plastic Spokes Measuring Wheel,4 ft.,Plastic Spokes
  • Item # 8ENA8
  • Mfr. Model # MP401P
  • Measuring Wheel, ABS, Professional Series, Wheel Circumference 4 ft., Wheel Dia. 15-1/2 In., Measuring Range...More

MASON TWINE 1090 FT L NYLON GREEN
Measuring Wheel,Spoke,1.5 ft Circ,ft./in
  • KESON
  • Measuring Wheel, Spoke, 1.5 ft Circ, ft./in Measuring Wheel,Spoke,1.5 ft Circ,ft./in
  • Item # 6XGU2
  • Mfr. Model # RRT6
  • Measuring Wheel, Spoke, Wheel Circumference (Ft.) 1.5, Wheel Dia. (In.) 6, Measurement Capacity (Ft.) 10,000,...More

Marking Chalk Refill,Blue,8 Oz
Chalk Line Reel,Standard,100 ft.,3 oz.
  • KESON
  • Chalk Line Reel, Standard, 100 ft., 3 oz. Chalk Line Reel,Standard,100 ft.,3 oz.
  • Item # 6XGL1
  • Mfr. Model # GB1
  • Chalk Line Reel, Standard, Line Length (Ft.) 100, Line Material Polyester, Fill Weight (Oz.) 3, Gear Ratio...More

Measuring Wheel,Pro,2 Ft,Solid,99,999 Ft
  • KESON
  • Measuring Wheel, Pro, 2 Ft, Solid, 99,999 Ft Measuring Wheel,Pro,2 Ft,Solid,99,999 Ft
  • Item # 2UJY8
  • Mfr. Model # MP201
  • Measuring Wheel, Solid w/Metal Frame, Professional Series, Wheel Circumference 2 ft., Wheel Dia. 7.5 In.,...More

Measuring Wheel,4 In Dia,10,000 ft
  • KESON
  • Measuring Wheel, 4 In Dia, 10,000 ft Measuring Wheel,4 In Dia,10,000 ft
  • Item # 8RL45
  • Mfr. Model # RR110
  • Measuring Wheel, Spoked, Wheel Circumference 1 Ft, Wheel Dia 4 In, Measurement Capacity 10,000 Ft, Handle...More

Measuring Wheel,3 ft.,Spoked,10,000 ft
  • KESON
  • Measuring Wheel, 3 ft., Spoked, 10,000 ft Measuring Wheel,3 ft.,Spoked,10,000 ft
  • Item # 9T466
  • Mfr. Model # RR310
  • Measuring Wheel, Spoked, Wheel Circumference 3 Ft, Wheel Diameter 12.5 In, Measurement Capacity 9999.11 Ft,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More