Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Hand Tools

33 Results Found that Include 33 Products 

Results per page: 16 | 32 | 48
Tool Pouch,5 pcs.,2-1/2 in.W
  • JONARD
  • Tool Pouch, 5 pcs., 2-1/2 in.WTool Pouch,5 pcs.,2-1/2 in.W
  • Item # 34RP88
  • Mfr. Model # H-50
  • Tool Pouch, Molded Plastic, Number of Pockets 5, Width (In.) 2-1/2, Depth (In.) 5, Height (In.) 5, Fits Belts...More

Adjustable Wrench Set,3 pcs.
  • JONARD
  • Adjustable Wrench Set, 3 pcs.Adjustable Wrench Set,3 pcs.
  • Item # 34RR10
  • Mfr. Model # AW-6810
  • Adjustable Wrench Set, Number of Pieces 3, Jaw Capacity 15/16 to 1-1/2 In., Overall Length 6, 10 In.,...More

Screwdriver,Rubber,1-1/4in. L,1/4in. Tip
  • JONARD
  • Screwdriver, Rubber, 1-1/4in. L, 1/4in. TipScrewdriver,Rubber,1-1/4in. L,1/4in. Tip
  • Item # 34RP96
  • Mfr. Model # INS-6150
  • Screwdriver, Handle Material Rubber, Tip Style Group Slotted, Tip Style Flat, Tip Size 1/4 In., Shank Length...More

Screwdriver,Rubber,1-7/64in L,3/32in Tip
  • JONARD
  • Screwdriver, Rubber, 1-7/64in L, 3/32in TipScrewdriver,Rubber,1-7/64in L,3/32in Tip
  • Item # 34RP92
  • Mfr. Model # INS-475
  • Screwdriver, Handle Material Rubber, Tip Style Group Slotted, Tip Style Flat, Tip Size 3/32 In., Shank Length...More

Torque Wrench,1/2in. Drive,Steel
  • JONARD
  • Torque Wrench, 1/2in. Drive, SteelTorque Wrench,1/2in. Drive,Steel
  • Item # 34RR12
  • Mfr. Model # TWAF-1220
  • Torque Wrench, Drive Size 1/2 In., Head Type F Connector, Overall Length 6-1/4 In., Audible Click When Torque...More

Tool Pouch,8 pcs.,4-1/2 in.W
  • JONARD
  • Tool Pouch, 8 pcs., 4-1/2 in.WTool Pouch,8 pcs.,4-1/2 in.W
  • Item # 34RP91
  • Mfr. Model # H-85
  • Tool Pouch, Molded Plastic, Number of Pockets 8, Width (In.) 4-1/2, Depth (In.) 6, Height (In.) 6, Fits Belts...More

HD Scissor, 1 pcs.
  • JONARD
  • HD Scissor, 1 pcs.HD Scissor, 1 pcs.
  • Item # 34RP86
  • Mfr. Model # JIC-183
  • HD Scissor, Application Copper Aluminum, Leather and Plastic, Number of Pieces 1, Tool Storage Type Included...More

Tool Pouch,1 pcs.,2 in.W
  • JONARD
  • Tool Pouch, 1 pcs., 2 in.WTool Pouch,1 pcs.,2 in.W
  • Item # 34RP84
  • Mfr. Model # H-25
  • Tool Pouch, Molded Plastic, Number of Pockets 1, Width (In.) 2, Depth (In.) 6, Height (In.) 6, Fits Belts Up...More

Diagonal Pliers,6-1/4in L.,Insulated
  • JONARD
  • Diagonal Pliers, 6-1/4in L., InsulatedDiagonal Pliers,6-1/4in L.,Insulated
  • Item # 34RR01
  • Mfr. Model # INP-3062
  • Diagonal Pliers, Overall Length 6-1/4 In., Jaw Length 1 In., Jaw Width 5/16 In., Max. Jaw Opening 1-1/8 In.,...More

Replacement Blade,Plastic,0.5 in L.
  • JONARD
  • Replacement Blade, Plastic, 0.5 in L.Replacement Blade,Plastic,0.5 in L.
  • Item # 34RP82
  • Mfr. Model # CSR-2
  • Replacement Blade, For Use With Mfr. Model Number CSR-1575, Fits Brand Jonard, Material Plastic, Head...More

Screwdriver,Rubber,1-3/8in. L,5/16in Tip
  • JONARD
  • Screwdriver, Rubber, 1-3/8in. L, 5/16in TipScrewdriver,Rubber,1-3/8in. L,5/16in Tip
  • Item # 34RP97
  • Mfr. Model # INS-8175
  • Screwdriver, Handle Material Rubber, Tip Style Group Slotted, Tip Style Flat, Tip Size 5/16 In., Shank Length...More

Tool Pouch,7 pcs.,4-1/2 in.W
  • JONARD
  • Tool Pouch, 7 pcs., 4-1/2 in.WTool Pouch,7 pcs.,4-1/2 in.W
  • Item # 34RP90
  • Mfr. Model # H-75
  • Tool Pouch, Molded Plastic, Number of Pockets 7, Width (In.) 4-1/2, Depth (In.) 4-1/2, Height (In.) 4-1/2,...More

T Handle Security Wrench,5/16 in,BO
Insulated Linesman Pliers,71/4in L.
  • JONARD
  • Insulated Linesman Pliers, 71/4in L.Insulated Linesman Pliers,71/4in L.
  • Item # 34RP98
  • Mfr. Model # INP-1072
  • Insulated Linesman Pliers, Overall Length 7-1/4 In., Handle Type Insulated, Jaw Length 1-3/4 In., Jaw Width...More

Insulated Long Nose Pliers,6-1/2in L.
  • JONARD
  • Insulated Long Nose Pliers, 6-1/2in L.Insulated Long Nose Pliers,6-1/2in L.
  • Item # 34RP99
  • Mfr. Model # INP-2065
  • Insulated Long Nose Pliers, Overall Length 6-1/2 In., Jaw Type Long Nose, Nose Shape Straight, Jaw Length 1...More

Replacement Blade,Steel,PK2
  • JONARD
  • Replacement Blade, Steel, PK2Replacement Blade,Steel,PK2
  • Item # 34RR09
  • Mfr. Model # MSB-1533
  • Replacement Blade, For Use With Grainger Item Number 34RR08, For Use With Mfr. Model Number MS-6, Fits Brand...More

Stubby Speed Wrench,4 in L.,7/16 in Head
Cable Stripper,4-1/2in. L.,No Insulated
  • JONARD
  • Cable Stripper, 4-1/2in. L., No InsulatedCable Stripper,4-1/2in. L.,No Insulated
  • Item # 34RP81
  • Mfr. Model # CSR-1575
  • Cable Stripper, Insulated No, Overall Length 4-1/2 In., Capacity 5/16 In., Cable Type UTP, STP and Coaxial,...More

Tool Pouch,2 pcs.,2 in.W
Scissors  Kit,2 pcs., with Case
Insulated Cable Sewing Needle, 1 pcs.
  • JONARD
  • Insulated Cable Sewing Needle, 1 pcs.Insulated Cable Sewing Needle, 1 pcs.
  • Item # 34RR03
  • Mfr. Model # JIC-3209
  • Insulated Cable Sewing Needle, Number of Pieces 1, Material Xylan Coated, Length (In.) 5-1/2, Handle Material...More

Span Slitter,2-7/16in. L.,No Insulated
  • JONARD
  • Span Slitter, 2-7/16in. L., No InsulatedSpan Slitter,2-7/16in. L.,No Insulated
  • Item # 34RR08
  • Mfr. Model # MS-6
  • Span Slitter, Insulated No, Overall Length 2-7/16 In., Capacity 1/16 In. to 1/8 In., Cable Type Optical...More

Stubby Speed Wrench,12 deg.,4 in. L.
Screwdriver,Rubber,1-7/64in L,5/32in Tip
  • JONARD
  • Screwdriver, Rubber, 1-7/64in L, 5/32in TipScrewdriver,Rubber,1-7/64in L,5/32in Tip
  • Item # 34RP95
  • Mfr. Model # INS-4100
  • Screwdriver, Handle Material Rubber, Tip Style Group Slotted, Tip Style Flat, Tip Size 5/32 In., Shank Length...More

Wire Stripper,6-1/2in. L.,No Insulated
Universal Crimper,5 in. L.,Ergonomic
  • JONARD
  • Universal Crimper, 5 in. L., ErgonomicUniversal Crimper,5 in. L.,Ergonomic
  • Item # 34RR07
  • Mfr. Model # UC-8000
  • Universal Crimper, Overall Length 5 In., For Use With Mfr. No. UCD-2045 and UCD-2685, Handle Type Ergonomic,...More

Screwdriver,Rubber,1-3/8in. L,#3 Tip
  • JONARD
  • Screwdriver, Rubber, 1-3/8in. L, #3 TipScrewdriver,Rubber,1-3/8in. L,#3 Tip
  • Item # 34RP94
  • Mfr. Model # INS-3150
  • Screwdriver, Handle Material Rubber, Tip Style Group Phillips/Crosspoint, Tip Style Phillips, Tip Size #3,...More

Torque Wrench,9/16in. Drive,Steel
  • JONARD
  • Torque Wrench, 9/16in. Drive, SteelTorque Wrench,9/16in. Drive,Steel
  • Item # 34RR11
  • Mfr. Model # TWAF-91620
  • Torque Wrench, Drive Size 9/16 In., Head Type F Connector, Overall Length 6-1/4 In., Audible Click When...More

Screwdriver,Rubber,1-5/16in. L,#2 Tip
  • JONARD
  • Screwdriver, Rubber, 1-5/16in. L, #2 TipScrewdriver,Rubber,1-5/16in. L,#2 Tip
  • Item # 34RP93
  • Mfr. Model # INS-2100
  • Screwdriver, Handle Material Rubber, Tip Style Group Phillips/Crosspoint, Tip Style Phillips, Tip Size #2,...More

Replacement Wire Loops,Metal,PK6
Torque Wrench,7/16in.,180 deg.
  • JONARD
  • Torque Wrench, 7/16in., 180 deg.Torque Wrench,7/16in.,180 deg.
  • Item # 34RR17
  • Mfr. Model # TWAFST-71630
  • Torque Wrench, Drive Size 7/16 In., Head Type F Connector, Overall Length 7 In., Rotation 180 Degrees ,...More

Torque Wrench,6-1/4in. L.,Steel
  • JONARD
  • Torque Wrench, 6-1/4in. L., SteelTorque Wrench,6-1/4in. L.,Steel
  • Item # 34RR16
  • Mfr. Model # TWAF-91630
  • Torque Wrench, Drive Size 9/16 In., Head Type F Connector, Overall Length 6-1/4 In., Audible Click When...More

Results per page: 16 | 32 | 48