Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

16 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Multibit Screwdriver Set,9-In-1,6 L,6 PC
    • IRWIN
    • Multibit Screwdriver Set, 9-In-1,6 L, 6 PCMulti-Bit Screwdriver
    • Item # 2CJD9
    • Mfr. Model # 2051100
    • Multi-Bit Screwdriver, 9-in-1, General Purpose, Ratcheting No, Bit Retainer Type Magnetic, Includes Four Bits...More

    Drywall Saw,6 1/2In,9P
    Wood Chisel,1 x 4-1/2 In,Blue
    • IRWIN
    • Wood Chisel, 1 x 4-1/2 In, BlueWood Chisel,1 x 4-1/2 In,Blue
    • Item # 23Z263
    • Mfr. Model # M4441N
    • Wood Chisel, Number of Pieces 1, Blade Width (In.) 1, Overall Length (In.) 4-1/2, Blade Material 100 CRV,...More

    Wood Chisel,3/4 x 4-1/2 In,Blue
    • IRWIN
    • Wood Chisel, 3/4 x 4-1/2 In, BlueWood Chisel,3/4 x 4-1/2 In,Blue
    • Item # 23Z262
    • Mfr. Model # M44434N
    • Wood Chisel, Number of Pieces 1, Blade Width (In.) 3/4, Overall Length (In.) 4-1/2, Blade Material 100 CRV,...More

    Impact Quick Change Bit Holder,2-1/2in.L
    • IRWIN
    • Impact Quick Change Bit Holder, 2-1/2in.LImpact Quick Change Bit Holder,2-1/2in.L
    • Item # 30TJ92
    • Mfr. Model # 1882442
    • Impact Quick Change Bit Holder, SAE or Metric SAE and Metric, Drive Size 1/4 In., Overall Length 2-1/2 In.,...More

    Wood Chisel,1-1/4 x 5-1/2 In,Blue
    • IRWIN
    • Wood Chisel, 1-1/4 x 5-1/2 In, BlueWood Chisel,1-1/4 x 5-1/2 In,Blue
    • Item # 23Z264
    • Mfr. Model # M444114N
    • Wood Chisel, Number of Pieces 1, Blade Width (In.) 1-1/4, Overall Length (In.) 5-1/2, Blade Material 100 CRV,...More

    Saw Bow/Hacksaw,12 In,7P/17P
    Coping Saw,Flat Bar,6 1/2 In,17 TPI
    7" Tinners Snip Straight, 24 Mild/28 Stainless Steel
    • IRWIN
    • 7" Tinners Snip Straight, 24 Mild/28 Stainless SteelTinners Snip
    • Item # 2VU93
    • Mfr. Model # 22007
    • Tinners Snip, Cutting Action Straight, Overall Length 7 In., Metal Gauge 24 Mild/28 Stainless Steel, Cutting...More

    Impact Quick Change Bit Holder,6in. L
    • IRWIN
    • Impact Quick Change Bit Holder, 6in. LImpact Quick Change Bit Holder,6in. L
    • Item # 30TJ93
    • Mfr. Model # 1869516
    • Impact Quick Change Bit Holder, SAE or Metric SAE and Metric, Drive Size 1/4 In., Overall Length 6 In., Drive...More

    4-1/4" Spring Steel/High Speed Steel Snap-off Utility&
    • IRWIN
    • 4-1/4" Spring Steel/High Speed Steel Snap-off Utility Blade 10, PKUtility Blade
    • Item # 2DZH7
    • Mfr. Model # 2086404
    • Utility Blade Type Snap-off, Utility Blade, Number of Segments 8, Length 4-1/4 In., Width 3/4 In., Thickness...More

    Impact Socket Extension,6in. L
    • IRWIN
    • Impact Socket Extension, 6in. LImpact Socket Extension,6in. L
    • Item # 30TJ78
    • Mfr. Model # 1877495
    • Impact Socket Extension, SAE or Metric SAE and Metric, Drive Size 3/8 In., Overall Length 6 In., Drive Type...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More