Skip Content

Filter Results By

Hand Tools

58 Results Found that Include 166 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Self-Retracting 6" Safety Utility Knife, 1 EA
  • IRWIN
  • Self-Retracting 6" Safety Utility Knife, 1 EA Self-Retracting 6" Safety Utility Knife, 1 EA
  • Item # 2WA17
  • Mfr. Model # 2088600
  • Safety Utility Knife, Self Retracting, Overall Length 6 In., Knife Material Cast Aluminum, Hi-Vis Red, Blade...More

Bi-Metal Folding Utility Knife,5-3/4" Overall Length,Number
Pipe Clamp,0 to 600 Nominal Clamping Pressure
  • IRWIN
  • Pipe Clamp, 0 to 600 Nominal Clamping Pressure Pipe Clamp,0 to 600 Nominal Clamping Pressure
  • Item # 23Z285
  • Mfr. Model # 224134
  • Pipe Clamp, Crank H-Style, Quick Release, Load Capacity (Lb.) 600, Nominal Rail Size (In.) 1-1/2, Nominal...More

2-1/4" High Carbon Tool Steel Carpet Knife Blade,
Bar Clamp/Spreader,6 Capacity (In.),9-1/8 to 14-5/
Bi-Metal Folding Utility Knife,6-1/8" Overall Length,Number
Drywall Saw,6 1/2In,9P
Bi-Metal Folding Utility Knife,6-1/8" Overall Length,Number
  • IRWIN
  • Bi-Metal Folding Utility Knife, 6-1/8" Overall Length, Number of Blades:2 Bi-Metal Folding Utility Knife,6-1/8" Overall Length,Number of Blades:2
  • Item # 21XZ34
  • Mfr. Model # 1858319
  • Folding Utility Knife, Application Cutting, Overall Length 6-1/8 In., Overall Width 1-5/32 In., 1 Position,...More

Coping Saw Blade,Fine,21 TPI,6.5 L,PK3
Wood Chisel,1/4 x 3-1/2 In,Blue
  • IRWIN
  • Wood Chisel, 1/4 x 3-1/2 In, Blue Wood Chisel,1/4 x 3-1/2 In,Blue
  • Item # 23Z260
  • Mfr. Model # M44414N
  • Wood Chisel, Number of Pieces 1, Blade Width (In.) 1/4, Overall Length (In.) 3-1/2, Blade Material 100 CRV,...More

Bi-Metal Folding Utility Knife,6-1/8" Overall Length,Number
  • IRWIN
  • Bi-Metal Folding Utility Knife, 6-1/8" Overall Length, Number of Blades:2 Bi-Metal Folding Utility Knife,6-1/8" Overall Length,Number of Blades:2
  • Item # 21XZ35
  • Mfr. Model # 1858320
  • Folding Utility Knife, Application Cutting, Screwdriving, Overall Length 6-1/8 In., Overall Width 1-1/4 In.,...More

Saw Pull,Double Edge,14 In
Carpenter Saw,Coarse,20 In,Cushion,9 TPI
  • IRWIN
  • Carpenter Saw, Coarse, 20 In, Cushion, 9 TPI Carpenter Saw,Coarse,20 In,Cushion,9 TPI
  • Item # 2VU79
  • Mfr. Model # 2011204
  • Carpenter Saw, Easy Start Coarse, Length 24 In., Blade Length 20 In., 9 Teeth per Inch, Handle Design...More

Dovetail/Jamb Saw,10 In,14 TPI
  • IRWIN
  • Dovetail/Jamb Saw, 10 In, 14 TPI Dovetail/Jamb Saw,10 In,14 TPI
  • Item # 2VU74
  • Mfr. Model # 2014450
  • Dovetail/Jamb Saw, Reversible, Length 17-1/8 In., Blade Length 10 In., 14 Teeth per Inch, Handle Design...More

11-3/4" Metal Cutting Snip, Straight, 24 Mild/26
Coping Saw Blade,Coarse,17 TPI,PK3
Saw Bow/Hacksaw,12 In,7P/17P
Saw Pull,Dovetail,7 1/4 In,22P
Crosscut Saw,14P, 12 In
Wood Chisel,3/4 x 4-1/2 In,Blue
  • IRWIN
  • Wood Chisel, 3/4 x 4-1/2 In, Blue Wood Chisel,3/4 x 4-1/2 In,Blue
  • Item # 23Z262
  • Mfr. Model # M44434N
  • Wood Chisel, Number of Pieces 1, Blade Width (In.) 3/4, Overall Length (In.) 4-1/2, Blade Material 100 CRV,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More