Skip Content

Filter Results By

Hand Tools

77 Results Found that Include 164 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
11 ,Alloy steel Locking C-Clamp,2-5/8" Throat Depth
  • IRWIN VISE-GRIP
  • 11 , Alloy steel Locking C-Clamp, 2-5/8" Throat Depth 11 ,Alloy steel Locking C-Clamp,2-5/8" Throat Depth
  • Item # 3A517
  • Mfr. Model # 11R
  • Locking C-Clamp, 11 In. C-Clamp, Capacity 3-3/8 In., Throat Depth 2-5/8 In., Screw Mechanism Easy Release...More

  • Category : Locking Clamps
11 ,Alloy steel C-Clamp,2-5/8" Throat Depth
  • IRWIN VISE-GRIP
  • 11 , Alloy steel C-Clamp, 2-5/8" Throat Depth 11 ,Alloy steel C-Clamp,2-5/8" Throat Depth
  • Item # 6C663
  • Mfr. Model # 11SP
  • C-Clamp, 11 In. C-Clamp with Swivel Pads, Capacity 3-3/8 In., Throat Depth 2-5/8 In., Screw Mechanism Easy...More

  • Category : Locking Clamps
Thin Nose Slip Joint Pliers, 6" Overall Length, 3/
6 ,Alloy steel Locking C-Clamp,1-1/2" Throat Depth
  • IRWIN VISE-GRIP
  • 6 , Alloy steel Locking C-Clamp, 1-1/2" Throat Depth 6 ,Alloy steel Locking C-Clamp,1-1/2" Throat Depth
  • Item # 2H127
  • Mfr. Model # 6SP
  • Locking C-Clamp, 6 In. C-Clamp with Swivel Pads, Capacity 2-1/8 In., Throat Depth 1-1/2 In., Screw Mechanism...More

  • Category : Locking Clamps
Oval Diagonal Cutters,7" Overall Length,1-5/32" Jaw Wi
Fencing Plier, 10-1/4" Overall Length, 13/16" Jaw
6",Metal Alloy Locking C-Clamp,1-1/2" Throat Depth
Oval Diagonal Cutters,8" Overall Length,1-1/8" Jaw Wid
Oval Precision Diagonal Cutters,4-1/2" Overall Length,9/16&
Wire Stripper,8" Overall Length,24 to 10 AWG Capacity,Solid
Straight Jaw Pinch Off Locking Pliers, 7" Length, 1&qu
24",Hardened Alloy Steel Locking C-Clamp W/Swivel Pad,15-1&
18",Hardened Carbon Steel Locking C-Clamp W/Swivel Pad,9-1&
Pliers Set, Handle Type: Ergonomic, Number of Pieces:&
  • IRWIN VISE-GRIP
  • Pliers Set, Handle Type: Ergonomic, Number of Pieces: 7 Pliers Set
  • Item # 10J860
  • Mfr. Model # 1802537
  • Pliers Set, Number of Pieces 7, Includes (1) Each: 6 In. Groove Lock Straight Jaw Pliers (GV6), 8 In. Long...More

  • Category : Plier Sets
5-Pc. C-Clamp Set,Metal Alloy Locking Clamp Set,(10R)
Angled Diagonal Cutters,8" Overall Length,1-1/8" Jaw W
6 ,Alloy steel Locking C-Clamp,1-1/2" Throat Depth
  • IRWIN VISE-GRIP
  • 6 , Alloy steel Locking C-Clamp, 1-1/2" Throat Depth 6 ,Alloy steel Locking C-Clamp,1-1/2" Throat Depth
  • Item # 3A516
  • Mfr. Model # 6R
  • Locking C-Clamp, 6 In. C-Clamp, Capacity 2-1/8 In., Throat Depth 1-1/2 In., Screw Mechanism Easy Release...More

  • Category : Locking Clamps
Hose Clamp Pliers,8 In L,1-1/2 In Cap
  • IRWIN VISE-GRIP
  • Hose Clamp Pliers, 8 In L, 1-1/2 In Cap Hose Clamp Pliers,8 In L,1-1/2 In Cap
  • Item # 10J894
  • Mfr. Model # HC8
  • Hose Clamp Pliers, Solid Joint, Number of Pieces 1, Overall Length (In.) 8, Jaw Length (In.) 1-1/2 In., Jaw...More

  • Category : Hose Crimpers
Bent Nose Pliers, 5" Overall Length, 1-1/8" Jaw&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More