Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Hand Tools

45 Results Found that Include 45 Products 

Results per page: 16 | 32 | 48
Fish Tape,Flat,Steel,15-1/2 in. L
  • IDEAL
  • Fish Tape, Flat, Steel, 15-1/2 in. L
  • Item # 31AD78
  • Mfr. Model # 31-148
  • Fish Tape, Flexible Leader, Length 15-1/2 In., Tape Size 1/8 In., Flat Tape Profile, Tensile Strength 500...More

Fish Tape,Round,Steel,3 in. L
  • IDEAL
  • Fish Tape, Round, Steel, 3 in. L
  • Item # 31AD74
  • Mfr. Model # 31-158
  • Fish Tape, Repair, Length 3 In., Tape Size 3/16 In., Round Tape Profile, Steel, Features Replacement Eyelets...More

Fish Tape,3/16In x 100ft,Stainless Steel
  • IDEAL
  • Fish Tape, 3/16In x 100ft, Stainless Steel
  • Item # 31AD52
  • Mfr. Model # 31-092
  • Fish Tape, Tape Material Stainless Steel, Length 100 ft., Round Tape Profile, Tape Size 3/16 In., Winder Case...More

Fish Tape,3/16 In x 100 ft,Fiberglass
  • IDEAL
  • Fish Tape, 3/16 In x 100 ft, Fiberglass
  • Item # 31AD40
  • Mfr. Model # 31-087
  • Fish Tape, Tape Material Fiberglass, Length 100 ft., Round Tape Profile, Tape Size 3/16 In., Winder Case Yes,...More

Fish Tape,Round,Fiberglass,3 in. L
  • IDEAL
  • Fish Tape, Round, Fiberglass, 3 in. L
  • Item # 31AD45
  • Mfr. Model # 31-203
  • Fish Tape, Non-Conductive, Length 3 In., Tape Size 3/16 In., Round Tape Profile, Fiberglass, Features For Use...More

Fish Tape,Flat,Steel,7 in. L
  • IDEAL
  • Fish Tape, Flat, Steel, 7 in. L
  • Item # 31AD79
  • Mfr. Model # 31-085
  • Fish Tape, Swivel Ball, Length 7 In., Tape Size 1/8 In., Flat Tape Profile, Steel, Features Swivels to...More

Fish Tape,1/8 In x 240ft,Stainless Steel
  • IDEAL
  • Fish Tape, 1/8 In x 240ft, Stainless Steel
  • Item # 31AD50
  • Mfr. Model # 31-067
  • Marked Fish Tape, Tape Material Stainless Steel, Length 240 ft., Flat Tape Profile, Tape Size 1/4 In. x 0.060...More

Fish Tape,3/16 In x 50 ft,Fiberglass
  • IDEAL
  • Fish Tape, 3/16 In x 50 ft, Fiberglass
  • Item # 31AD64
  • Mfr. Model # 31-150
  • Fish Tape, Tape Material Fiberglass, Length 50 ft., Round Tape Profile, Tape Size 3/16 In., Winder Case No,...More

Fish Tape,3/16 In x 120 ft,Fiberglass
  • IDEAL
  • Fish Tape, 3/16 In x 120 ft, Fiberglass
  • Item # 31AD70
  • Mfr. Model # 31-554
  • Fish Tape, Tape Material Fiberglass, Length 120 ft., Round Tape Profile, Tape Size 3/16 In., Winder Case No,...More

Fish Tape,Round,Steel,13-1/2 in. L
  • IDEAL
  • Fish Tape, Round, Steel, 13-1/2 in. L
  • Item # 31AD72
  • Mfr. Model # 31-156
  • Fish Tape, Repair, Length 13-1/2 In., Tape Size 3/16 In., Round Tape Profile, Steel, Features Crimps New...More

Fish Tape,3/16 In x 200 ft,Fiberglass
  • IDEAL
  • Fish Tape, 3/16 In x 200 ft, Fiberglass
  • Item # 31AD41
  • Mfr. Model # 31-088
  • Fish Tape, Tape Material Fiberglass, Length 200 ft., Round Tape Profile, Tape Size 3/16 In., Winder Case Yes,...More

Fish Tape,1/4 In x 200 ft,Carbon Steel
  • IDEAL
  • Fish Tape, 1/4 In x 200 ft, Carbon Steel
  • Item # 31AD59
  • Mfr. Model # 31-052
  • Fish Tape, Tape Material Steel, Length 200 ft., Flat Tape Profile, Tape Size 1/4 In. x 0.060 In., Winder Case...More

Fish Tape,3/16 In x 50ft,Stainless Steel
  • IDEAL
  • Fish Tape, 3/16 In x 50ft, Stainless Steel
  • Item # 31AD67
  • Mfr. Model # 31-091
  • Fish Tape, Tape Material Stainless Steel, Length 50 ft., Round Tape Profile, Tape Size 3/16 In., Winder Case...More

Fish Stick,12 ft,Fiberglass
  • IDEAL
  • Fish Stick, 12 ft, Fiberglass
  • Item # 31AD81
  • Mfr. Model # 31-611
  • Fish Stick, Fiberglass, Length 12 ft., Pole Diameter 1/4 In., Medium Flexibility, White, Includes (3) 4 ft....More

Fish Stick,24 ft,Fiberglass
  • IDEAL
  • Fish Stick, 24 ft, Fiberglass
  • Item # 31AD82
  • Mfr. Model # 31-612
  • Fish Stick, Fiberglass, Length 24 ft., Pole Diameter 1/4 In., Medium Flexibility, White, Includes (3) 6 ft....More

Fish Tape,3/16 In x 50ft,Stainless Steel
  • IDEAL
  • Fish Tape, 3/16 In x 50ft, Stainless Steel
  • Item # 31AD51
  • Mfr. Model # 31-090
  • Fish Tape, Tape Material Stainless Steel, Length 50 ft., Round Tape Profile, Tape Size 3/16 In., Winder Case...More

Fish Tape,3/16 In x 100 ft,Fiberglass
  • IDEAL
  • Fish Tape, 3/16 In x 100 ft, Fiberglass
  • Item # 31AD65
  • Mfr. Model # 31-152
  • Fish Tape, Tape Material Fiberglass, Length 100 ft., Round Tape Profile, Tape Size 3/16 In., Winder Case No,...More

Fish Tape,Round,Steel,10-1/4 in. L
  • IDEAL
  • Fish Tape, Round, Steel, 10-1/4 in. L
  • Item # 31AD76
  • Mfr. Model # 31-159
  • Fish Tape, Repair, Length 10-1/4 In., Tape Size 3/16 In., Round Tape Profile, Tensile Strength 500 lb.,...More

Fish Tape,1/8 In x 120 ft,Carbon Steel
  • IDEAL
  • Fish Tape, 1/8 In x 120 ft, Carbon Steel
  • Item # 31AD47
  • Mfr. Model # 31-036
  • Fish Tape, Tape Material Steel, Length 120 ft., Flat Tape Profile, Tape Size 1/8 In. x 0.060 In., Winder Case...More

Fish Tape,3/16 In x 50 ft,Fiberglass
  • IDEAL
  • Fish Tape, 3/16 In x 50 ft, Fiberglass
  • Item # 31AD39
  • Mfr. Model # 31-086
  • Fish Tape, Tape Material Fiberglass, Length 50 ft., Round Tape Profile, Tape Size 3/16 In., Winder Case Yes,...More

Fish Tape,1/8 In x 120ft,Stainless Steel
  • IDEAL
  • Fish Tape, 1/8 In x 120ft, Stainless Steel
  • Item # 31AD49
  • Mfr. Model # 31-066
  • Marked Fish Tape, Tape Material Stainless Steel, Length 120 ft., Flat Tape Profile, Tape Size 1/4 In. x 0.060...More

Fish Tape,1/4 In x 100 ft,Carbon Steel
  • IDEAL
  • Fish Tape, 1/4 In x 100 ft, Carbon Steel
  • Item # 31AD58
  • Mfr. Model # 31-050
  • Fish Tape, Tape Material Steel, Length 100 ft., Flat Tape Profile, Tape Size 1/4 In. x 0.060 In., Winder Case...More

Fish Tape,Round,Steel,6-1/2 in. L
  • IDEAL
  • Fish Tape, Round, Steel, 6-1/2 in. L
  • Item # 31AD77
  • Mfr. Model # 31-166
  • Fish Tape, Repair, Length 6-1/2 In., Round Tape Profile, Steel, Features Die Set Only for Fish Tape Repair Kit...More

Fish Tape,Plastic,15-1/2 in. L
  • IDEAL
  • Fish Tape, Plastic, 15-1/2 in. L
  • Item # 31AD80
  • Mfr. Model # KB-0173
  • Fish Tape, Replacement, Length 15-1/2 In., Plastic, Features Replacement Case with An Exceptionally Durable...More

Fish Tape,1/8 In x 120ft,Stainless Steel
  • IDEAL
  • Fish Tape, 1/8 In x 120ft, Stainless Steel
  • Item # 31AD62
  • Mfr. Model # 31-073
  • Marked Fish Tape, Tape Material Stainless Steel, Length 120 ft., Flat Tape Profile, Tape Size 1/4 In. x 0.060...More

Fish Stick,Steel
  • IDEAL
  • Fish Stick, Steel
  • Item # 31AD87
  • Mfr. Model # 31-652
  • Fish Stick Accessory Kit, Steel, Length 1/4 In., Pole Diameter 1/4 In., Medium Flexibility, Yellow, Black,...More

Fish Tape,3/16 In x 50 ft,Fiberglass
  • IDEAL
  • Fish Tape, 3/16 In x 50 ft, Fiberglass
  • Item # 31AD53
  • Mfr. Model # 31-060
  • Fish Tape, Tape Material Fiberglass, Length 50 ft., Round Tape Profile, Tape Size 3/16 In., Winder Case Yes,...More

Fish Tape,3/16 In x 100 ft,Fiberglass
  • IDEAL
  • Fish Tape, 3/16 In x 100 ft, Fiberglass
  • Item # 31AD43
  • Mfr. Model # 31-201
  • Fish Tape, Tape Material Fiberglass, Length 100 ft., Round Tape Profile, Tape Size 3/16 In., Winder Case No,...More

Fish Tape,1/8 In x 240 ft,Carbon Steel
  • IDEAL
  • Fish Tape, 1/8 In x 240 ft, Carbon Steel
  • Item # 31AD48
  • Mfr. Model # 31-038
  • Fish Tape, Tape Material Steel, Length 240 ft., Flat Tape Profile, Tape Size 1/8 In. x 0.060 In., Winder Case...More

Fish Tape,1/4 In x 50 ft,Carbon Steel
  • IDEAL
  • Fish Tape, 1/4 In x 50 ft, Carbon Steel
  • Item # 31AD57
  • Mfr. Model # 31-051
  • Fish Tape, Tape Material Steel, Length 50 ft., Flat Tape Profile, Tape Size 1/4 In. x 0.060 In., Winder Case...More

Fish Tape,1/8 In x 240ft,Stainless Steel
  • IDEAL
  • Fish Tape, 1/8 In x 240ft, Stainless Steel
  • Item # 31AD63
  • Mfr. Model # 31-074
  • Marked Fish Tape, Tape Material Stainless Steel, Length 240 ft., Flat Tape Profile, Tape Size 1/4 In. x 0.060...More

Fish Tape,3/16 In x 50 ft,Steel
  • IDEAL
  • Fish Tape, 3/16 In x 50 ft, Steel
  • Item # 31AD71
  • Mfr. Model # 31-141
  • Fish Tape, Tape Material Steel, Length 50 ft., Round Tape Profile, Tape Size 3/16 In., Winder Case No, Case...More

Results per page: 16 | 32 | 48