Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Hand Tools

43 Results Found that Include 43 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Putty Knife,1-1/2in.W.,Polypropylene
  • HYDE
  • Putty Knife, 1-1/2in.W., PolypropylenePutty Knife,1-1/2in.W.,Polypropylene
  • Item # 38HR91
  • Mfr. Model # 04151
  • Drywall and Putty Knives, Putty Knife, Blade Type Stiff, Blade Width 1-1/2 In., Blade Material Carbon Steel,...More

Utility Knife,5-1/2in.L,3/4in.W,Red
  • HYDE
  • Utility Knife, 5-1/2in.L, 3/4in.W, RedUtility Knife,5-1/2in.L,3/4in.W,Red
  • Item # 38HT09
  • Mfr. Model # 42035
  • Utility Knife, Overall Length 5-1/2 In., Overall Width 3/4 In., Overall Thickness 1/2 In., Handle Color Red,...More

Putty Knife,3in.W.,Overmolded,4-1/2in.L.
  • HYDE
  • Putty Knife, 3in.W., Overmolded, 4-1/2in.L.Putty Knife,3in.W.,Overmolded,4-1/2in.L.
  • Item # 38HR96
  • Mfr. Model # 06421
  • Drywall and Putty Knives, Putty Knife, Blade Type Stiff, Blade Width 3 In., Blade Material Brass, Handle...More

Putty Knife,1-1/2in.W.,Wood,4in.L.
  • HYDE
  • Putty Knife, 1-1/2in.W., Wood, 4in.L.Putty Knife,1-1/2in.W.,Wood,4in.L.
  • Item # 38HR97
  • Mfr. Model # 07160
  • Drywall and Putty Knives, Putty Knife, Blade Type Stiff, Blade Width 1-1/2 In., Blade Material Carbon Steel,...More

Putty Knife,Polypropylene,4-1/2in.L.
  • HYDE
  • Putty Knife, Polypropylene, 4-1/2in.L.Putty Knife,Polypropylene,4-1/2in.L.
  • Item # 38HR93
  • Mfr. Model # 04401
  • Drywall and Putty Knives, Putty Knife, Blade Type Stiff, Blade Width 3 In., Blade Material Carbon Steel,...More

Floor Scraper,6in.W.,Wood,55in.L.
  • HYDE
  • Floor Scraper, 6in.W., Wood, 55in.L.Floor Scraper,6in.W.,Wood,55in.L.
  • Item # 38HT05
  • Mfr. Model # 19205
  • Scrapers, Floor Scraper, Blade Type Stiff, Blade Width 6 In., Blade Material Carbon Steel, Handle Material...More

Putty Knife,6in.W.,Nylon,4in.L.
  • HYDE
  • Putty Knife, 6in.W., Nylon, 4in.L.Putty Knife,6in.W.,Nylon,4in.L.
  • Item # 38HR89
  • Mfr. Model # 02870
  • Drywall and Putty Knives, Putty Knife, Blade Type Flexible, Blade Width 6 In., Blade Material Carbon Steel,...More

Putty Knife,2-1/2in.W.,Nylon,4in.L.
  • HYDE
  • Putty Knife, 2-1/2in.W., Nylon, 4in.L.Putty Knife,2-1/2in.W.,Nylon,4in.L.
  • Item # 38HR84
  • Mfr. Model # 01870
  • Drywall and Putty Knives, Putty Knife, Blade Type Multi, Blade Width 2-1/2 In., Blade Material Carbon Steel,...More

Scraper,3in.W.,Polypropylene,8in.L.
  • HYDE
  • Scraper, 3in.W., Polypropylene, 8in.L.Scraper,3in.W.,Polypropylene,8in.L.
  • Item # 38HT03
  • Mfr. Model # 12050
  • Scrapers, Scraper, Blade Type Stiff, Blade Width 3 In., Blade Material Carbon Steel, Handle Material...More

Putty Knife,1-1/2in.W.,Black,4-1/2in.L.
  • HYDE
  • Putty Knife, 1-1/2in.W., Black, 4-1/2in.L.Putty Knife,1-1/2in.W.,Black,4-1/2in.L.
  • Item # 38HR90
  • Mfr. Model # 04101
  • Drywall and Putty Knives, Putty Knife, Blade Type Flexible, Blade Width 1-1/2 In., Blade Material Carbon...More

Sheath,Knife,1 Pocket,2in.W.,Tan
  • HYDE
  • Sheath, Knife, 1 Pocket, 2in.W., TanSheath,Knife,1 Pocket,2in.W.,Tan
  • Item # 38HT08
  • Mfr. Model # 56500
  • Sheath, Knife, Material Simulated Leather, Number of Pockets 1, Width 2 In., Depth 9-13/16 In., Height 1/4...More

Putty Knife,4in.W.,Wood,4in.L.
  • HYDE
  • Putty Knife, 4in.W., Wood, 4in.L.Putty Knife,4in.W.,Wood,4in.L.
  • Item # 38HR99
  • Mfr. Model # 07745
  • Drywall and Putty Knives, Putty Knife, Blade Type Flexible, Blade Width 4 In., Blade Material Carbon Steel,...More

Drywall Mud Mixer,Heavy Duty
Floor Scraper,3in.W.,Wood,55in.L.
  • HYDE
  • Floor Scraper, 3in.W., Wood, 55in.L.Floor Scraper,3in.W.,Wood,55in.L.
  • Item # 38HT04
  • Mfr. Model # 19200
  • Scrapers, Floor Scraper, Blade Type Stiff, Blade Width 3 In., Blade Material Carbon Steel, Handle Material...More

Industrial Hand Knife,Wood/Aluminum
  • HYDE
  • Industrial Hand Knife, Wood/AluminumIndustrial Hand Knife,Wood/Aluminum
  • Item # 38HT17
  • Mfr. Model # 63080
  • Drywall and Putty Knives, Industrial Hand Knife, Handle Material Wood/Aluminum, Handle Length 4-1/2 In.,...More

Putty Knife,1-1/4in.W.,Wood,4in.L.
  • HYDE
  • Putty Knife, 1-1/4in.W., Wood, 4in.L.Putty Knife,1-1/4in.W.,Wood,4in.L.
  • Item # 38HR98
  • Mfr. Model # 07210
  • Drywall and Putty Knives, Putty Knife, Blade Type Stiff, Blade Width 1-1/4 In., Blade Material Carbon Steel,...More

Industrial Hand Knife,1in.W,Wood,Natural
  • HYDE
  • Industrial Hand Knife, 1in.W, Wood, NaturalIndustrial Hand Knife,1in.W,Wood,Natural
  • Item # 38HT14
  • Mfr. Model # 60090
  • Drywall and Putty Knives, Industrial Hand Knife, Blade Type Square, Blade Width 1 In., Blade Material Carbon...More

Caulk Application Tool,5-1/2in.L,Plastic
1-9/16" Steel Industrial Hand Knife, 1 EA
Putty Knife,4in.W.,Nylon,3-3/4in.L.
  • HYDE
  • Putty Knife, 4in.W., Nylon, 3-3/4in.L.Putty Knife,4in.W.,Nylon,3-3/4in.L.
  • Item # 38HR88
  • Mfr. Model # 02600
  • Drywall and Putty Knives, Putty Knife, Blade Type Stiff, Blade Width 4 In., Blade Material Carbon Steel,...More

Putty Knife,1-5/16in.W.,Nylon,3-3/4in.L.
  • HYDE
  • Putty Knife, 1-5/16in.W., Nylon, 3-3/4in.L.Putty Knife,1-5/16in.W.,Nylon,3-3/4in.L.
  • Item # 38HR86
  • Mfr. Model # 02215
  • Drywall and Putty Knives, Putty Knife, Blade Type Stiff, Blade Width 1-5/16 In., Blade Material Carbon Steel,...More

Putty Knife,1-1/4in.W.,Nylon,3-3/4in.L.
  • HYDE
  • Putty Knife, 1-1/4in.W., Nylon, 3-3/4in.L.Putty Knife,1-1/4in.W.,Nylon,3-3/4in.L.
  • Item # 38HR85
  • Mfr. Model # 02070
  • Drywall and Putty Knives, Putty Knife, Blade Type Stiff, Blade Width 1-1/4 In., Blade Material Carbon Steel,...More

Industrial Hand Knife,3in.W,Wood,Natural
  • HYDE
  • Industrial Hand Knife, 3in.W, Wood, NaturalIndustrial Hand Knife,3in.W,Wood,Natural
  • Item # 38HT21
  • Mfr. Model # 50821
  • Drywall and Putty Knives, Industrial Hand Knife, Blade Type Stiff, Blade Width 3 In., Blade Material Carbon...More

Mixing Knife,3/4in.W.,Wood,3-1/2in.L.
  • HYDE
  • Mixing Knife, 3/4in.W., Wood, 3-1/2in.L.Mixing Knife,3/4in.W.,Wood,3-1/2in.L.
  • Item # 38HT06
  • Mfr. Model # D55221
  • Drywall and Putty Knives, Mixing Knife, Blade Type Flexible, Blade Width 3/4 In., Blade Material Carbon...More

Industrial Hand Knife,3-5/8in.W.,Wood
  • HYDE
  • Industrial Hand Knife, 3-5/8in.W., WoodIndustrial Hand Knife,3-5/8in.W.,Wood
  • Item # 38HT22
  • Mfr. Model # 99636
  • Drywall and Putty Knives, Industrial Hand Knife, Blade Type Square Point, Blade Width 3-5/8 In., Blade...More

6" High Carbon Chrome Vanadium Steel Mill Blade Flat&#
Putty Knife,2-1/2in.W.,Wood,4-1/2in.L.
  • HYDE
  • Putty Knife, 2-1/2in.W., Wood, 4-1/2in.L.Putty Knife,2-1/2in.W.,Wood,4-1/2in.L.
  • Item # 38HT01
  • Mfr. Model # 07975
  • Drywall and Putty Knives, Putty Knife, Blade Type Stiff, Blade Width 2-1/2 In., Blade Material Carbon Steel,...More

4-3/4" High Carbon Chrome Vanadium Steel Bevel Point&#
9" High Carbon Chrome Vanadium Steel Mill Blade Bevel&
Industrial Hand Knife,,Wood,4in.L.
  • HYDE
  • Industrial Hand Knife, , Wood, 4in.L.Industrial Hand Knife,,Wood,4in.L.
  • Item # 38HT13
  • Mfr. Model # 57660
  • Drywall and Putty Knives, Industrial Hand Knife, Handle Material Wood, Handle Length 4 In., Color Black,...More

Carving Knife,Sloyd,7in.L,Black
  • HYDE
  • Carving Knife, Sloyd, 7in.L, BlackCarving Knife,Sloyd,7in.L,Black
  • Item # 38HT10
  • Mfr. Model # 40160
  • Carving Knife, Sloyd, Handle Dia. 0.95mm, Overall Length 7 In., Blade Length 3-1/8 In., Handle Length 3-7/8...More

Putty Knife,6in.W.,Polypropylene,Black
  • HYDE
  • Putty Knife, 6in.W., Polypropylene, BlackPutty Knife,6in.W.,Polypropylene,Black
  • Item # 38HR94
  • Mfr. Model # 04851
  • Drywall and Putty Knives, Putty Knife, Blade Type Flexible, Blade Width 6 In., Blade Material Carbon Steel,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More