Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Hand Tools

100 Results Found that Include 185 Products

Results per page: 16 | 32 | 48
Utility Knife,5-1/2 In.,Orange
  • HYDE
  • Utility Knife, 5-1/2 In., OrangeUtility Knife,5-1/2 In.,Orange
  • Item # 8XYE3
  • Mfr. Model # 42065
  • Retractable Utility Knife, Self Retracting, Die Cast Metal Knife Material, Orange, Heavy Duty Round Tip Blade...More

Painters Tool, 8-in-1,Stiff,3 In. W,Grey
  • HYDE
  • Painters Tool, 8-in-1, Stiff, 3 In. W, GreyPainters Tool, 8-in-1,Stiff,3 In. W,Grey
  • Item # 16W170
  • Mfr. Model # 06988
  • Painters Tools, Painters Tool, 8-in-1, Blade Type Stiff, Blade Width 3 In., Blade Material Stainless Steel,...More

Wall Patch,8 x 8 In,Aluminum/Fiberglass
Painters Tool, 14-in-1,Stiff,2-1/2 In. W
  • HYDE
  • Painters Tool, 14-in-1, Stiff, 2-1/2 In. WPainters Tool, 14-in-1,Stiff,2-1/2 In. W
  • Item # 16W176
  • Mfr. Model # 06993
  • Painters Tools, Painters Tool, 14-in-1, Blade Type Stiff, Blade Width 2-1/2 In., Blade Material Carbon Steel,...More

Blade,Scraper
  • HYDE
  • ScraperScraper
  • Multiple product options available

    Multiple product options available

Wire Brush w/Scraper,12 1/2 In
  • HYDE
  • Wire Brush w/Scraper, 12 1/2 InWire Brush w/Scraper,12 1/2 In
  • Item # 5FZH8
  • Mfr. Model # 46834
  • Wire Brush w/Scraper Blade, Block Size 6 x 1 1/8 In., Block Type Polypropylene, Fill Type High Carbon Steel,...More

Scraper Blade,4 In,For 5FZH2-4
Safety Box Cutter,5-7/8 In.,Silver,PK10
  • HYDE
  • Safety Box Cutter, 5-7/8 In., Silver, PK10Safety Box Cutter,5-7/8 In.,Silver,PK10
  • Item # 3KJD1
  • Mfr. Model # 42005
  • Carton Cutter, Overall Length 5 7/8 In, Overall Width 1 7/8 In, Overall Thickness 1/8 In, Knife Material...More

Wire Brush w/Scraper,9 1/4 In
  • HYDE
  • Wire Brush w/Scraper, 9 1/4 InWire Brush w/Scraper,9 1/4 In
  • Item # 5FZJ2
  • Mfr. Model # 46835
  • Wire Brush w/Scraper Blade, Nonsparking, Block Size 3 1/4 x 1 In., Block Type Polypropylene, Fill Type High...More

Caulking Tool Combo Pack,2 pc.
  • HYDE
  • Caulking Tool Combo Pack, 2 pc.Caulking Tool Combo Pack,2 pc.
  • Item # 5FZH7
  • Mfr. Model # 43640
  • Caulking Tool Combo Pack, Number of Pieces 2, Blade Type Flexible, Various Shapes, Blade Material Plastic,...More

Caulk Removal tool
Surface Prep Kit,SS,Nylon,3 pc.
  • HYDE
  • Surface Prep Kit, SS, Nylon, 3 pc.Surface Prep Kit,SS,Nylon,3 pc.
  • Item # 16W173
  • Mfr. Model # 48911
  • Putty Knife/Joint Knife Set, Number of Pieces 3, Blade Type (1) Flexible, (2) Stiff, Blade Material Stainless...More

Gasket Scraper Set,CV Steel,4 pc.
  • HYDE
  • Gasket Scraper Set, CV Steel, 4 pc.Gasket Scraper Set,CV Steel,4 pc.
  • Item # 24Z409
  • Mfr. Model # 08030
  • Gasket Scraper Set, Number of Pieces 4, Blade Type Stiff, Blade Material Chrome Vanadium Steel, Handle...More

Round Point Safety Blade, W, PK100
Caulk Spatula Tool,6 in. L
  • HYDE
  • Caulk Spatula Tool, 6 in. LCaulk Spatula Tool,6 in. L
  • Item # 5FZH6
  • Mfr. Model # 43610
  • Caulk Spatula Tool, Caulk-Rite PRO(TM), Number of Pieces 1, Length (In.) 6, Construction Powder-Coated Metal...More

Wall Patch,4 x 4 In,Aluminum/Fiberglass
Vacuum Hand Sander Kit,6 Pc,Pole Adapter
  • HYDE
  • Vacuum Hand Sander Kit, 6 Pc, Pole AdapterVacuum Hand Sander Kit,6 Pc,Pole Adapter
  • Item # 24Z437
  • Mfr. Model # 09170
  • Vacuum Hand Sander Kit, Number of Pieces 6, Thread Size Universal For Use With Any Extension Pole,...More

Wall Patch,6 x 6 In,Alum/Fiberglass,PK10
Wall Patch,4 x 4 In,Alum/Fiberglass,PK10
Plastic Tool Set,Flexible,3 pc.
  • HYDE
  • Plastic Tool Set, Flexible, 3 pc.Plastic Tool Set,Flexible,3 pc.
  • Item # 1DAZ5
  • Mfr. Model # 05610
  • Putty Knife/Scraper Set, Number of Pieces 3, Blade Type Flexible, Blade Material Polypropylene, Handle...More

Wall Patch,6 x 6 In,Aluminum/Fiberglass
Vacuum Hand Sander Kit,5 Pc
  • HYDE
  • Vacuum Hand Sander Kit, 5 PcVacuum Hand Sander Kit,5 Pc
  • Item # 24Z436
  • Mfr. Model # 09165
  • Vacuum Hand Sander Kit, Number of Pieces 5, Construction Metal and Plastic, Characteristics Swivel Control,...More

Results per page: 16 | 32 | 48