Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Hand Tools

38 Results Found that Include 38 Products 

 |  Results per page: 16 | 32 | 48

Pick Set, 2 PC

GRAINGER APPROVED VENDOR

Grainger Item # 5MG36 | Mfr. Model # 7103

Catalog Page # 2992 (PDF)

O Ring/Oil Seal Pick Set, 2 Pieces

O Ring Tool

GRAINGER APPROVED VENDOR

Grainger Item # 4F418 | Mfr. Model # 4F418

Catalog Page # 2992 (PDF)

O Ring Tool, Solid Brass

Needle File Set

GRAINGER APPROVED VENDOR

Grainger Item # 4EEK3 | Mfr. Model # 430

Catalog Page # 3969 (PDF)

Needle File Set, Number of Pieces 10, Round, Flat, Triangular And Half Round Shape, Length 5 1/2 In, Steel...More

Tool Rack, 12 In, Single Bar

GRAINGER APPROVED VENDOR

Grainger Item # 33F192 | Mfr. Model # 33F192

Catalog Page # 1393 (PDF)

Stardard Tool Rack, Single Bar, Steel, Off White, Wall Mount, Includes Plastic cap

Street Key, Combination, Steel, 30 In L

GRAINGER APPROVED VENDOR

Grainger Item # 1WJU2 | Mfr. Model # 1WJU2

Catalog Page # 3848 (PDF)

Street Key, Combination, Overall Length 30 In, Construction Cold Rolled Steel

Chipping Hammer With Brush

GRAINGER APPROVED VENDOR

Grainger Item # 19N773 | Mfr. Model # 19N773

Catalog Page # NA

Chipping Hammer, Vertical, Head Weight 5.11 Oz., Head Length 3.70 In., Blade (1) Length 1.04 In., Blade (1)...More

Water Meter Key, Box, 12 In L, Bronze

GRAINGER APPROVED VENDOR

Grainger Item # 1WJT9 | Mfr. Model # 1WJT9

Catalog Page # 3848 (PDF)

Water Meter Key, Combination, Overall Length 12 In, Construction Bronze, Function For Opening Meter Boxes And...More

Chipping Hammer With Soft Grip

GRAINGER APPROVED VENDOR

Grainger Item # 19N774 | Mfr. Model # 19N774

Catalog Page # NA

Chipping Hammer, Vertical, Head Weight 7.23 Oz., Head Length 6.22 In., Blade (1) Length 0.98 In., Blade (1)...More

C-Clip Magnet, Chrome, 20 Lb, 2.035 In Dia

GRAINGER APPROVED VENDOR

Grainger Item # 3DYA1 | Mfr. Model # 3DYA1

Catalog Page # 3316 (PDF)

C-Clip Magnet, Thickness 0.315 In, Dia 2.035 In, Size 4.0 Oz, Max Pull 20 Lb, Magnetic Strength 20 Lb,...More

Latch Action Clamp, Hold Cap 700 Lb.

GRAINGER APPROVED VENDOR

Grainger Item # 11A068 | Mfr. Model # 12310CR

Catalog Page # 3317 (PDF)

Latch Action Clamp, Holding Capacity 700 Lb., Overall Height 1.91 In., Overall Length 6.56 In., Height Under...More

Flush Cut Trimmer

GRAINGER APPROVED VENDOR

Grainger Item # 9APV0 | Mfr. Model # PLIERS-FLUSH CUT

Catalog Page # NA

Flush Cut Trimmer, Standard Wood and PVC Edgebanding .018 -.025

Crucible Tongs, 9 In, Coated SS

GRAINGER APPROVED VENDOR

Grainger Item # 5ZPT4 | Mfr. Model # 5ZPT4

Catalog Page # NA

Tongs, Type Crucible, Point Type Corrugated, Length (In.) 9, Material Stainless Steel, PTFE Coated

Coated Beaker Tongs, 3 Jaw, Plated Steel

GRAINGER APPROVED VENDOR

Grainger Item # 5ZPV6 | Mfr. Model # 5ZPV6

Catalog Page # NA

Beaker Tongs, Type 3 Jaw, Point Type Corrugated, Length (In.) 9.250, Material Nickel Plated Steel

Precision Saw, 9 1/4 In, Aluminum Handle

GRAINGER APPROVED VENDOR

Grainger Item # 4EEJ9 | Mfr. Model # 295

Catalog Page # 3969 (PDF)

Precision Saw, Length 9 1/4 In., Blade Length 5 In., 52 Teeth per Inch, Handle Design Lightweight Aluminum,...More

Plumbing Pliers, 1/8 to 4-5/8In

GRAINGER APPROVED VENDOR

Grainger Item # 34A519 | Mfr. Model # 34A519

Catalog Page # NA

Plumbing Pliers, Soft Jaw, Capacity (In.) 1/8 to 4-5/8, Overall Length (In.) 9-1/8, Construction Hardened...More

Toggle Clamp, Horiz, 2.40 In, 8.62 In

GRAINGER APPROVED VENDOR

Grainger Item # 13F622 | Mfr. Model # 13F622

Catalog Page # 3318 (PDF)

Toggle Clamp, Horizontal U-bar Arm, Holding Capacity 500 Lb., Overall Height 2.63 In., Overall Length 8.62...More

C-Clip Magnet, Chrome/Blk, 20 Lb, 2.035 In

GRAINGER APPROVED VENDOR

Grainger Item # 3DXZ8 | Mfr. Model # 3DXZ8

Catalog Page # 3316 (PDF)

C-Clip Magnet, Thickness 0.315 In, Dia 2.035 In, Size 5.6 Oz, Max Pull 20 Lb, Magnetic Strength 20 Lb,...More

Horiz Hold Down Clamp, Hold Cap 350 Lb.

GRAINGER APPROVED VENDOR

Grainger Item # 11A058 | Mfr. Model # 16071CR

Catalog Page # 3318 (PDF)

Horizontal Handle Hold Down Clamp, Holding Capacity 350 Lb., Overall Height 2.49 In., Overall Length 3.68...More

Toggle Clamp, Horiz, 1.95 In, 6.73 In

GRAINGER APPROVED VENDOR

Grainger Item # 13F621 | Mfr. Model # 13F621

Catalog Page # 3318 (PDF)

Toggle Clamp, Horizontal U-bar Arm, Holding Capacity 200 Lb., Overall Height 2.05 In., Overall Length 6.73...More

Toggle Clamp, 375 lb. Hold Capacity

GRAINGER APPROVED VENDOR

Grainger Item # 11A038 | Mfr. Model # 11018CR

Catalog Page # 3318 (PDF)

Toggle Clamp, Vertical Handle Hold Down, Holding Capacity (Lb.) 375, Overall Height (In.) 5.6, Overall Length...More

Mini Hacksaw, 10 In L

GRAINGER APPROVED VENDOR

Grainger Item # 34A514 | Mfr. Model # 34A514

Catalog Page # NA

Mini Hacksaw, Overall Length (In.) 10, Construction Steel, Features Cuts Wood, Plaster, Steel, Brass In Tight...More

Water/Gas Shutoff Wrench, Steel

GRAINGER APPROVED VENDOR

Grainger Item # 34A517 | Mfr. Model # 34A517

Catalog Page # NA

Water/Gas Shutoff Wrench, Capacity (In.) 12 to 15, Construction Steel, Features Turns Off Gas And Water At...More

Channel Magnet, Chrome/Blk, 20 Lb, 2.035 In

GRAINGER APPROVED VENDOR

Grainger Item # 3DXZ9 | Mfr. Model # 3DXZ9

Catalog Page # 3316 (PDF)

Channel-Clip Magnet, Thickness 0.315 In, Dia 2.035 In, Size 5.6 Oz, Max Pull 20 Lb, Magnetic Strength 20 Lb,...More

Water Meter Key, Box, 6 In L

GRAINGER APPROVED VENDOR

Grainger Item # 34A513 | Mfr. Model # 34A513

Catalog Page # NA

Water Meter Key, Box, Overall Length (In.) 6, Construction Bronze, Features For Opening Meter Boxes, Function...More

Tube Cutter, 1/8 to 1/2 In

GRAINGER APPROVED VENDOR

Grainger Item # 34A522 | Mfr. Model # 34A522

Catalog Page # NA

Tube Cutter, Manual, Cutting Action Spring, Capacity (In.) 1/8 to 1/2, Tube Capacity (In.) 1/2, Overall...More

Vert Hold Down Clamp, Hold Cap 200 Lb.

GRAINGER APPROVED VENDOR

Grainger Item # 11A042 | Mfr. Model # 11071CR

Catalog Page # 3318 (PDF)

Vertical Handle Hold Down Clamp, Holding Capacity 200 Lb., Overall Height 5.88 In., Overall Length 4.59 In.,...More

Pipe Cleaning Brush, 4 In 1

GRAINGER APPROVED VENDOR

Grainger Item # 34A497 | Mfr. Model # 34A497

Catalog Page # NA

Pipe Cleaning Brush, 4 In 1, Construction Steel And Resin, Function Cleans 1/2 and 3/4 In. Tubing and...More

Dish Clamp, 9 In, Stainless Steel

GRAINGER APPROVED VENDOR

Grainger Item # 5ZPV9 | Mfr. Model # 5ZPV9

Catalog Page # NA

Dish Clamp, Length (In.) 9, Material Stainless Steel

Coated Crucible Tongs, 18 In, Plated Steel

GRAINGER APPROVED VENDOR

Grainger Item # 5ZPT7 | Mfr. Model # 5ZPT7

Catalog Page # NA

Tongs, Type Crucible, Point Type Corrugated, Length (In.) 18, Material Nickel Plated Steel, PTFE Coated

Flaring Cone Roller Retaining Cap

GRAINGER APPROVED VENDOR

Grainger Item # 24TT28 | Mfr. Model # S68146

Catalog Page # NA

Flaring Cone Roller Retaining Cap, For Use With Grainger Item Number 5MK31, For Use With Mfr. Model Number...More

Screw

GRAINGER APPROVED VENDOR

Grainger Item # 24TR74 | Mfr. Model # S74834

Catalog Page # NA

Screw, For Use With Mfr. Model Number 406-FA, Fits Brand Imperial, Includes (1) Screw

Female Coupler Sleeve

GRAINGER APPROVED VENDOR

Grainger Item # 24TR27 | Mfr. Model # S8920071

Catalog Page # NA

Female Coupler Sleeve, For Use With Mfr. Model Number 16C, 17C, 18C, 19C, Fits Brand Imperial, Includes (1)...More

 |  Results per page: 16 | 32 | 48
loader image