Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Hand Tools

34 Results Found that Include 34 Products 

Results per page: 16 | 32 | 48
Water Key,Four Way,Steel,Vinyl Pouch
Magnetic Hook,20 lb,1-1/2 Dia
Water Key,Four Way,Steel
  • GRAINGER APPROVED VENDOR
  • Water Key, Four Way, SteelWater Key,Four Way,Steel
  • Item # 34A523
  • Mfr. Model # 34A523
  • Water Key, Four way, Tube Capacity (In.) 1/4, 9/32, 5/16 And 11/32 In., Construction Steel, Features Square...More

Tube Cutter,Manual,Up to 5/8 In
  • GRAINGER APPROVED VENDOR
  • Tube Cutter, Manual, Up to 5/8 InTube Cutter,Manual,Up to 5/8 In
  • Item # 34A520
  • Mfr. Model # 34A520
  • Tube Cutter, Manual, Cutting Action Spring, Capacity (In.) Up to 5/8, Tube Capacity (In.) 5/8, Overall Length...More

Die Module,Code 1-63,3/8In Cap
Horiz Hold Down Clamp,Hold Cap 60 Lb.
  • GRAINGER APPROVED VENDOR
  • Horiz Hold Down Clamp, Hold Cap 60 Lb.Horiz Hold Down Clamp,Hold Cap 60 Lb.
  • Item # 11A051
  • Mfr. Model # 14054CR
  • Horizontal Handle Hold Down Clamp, Holding Capacity 60 Lb., Overall Height 0.73 In., Overall Length 3.24 In.,...More

Tube Bender Set,Spring,4 3/8 In Length
Scoop,52 oz.,Polypropylene
  • GRAINGER APPROVED VENDOR
  • Scoop, 52 oz., PolypropyleneScoop,52 oz.,Polypropylene
  • Item # 9PZW0
  • Mfr. Model # 93110
  • Scoop, Capacity 52 oz., Overall Length 7 In., Overall Width 5-1/2 In., Overall Height 3-1/4 In., Handle...More

Replacement Nib,Light Brown,Pk 24
ReplacementBlade,For 34A520,PK10
  • GRAINGER APPROVED VENDOR
  • ReplacementBlade, For 34A520, PK10ReplacementBlade,For 34A520,PK10
  • Item # 34A530
  • Mfr. Model # 34A530
  • Replacement Blade, For 34A520, Capacity (In.) 5/8, Construction Steel, Features Easy To Replace Cutting...More

Die Module,Code 2-63:58,1/4-3/8In Cap
Chalk Replacement Line,150 ft.
Die Module,Code 6-68,3/8In Cap
Die Module,Code 3-58:53,1/4In Cap
Die Module,Code 5-48:68,1/4-3/8In Cap
Replacement Blade,For 34A528
  • GRAINGER APPROVED VENDOR
  • Replacement Blade, For 34A528Replacement Blade,For 34A528
  • Item # 34A529
  • Mfr. Model # 34A529
  • Replacement Blade, For 34A528, Capacity (In.) 1-1/2, Tube Capacity (In.) 1-1/4, Overall Length (In.) 3,...More

Die Module,Code 4-53:48,1/4In Cap
Mini Hacksaw Blades,PK 10
  • GRAINGER APPROVED VENDOR
  • Mini Hacksaw Blades, PK 10Mini Hacksaw Blades,PK 10
  • Item # 34A515
  • Mfr. Model # 34A515
  • Mini Hacksaw Blades, Overall Length (In.) 6, Construction Carbon Steel, Features Cuts Wood, Plaster, Steel,...More

Screw,Shoulder,1/8-32 x 3/8
  • GRAINGER APPROVED VENDOR
  • Screw, Shoulder, 1/8-32 x 3/8Screw,Shoulder,1/8-32 x 3/8
  • Item # 24TR41
  • Mfr. Model # S8201501
  • Screw,Shoulder,1/8-32 x 3/8, For Use With Grainger Item Number 6X858, 3KE43, 5MK31, For Use With Mfr. Model...More

Aluminum Reel,Blue,100 ft.
Screw
  • GRAINGER APPROVED VENDOR
  • ScrewScrew
  • Item # 24TT23
  • Mfr. Model # S26883
  • Screw, For Use With Grainger Item Number 6X857, 3XTW6, For Use With Mfr. Model Number TC-1050, TC-1050RH,...More

Ceramic Sleeves for H-23440,PK2
Replacement Blade,For 34A524
  • GRAINGER APPROVED VENDOR
  • Replacement Blade, For 34A524Replacement Blade,For 34A524
  • Item # 34A525
  • Mfr. Model # 34A525
  • Replacement Blade, For 34A524, Capacity (In.) 1-1/2, Hose Capacity (In.) 1-1/2, PVC Pipe Capacity (In.)...More

Gaskets,1/4 In Hose,PK10
  • GRAINGER APPROVED VENDOR
  • Gaskets, 1/4 In Hose, PK10Gaskets,1/4 In Hose,PK10
  • Item # 24TT37
  • Mfr. Model # 7958301
  • Gaskets,1/4 In Hose,PK10, For Use With Grainger Item Number 3KU69, 6X645, 4LEP3, 4LEP4, 6X646, 6X644, X6X642,...More

Beaker Tongs For 50 to 1500 mL Beakers
Screw
  • GRAINGER APPROVED VENDOR
  • ScrewScrew
  • Item # 24TR56
  • Mfr. Model # S77511
  • Screw, For Use With Grainger Item Number 3KE46, For Use With Mfr. Model Number 206-FB, 206-FBP, Fits Brand...More

Seal Gasket,1/4 In.PK10
  • GRAINGER APPROVED VENDOR
  • Seal Gasket, 1/4 In.PK10Seal Gasket,1/4 In.PK10
  • Item # 24TR26
  • Mfr. Model # S79583-01
  • Seal Gasket,1/4 In.PK10, For Use With Grainger Item Number 3KU69, 6X645, 4LEP3, 4LEP4, 6X646, 6X644, X6X642,...More

Blow Mold Case
Cutting Wheel,Tungsten Carbide
Blade
  • GRAINGER APPROVED VENDOR
  • BladeBlade
  • Item # 34RR49
  • Mfr. Model # TT13A589G
  • Blade, For Use With Grainger Item Number 13A589, 13A590, Material Steel

O-Ring,PK10
  • GRAINGER APPROVED VENDOR
  • O-Ring, PK10O-Ring,PK10
  • Item # 24TR53
  • Mfr. Model # S8920263
  • O-Ring,PK10, For Use With Mfr. Model Number 16-C, 17-C, 18-C, 19-C, Fits Brand Imperial, Includes (10)...More

O-Ring,PK10
  • GRAINGER APPROVED VENDOR
  • O-Ring, PK10O-Ring,PK10
  • Item # 24TR37
  • Mfr. Model # S8920077
  • O-Ring,PK10, For Use With Mfr. Model Number 16C, 17C, 18C, 19C, Fits Brand Imperial, Includes (10) O-Rings,...More

Results per page: 16 | 32 | 48