Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Hand Tools

591 Results Found that Include 657 Products 

Results per page: 16 | 32 | 48
Water Key,Four Way,Steel,Vinyl Pouch
  • GRAINGER APPROVED VENDOR
  • Water Key, Four Way, Steel, Vinyl Pouch
  • Item # 1WJT1
  • Mfr. Model # 1WJT1
  • Water Key, Four Way, Construction Steel, Function For Use On Square Stems Sized 1/4, 9/32, 5/16 And 11/32 In,...More

Scissors
  • GRAINGER APPROVED VENDOR
  • Scissors
  • Multiple product options available

Stretch Film Cutter,6 In. L,Blue
  • GRAINGER APPROVED VENDOR
  • Stretch Film Cutter, 6 In. L, Blue
  • Item # 4NZD9
  • Mfr. Model # 4NZD9
  • Stretch Film Cutter, Application Stretch Film, Lightweight Plastic Sheeting, Overall Length 6 In., Overall...More

Magnetic Hook,20 lb,1-1/2 Dia
O Ring Tool
  • GRAINGER APPROVED VENDOR
  • O Ring Tool
  • Item # 4F418
  • Mfr. Model # 4F418
  • O Ring Tool, Solid Brass

Paint Marker
  • GRAINGER APPROVED VENDOR
  • Paint Marker
  • Multiple product options available

Drum Bung and Plug Wrenches
Water Key,Four Way,Steel
  • GRAINGER APPROVED VENDOR
  • Water Key, Four Way, Steel
  • Item # 34A523
  • Mfr. Model # 34A523
  • Water Key, Four way, Tube Capacity (In.) 1/4, 9/32, 5/16 And 11/32 In., Construction Steel, Features Square...More

Drum Plug Wrenches
  • GRAINGER APPROVED VENDOR
  • Drum Plug Wrenches
  • Multiple product options available

Magnetic Clip,Steel,PK2
  • GRAINGER APPROVED VENDOR
  • Magnetic Clip, Steel, PK2
  • Item # 8AT89
  • Mfr. Model # 7219
  • Magnetic Handy Clip, Length 2-1/4 In., Width 1-1/4 In., Pull Capacity 7 lb., Steel Material, Package Quantity...More

Communications Tool Set
  • GRAINGER APPROVED VENDOR
  • Communications Tool Set
  • Multiple product options available

Chipping Hammer With Spring Steel Handle
  • GRAINGER APPROVED VENDOR
  • Chipping Hammer With Spring Steel Handle
  • Item # 19N781
  • Mfr. Model # 19N781
  • Chipping Hammer, Vertical, Head Weight 6.70 Oz., Head Length 6.54 In., Blade (1) Length 1.02 In., Blade (1)...More

Hose Crimper,1/4-38 In Capacity
  • GRAINGER APPROVED VENDOR
  • Hose Crimper, 1/4-38 In Capacity
  • Item # 6CEC4
  • Mfr. Model # 6CEC4
  • Hose Crimper, Capacity 1/4 to 3/8 In, Length 12-1/4 In, Width 3-1/8 In, Height 3-5/16 In, For Use With Hose...More

Drum Plug Wrench,Offset,Bronze Alloy
  • GRAINGER APPROVED VENDOR
  • Drum Plug Wrench, Offset, Bronze Alloy
  • Item # 3AY72
  • Mfr. Model # 3AY72G
  • Drum Plug Wrench, Overall Length 12 In., Material Brass Alloy, Fits Built In 1-1/4 In. Wrench for Tightening...More

Magnetic Tool Holder,20 lb per In,13x1x1
  • GRAINGER APPROVED VENDOR
  • Magnetic Tool Holder, 20 lb per In, 13x1x1
  • Item # 9LDP5
  • Mfr. Model # AM-2PLC
  • Magnetic Tool Holder, Length 13 In., Width 1 In., Height 1 In., Steel Material, Black/Yellow, Powder Coated...More

Tool Rack,12 In,Double Bar Wide
Needle File Set,10 Pieces,5-1/2 In. L
  • GRAINGER APPROVED VENDOR
  • Needle File Set, 10 Pieces, 5-1/2 In. L
  • Item # 4EEK3
  • Mfr. Model # 430
  • Needle File Set, Swiss Pattern, Number of Pieces 10, Natural Finish, Length 5-1/2 In., Cut Type Angle,...More

Heavy Duty Tool Rack,20 In,Double Bar
Swaging Tool,Multi Size Capable
  • GRAINGER APPROVED VENDOR
  • Swaging Tool, Multi Size Capable
  • Item # 1DMV2
  • Mfr. Model # 1DMV2
  • Swaging Tool, Scissor Action Type, For Cable Size 1/16, 3/32, 1/8, 5/32, 3/16 In, Jaw Material Hardened...More

Tweezer Set,Plastic Pouch,6 Pc
  • GRAINGER APPROVED VENDOR
  • Tweezer Set, Plastic Pouch, 6 Pc
  • Item # 3LJZ3
  • Mfr. Model # 18.472
  • Tweezer Set, Laboratory, Number of Pieces 6, Application General Labwork, Includes 7 In. Curved Solder...More

Tool Rack,12 In,Double Bar
Feeler Gage Set,20 PC
  • GRAINGER APPROVED VENDOR
  • Feeler Gage Set, 20 PC
  • Item # 5XE66
  • Mfr. Model # 5XE66
  • Feeler Gauge Set, 20 Pieces, High Carbon Spring Steel, Blade 5 In L, 1/2 In W, Meets FED-GGG-G-17C, Includes...More

Feeler Gage Set,13 PC
  • GRAINGER APPROVED VENDOR
  • Feeler Gage Set, 13 PC
  • Item # 5XU53
  • Mfr. Model # 5XU53
  • Feeler Gauge Set, 13 Pieces, Plastic, Blade 5 In L, Blade 1/2 In W, Includes 1 of Each 0.001...More

Adhesive Backed Tape Measure,1 x 500 In
  • GRAINGER APPROVED VENDOR
  • Adhesive Backed Tape Measure, 1 x 500 In
  • Item # 3KHL1
  • Mfr. Model # 3KHL1
  • Adhesive Backed Tape Measure, Blade Length 500 In., Blade Width 1 In., Graduation Type In./Cm./mm.,...More

Push Mag Sweeper,22-1/2 In,97 lb Pull
  • GRAINGER APPROVED VENDOR
  • Push Mag Sweeper, 22-1/2 In, 97 lb Pull
  • Item # 10E766
  • Mfr. Model # 10E766
  • Magnetic Sweeper, Push-Type, Length 5 In., Width 22-1/2 In., Surface Size 18 In., Pickup Length 18 In., Pull...More

Magnetic Tool Holder,20 lb per In,24x1x1
  • GRAINGER APPROVED VENDOR
  • Magnetic Tool Holder, 20 lb per In, 24x1x1
  • Item # 8VU71
  • Mfr. Model # AMC24PR
  • Magnetic Tool Holder, Length 24 In., Width 1 In., Height 1 In., Steel Material, Nickel/Red, 20 lb. Pull per...More

Horiz Hold Down Clamp,Hold Cap 60 Lb.
  • GRAINGER APPROVED VENDOR
  • Horiz Hold Down Clamp, Hold Cap 60 Lb.
  • Item # 11A050
  • Mfr. Model # 14051CR
  • Horizontal Handle Hold Down Clamp, Holding Capacity 60 Lb., Overall Height 0.70 In., Overall Length 3.10 In.,...More

GoBagger Sand Bag Filling Tool
Feeler Gauge,High Carbon Steel,0.0020 In
  • GRAINGER APPROVED VENDOR
  • Feeler Gauge, High Carbon Steel, 0.0020 In
  • Item # 5XE13
  • Mfr. Model # 5XE13
  • Feeler Gauge, High Carbon Steel, Thickness 0.002 In, Thickness 0.051 mm, Thickness Tolerance +/-0.00020 In,...More

Tool Rack,12 In,Single Bar
Tube Cutter,Manual,Up to 5/8 In
  • GRAINGER APPROVED VENDOR
  • Tube Cutter, Manual, Up to 5/8 In
  • Item # 34A520
  • Mfr. Model # 34A520
  • Tube Cutter, Manual, Cutting Action Spring, Capacity (In.) Up to 5/8, Tube Capacity (In.) 5/8, Overall Length...More

Feeler Gage Set,20 PC
  • GRAINGER APPROVED VENDOR
  • Feeler Gage Set, 20 PC
  • Item # 5XE75
  • Mfr. Model # 5XE75
  • Feeler Gauge Set, 20 Pieces, High Carbon Spring Steel, Blade 12 In L, 1/2 In W, Meets FED-GGG-G-17C, Includes...More

Results per page: 16 | 32 | 48