Skip Content

Filter Results By

Hand Tools

178 Results Found that Include 215 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Folding Knife,Fine Blade Edge 1-1/2" Blade Length,Locking&#
Folding Pocket Knife,Serrated Blade Edge 3" Blade Length,Lo
Stainless Steel Emergency Rescue Hook,8-1/8" Overall Length
Folding Knife,Partially Serrated Blade Edge 3-5/16" Blade&#
Folding Knife,Fine Blade Edge 2" Blade Length,Locking Blade
Folding Knife,1/2 Serrated Blade Edge 3-45/64" Blade&#
Folding Pocket Knife,Serrated Blade Edge 2-1/4" Blade
Multi-Tool,5 Tools,2-3/4 In,Orange/Black
  • GERBER
  • Multi-Tool, 5 Tools, 2-3/4 In, Orange/Black Multi-Tool,5 Tools,2-3/4 In,Orange/Black
  • Item # 21A145
  • Mfr. Model # 31-001440
  • Multi-Tool, Groundbreaker(TM) Electricians Tool, Number of Tools 5, Number of Functions 20, Closed Length...More

  • Category : Multi-Tool Folding Knives
Multi-Tool,12 Tools,2-3/4 In,Green/Black
Folding Knife,Partially Serrated Blade Edge 2-3/4" Blade&#x
Pocket Knife 3.08" Blade Length,Locking Blade:  Lockba
Short Stack Multi-Tool, Black Handle Color, Pull apart Open
Folding Knife,Fine/Serrated Blade Edge 3-1/2" Blade Le
Fixed Blade Knife,Partially Serrated Blade Edge 4-13/16"&#x
Folding Pocket Knife,Fine Blade Edge 2-1/2" Blade Leng
Folding Knife,Fine Blade Edge 3" Blade Length,Locking Blade
Folding Pocket Knife,Fine Blade Edge 2-5/8" Blade Leng
Multi-Tool,10 Tools,2-3/4 In,Black
  • GERBER
  • Multi-Tool, 10 Tools, 2-3/4 In, Black Multi-Tool,10 Tools,2-3/4 In,Black
  • Item # 21A150
  • Mfr. Model # 31-001134
  • Multi-Tool, DIME(TM) Micro Tool, Number of Tools 10, Number of Functions 10, Closed Length 2-3/4 In.,...More

  • Category : Multi-Tool Folding Knives
Scissor Multi-Tool, Black Handle Color, Butterfly Opening Openin
Folding Knife,Partially Serrated Blade Edge 3-1/8" Blade&#x
Pocket Knife 2.95" Blade Length
  • GERBER
  • Pocket Knife 2.95" Blade Length Pocket Knife 2.95" Blade Length
  • Item # 9J997
  • Mfr. Model # 5848
  • Pocket Knife, Folding, Number of Blades 1, Blade Type Fine , Clip Point , Blade Length 2.95 In., Length Open...More

  • Category : Folding Knives
Folding Knife,Partially Serrated Blade Edge 3" Blade Length
Pocket Knife 2.3" Blade Length
Folding Pocket Knife,Fine Blade Edge 2-1/8" Blade Leng
Folding Pocket Knife,Fine Blade Edge 3-3/4" Blade Leng
Maintenance Kit,14 Tools
Machete,22-1/2In,Full Tang
Axe,w/Handsaw,2-45/64 x 15-5/8 in,26 oz
Folding Knife,Fine Blade Edge 3-39/64" Blade Length,Locking
Pen,5-19/32" Overall Length
  • GERBER
  • Pen, 5-19/32" Overall Length Pen,5-19/32" Overall Length
  • Item # 33GM35
  • Mfr. Model # 31-001880N
  • Pen, Application All Weather Writing, Glass Breaking, Overall Length 5-19/32 In., Handle Color Black, Handle...More

  • Category : Rescue Knives and Tools
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More