Skip Content

Filter Results By

Hand Tools

87 Results Found that Include 100 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Fishing Line,Poly,210 lb,6500 ft,Blu,Bkt
Wire Spool Hand Caddy,4 Spindles,Steel
  • GARDNER BENDER
  • Wire Spool Hand Caddy, 4 Spindles, Steel Wire Spool Hand Caddy,4 Spindles,Steel
  • Item # 15V947
  • Mfr. Model # WSP-100E
  • Wire Spool Hand Caddy, Height (In.) 9-1/2, Width (In.) 13-1/2, Depth (In.) 22-1/2, Number of Spindles 4,...More

Portable Wire Caddy,20.5x26x16,6 Spindle
  • GARDNER BENDER
  • Portable Wire Caddy, 20.5x26x16,6 Spindle Portable Wire Caddy,20.5x26x16,6 Spindle
  • Item # 15V948
  • Mfr. Model # WSP-115
  • Portable Wire Caddy, Height (In.) 20-1/2, Width (In.) 26, Depth (In.) 16, Number of Spindles 6, Material...More

Conduit Measuring Tape,1/4 In x 2750 ft
  • GARDNER BENDER
  • Conduit Measuring Tape, 1/4 In x 2750 ft Conduit Measuring Tape,1/4 In x 2750 ft
  • Item # 15V945
  • Mfr. Model # ST40
  • Conduit Measuring Tape, Length 2750 ft., Tape Size 1/4 In., Tape Profile 0.01 In., Tensile Strength 165 lb.,...More

Wire/Cable Staple Gun,Manual,Prof Duty
  • GARDNER BENDER
  • Wire/Cable Staple Gun, Manual, Prof Duty Wire/Cable Staple Gun,Manual,Prof Duty
  • Item # 6LVJ3
  • Mfr. Model # MSG-501
  • Wire and Cable Staple Gun, Manual, Professional Duty, Staple Type Insulated, Nail Type No Nails, Crown Width...More

Wire Spool Cart,45 x18-1/2x22,5 Spindles
  • GARDNER BENDER
  • Wire Spool Cart, 45 x18-1/2x22,5 Spindles Wire Spool Cart,45 x18-1/2x22,5 Spindles
  • Item # 15V951
  • Mfr. Model # WSP-150
  • Heavy-Duty Wire Spool Cart, Height (In.) 45, Width (In.) 18-1/2, Depth (In.) 22, Number of Spindles 5, Steel,...More

Reel Roller,33.5 x 26.5 x4.5,2000 lb,Red
Telescoping Reel Jack,24 x 16 x 22-54 In
Stud Punch,1-11/32 In,w/Spring Release
  • GARDNER BENDER
  • Stud Punch, 1-11/32 In, w/Spring Release Stud Punch,1-11/32 In,w/Spring Release
  • Item # 15V959
  • Mfr. Model # SP-7
  • Stud Punch, Hole Size (In.) 1-11/32, Studding Capacity 1/2 to 1 In. Pipe, Max. Capacity Mild Steel (Ga.) 20,...More

Wire Spool Cart,43 x16 x22 In,4 Spindles
  • GARDNER BENDER
  • Wire Spool Cart, 43 x16 x22 In, 4 Spindles Wire Spool Cart,43 x16 x22 In,4 Spindles
  • Item # 15V949
  • Mfr. Model # WSP-140
  • Wire Spool Cart and Caddy, Height (In.) 43, Width (In.) 16, Depth (In.) 22, Number of Spindles 4, Material...More

Fish Stick,12 ft,Fiberglass
  • GARDNER BENDER
  • Fish Stick, 12 ft, Fiberglass Fish Stick,12 ft,Fiberglass
  • Item # 15V943
  • Mfr. Model # FTX-12L
  • Fish Stick, Fiberglass, Length 12 ft., Pole Diameter 1/4 In., Medium Flexibility, Red, Includes (3) 4 ft....More

Foam Conduit Piston,6 In,Grey,PK2
Cable Pulling Rope,1/2 In x 300 ft,Poly
  • GARDNER BENDER
  • Cable Pulling Rope, 1/2 In x 300 ft, Poly Cable Pulling Rope,1/2 In x 300 ft,Poly
  • Item # 15V967
  • Mfr. Model # RST-5030
  • Cable Pulling Rope, Double Braided, 1/2 In. x 300 ft., Max. Capacity 3500 lb., Material Polyester, Features...More

  • GARDNER BENDER
  • Fish Tape Fish Tape
  • Multiple product options available

    Multiple product options available

Conduit Bender Head,1In.EMT,3/4 Rigid
  • GARDNER BENDER
  • Conduit Bender Head, 1In.EMT, 3/4 Rigid Conduit Bender Head,1In.EMT,3/4 Rigid
  • Item # 15V873
  • Mfr. Model # 962
  • Conduit Bender Head, Handle Not Included, EMT Size (In.) 1, Rigid/IMC Size (In.) 3/4, Centerline Bend Radius...More

Locknut Wrench,Steel,1 in.
Cable Puller,8000 lbs,1-1/2 HP,15-30Amps
  • GARDNER BENDER
  • Cable Puller, 8000 lbs, 1-1/2 HP, 15-30Amps Cable Puller,8000 lbs,1-1/2 HP,15-30Amps
  • Item # 15V963
  • Mfr. Model # CP8000
  • Cable Puller, Pulling Force (Lb.) 8000, 1-1/2 HP, Amps 15 to 30, Pulls 10 ft./min., Non-Reversing Capstan...More

Hydraulic Pipe Bender,2-1/2 to 4 In
  • GARDNER BENDER
  • Hydraulic Pipe Bender, 2-1/2 to 4 In Hydraulic Pipe Bender,2-1/2 to 4 In
  • Item # 15V914
  • Mfr. Model # B400L
  • Hydraulic Pipe Bender, Number of Shoes 4, Size Range (In.) 2-1/2 to 4, Bend Radius (In.) 13-1/2 to 21, Max....More

Wire Dispenser,10 Spindles,w/4 Casters
  • GARDNER BENDER
  • Wire Dispenser, 10 Spindles, w/4 Casters Wire Dispenser,10 Spindles,w/4 Casters
  • Item # 15V946
  • Mfr. Model # WCM-10
  • Portable Wire Dispenser, Height (In.) 59-1/4, Width (In.) 31-3/8, Depth (In.) 36-3/8, Number of Spindles 10,...More

Hydraulic Pipe Bender,1 to 4 In
  • GARDNER BENDER
  • Hydraulic Pipe Bender, 1 to 4 In Hydraulic Pipe Bender,1 to 4 In
  • Item # 15V890
  • Mfr. Model # B308S
  • Hydraulic Pipe Bender, Number of Shoes 10, Size Range (In.) 1 to 4, Bend Radius (In.) 5-13/16 to 20, Max....More

Locknut Wrench,Steel,3/4 in.
Fishing Line,Nylon,90 lb,2200 ft,PK6
Electrical Conduit Bender,1/2 to 2,20A
  • GARDNER BENDER
  • Electrical Conduit Bender, 1/2 to 2,20A Electrical Conduit Bender,1/2 to 2,20A
  • Item # 15V886
  • Mfr. Model # B2555RIG
  • Electrical Conduit Bender, Capacity 1/2 to 2 In. Rigid, 1/2 to 1-1/4 In. IMC Conduit, Voltage 110/115, 20...More

Cable Pulling Rope,1/2 In x 600 ft,Poly
  • GARDNER BENDER
  • Cable Pulling Rope, 1/2 In x 600 ft, Poly Cable Pulling Rope,1/2 In x 600 ft,Poly
  • Item # 15V968
  • Mfr. Model # RST-5060
  • Cable Pulling Rope, Double Braided, 1/2 In. x 600 ft., Max. Capacity 3500 lb., Material Polyester, Features...More

Hydraulic Pipe Bender,1 to 4 In,w/PE22J
  • GARDNER BENDER
  • Hydraulic Pipe Bender, 1 to 4 In, w/PE22J Hydraulic Pipe Bender,1 to 4 In,w/PE22J
  • Item # 15V891
  • Mfr. Model # B308SPE22J
  • Hydraulic Pipe Bender, Number of Shoes 10, Size Range (In.) 1 to 4, Bend Radius (In.) 5-13/16 to 20, Max....More

Electrical Conduit Bender,1/2 to 2,20A
  • GARDNER BENDER
  • Electrical Conduit Bender, 1/2 to 2,20A Electrical Conduit Bender,1/2 to 2,20A
  • Item # 15V885
  • Mfr. Model # B2555EMT
  • Electrical Conduit Bender, Capacity 1/2 to 2 In. EMT Conduit, Voltage 110/115, 20 Amps, 2400 Watts, 60 Cycle,...More

Electrical Conduit Bender,1/2 to 2,15A
  • GARDNER BENDER
  • Electrical Conduit Bender, 1/2 to 2,15A Electrical Conduit Bender,1/2 to 2,15A
  • Item # 15V883
  • Mfr. Model # B2000
  • Electrical Conduit Bender, Capacity 1/2 to 2 In. EMT, Rigid, IMC Conduit, Voltage 110/115, 15 Amps, 2400...More

Locknut Wrench,Steel,1/2 in.
Foam Conduit Piston,5 In,Grey,PK2
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More