Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Hand Tools

20 Results Found that Include 37 Products

Results per page: 16 | 32 | 48
    Crimper w/Die,22-10 AWG,9-1/2 In L
    • ECLIPSE
    • Crimper w/Die, 22-10 AWG, 9-1/2 In LCrimper w/Die,22-10 AWG,9-1/2 In L
    • Item # 22C695
    • Mfr. Model # 100-039
    • Multi-Crimp Tool, Capacity 22 to 10 AWG, Overall Length 9-1/2 In., For Use With For Crimping Non-Insulated...More

    Hobby Knife Set,Rubber/Steel,Green,30 Pc
    • ECLIPSE
    • Hobby Knife Set, Rubber/Steel, Green, 30 PcHobby Knife Set,Rubber/Steel,Green,30 Pc
    • Item # 22C710
    • Mfr. Model # PD-395A
    • Hobby Knife Set, Handle Type Rubber Coated, Ergonomic, Blade Material Sk5 Steel, Handle Material...More

    Combo Wrench Set, Steel, 2-3/4 to 4 In.
    • ECLIPSE
    • Combo Wrench Set, Steel, 2-3/4 to 4 In.Combo Wrench Set, Steel, 2-3/4 to 4 In.
    • Item # 23PA48
    • Mfr. Model # 900-070
    • Combination Wrench Set, Standard, SAE, Number of Pieces 10, Number of Points 12, Standard Tool(Accessory...More

    Crimper w/Die,8-4/0 AWG,22-1/2 In L
    • ECLIPSE
    • Crimper w/Die, 8-4/0 AWG, 22-1/2 In LCrimper w/Die,8-4/0 AWG,22-1/2 In L
    • Item # 22C703
    • Mfr. Model # 300-107
    • Crimper - Indent Style, Capacity 8 to 4/0 AWG, 250 MCM, Overall Length 22-1/2 In., For Use With Solderless...More

    Electricians Scissors,5-3/4 In. L
    • ECLIPSE
    • Electricians Scissors, 5-3/4 In. LElectricians Scissors,5-3/4 In. L
    • Item # 22C711
    • Mfr. Model # 100-049
    • Primary Application Electrical and Communications, Electricians Scissors, Right Hand, Handle Style Straight,...More

    Cable Stripper, various cables
    • ECLIPSE
    • Cable Stripper, various cablesCable Stripper, various cables
    • Item # 22C714
    • Mfr. Model # 902-229
    • Cable Stripper, Insulated No, Overall Length 6 In., Capacity Universal, Cable Type Coaxial, UTP/STP,...More

    Fish Stick,32-1/2 ft,Fiberglass
    • ECLIPSE
    • Fish Stick, 32-1/2 ft, FiberglassFish Stick,32-1/2 ft,Fiberglass
    • Item # 22C719
    • Mfr. Model # DK-2053A
    • Fish Stick, Fiberglass, Length 32-1/2 ft., Pole Diameter 13/64 In., Medium Flexibility, Orange, Includes (10)...More

    Extraction Tool, ESD, 4 In.
    • ECLIPSE
    • Extraction Tool, ESD, 4 In.Extraction Tool, ESD, 4 In.
    • Item # 23PA50
    • Mfr. Model # 902-224
    • Extraction Tool, ESD, Number of Pieces 1, Material Stainless Steel and POM Plastic, Length (In.) 4, Number of...More

    ESD Screwdriver Set,Precision,9 Pc
    • ECLIPSE
    • ESD Screwdriver Set, Precision, 9 PcESD Screwdriver Set,Precision,9 Pc
    • Item # 22C723
    • Mfr. Model # SD-0839
    • ESD Screwdriver Set, Precision, Number of Pieces 9, Tip Type Slotted, Phillips, Torx, Torx Tamper Proof,...More

    Crimp Tool Kit,Solar MC3/MC4,9 Pc
    • ECLIPSE
    • Crimp Tool Kit, Solar MC3/MC4,9 PcCrimp Tool Kit,Solar MC3/MC4,9 Pc
    • Item # 22C694
    • Mfr. Model # PK-2061
    • Crimping Tool Kit, MC3 and MC4 Solar Connectors, Parallel Crimping Action, Cut Yes, Strips Yes, Number of...More

    • ECLIPSE
    • Fish TapeFish Tape
    • Multiple product options available

      Multiple product options available

    Crimper w/Die,RJ11 and RJ14,8 In L
    • ECLIPSE
    • Crimper w/Die, RJ11 and RJ14,8 In LCrimper w/Die,RJ11 and RJ14,8 In L
    • Item # 22C698
    • Mfr. Model # 300-018
    • Non-Ratcheting Crimper, Capacity RJ11 and RJ14, Overall Length 8 In., For Use With 8P8C/RJ45, 6P2C/6P4C/6P6C...More

    Ratchet Cable Cutter,Center Cut,12 In
    Linemans Pliers,9-1/2 In,Blue
    • ECLIPSE
    • Linemans Pliers, 9-1/2 In, BlueLinemans Pliers,9-1/2 In,Blue
    • Item # 22C716
    • Mfr. Model # 902-307
    • Linemans Pliers, Overall Length 9-1/2 In., Handle Type Dipped, PVC, Standard Tool(Accessory Needed for...More

    Ratcheting Crimper,RJ11 and RJ14,8 In L
    • ECLIPSE
    • Ratcheting Crimper, RJ11 and RJ14,8 In LRatcheting Crimper,RJ11 and RJ14,8 In L
    • Item # 22C704
    • Mfr. Model # 300-063
    • Ratcheting Crimper, Capacity RJ11 and RJ14, Overall Length 8 In., For Use With 8P8C/RJ45, 6P2C/6P4C/6P6C RJ11...More

    Results per page: 16 | 32 | 48