Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

73 Results Found that Include 104 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Shears, Multipurpose, Straight, Right Hand, Stainless Steel, Len
  • WESTWARD
  • Shears, Multipurpose, Straight, Right Hand, Stainless Steel, Length of Cut: 1-5/8" Shears
  • Item # 4YP37
  • Mfr. Model # 4YP37
  • Primary Application Multipurpose, Shears, Right Hand, Handle Style Straight, Overall Length 7-1/2 In., Length...More

Self-Retracting 6" Safety Utility Knife, 1 EA
  • IRWIN
  • Self-Retracting 6" Safety Utility Knife, 1 EA Self-Retracting 6" Safety Utility Knife, 1 EA
  • Item # 2WA17
  • Mfr. Model # 2088600
  • Safety Utility Knife, Self Retracting, Overall Length 6 In., Knife Material Cast Aluminum, Hi-Vis Red, Blade...More

Portable Tool Box, Polypropylene, 20" Overall Width x
  • WESTWARD
  • Portable Tool Box, Polypropylene, 20" Overall Width x 10-5/16" Overall Depth Portable Tool Box
  • Item # 30RZ36
  • Mfr. Model # 30RZ36
  • Portable Tool Box, Polypropylene, Overall Width 20 In., Overall Depth 10-5/16 In., Overall Height 9 In.,...More

Ultra Slim Diagonal Cutters,5" Overall Length,9/64" Ja
Long Nose Pliers, 8" Overall Length, 2-1/4" Max.&
Quick Release Ratchet,3/8" Dr,7-3/4" L
  • WESTWARD
  • Quick Release Ratchet, 3/8" Dr, 7-3/4" L Quick Release Ratchet
  • Item # 4YP74
  • Mfr. Model # 4YP74
  • Quick Release Hand Ratchet, Drive Size 3/8 In., Reversing, Fixed Head Movement, Head Style Pear, Standard...More

Cable Stripper,5-1/4" Overall Length,3/16 to 1-1/8&quo
  • JONARD TOOLS
  • Cable Stripper, 5-1/4" Overall Length, 3/16 to 1-1/8" Capacity, Round Cables Cable Type Cable Stripper
  • Item # 5TDA7
  • Mfr. Model # CST-1900
  • Cable Stripper, Insulated No, Overall Length 5-1/4 In., Capacity 3/16 to 1-1/8 In., Cable Type Round Cables,...More

Bar Clamp/Spreader,6 Capacity (In.),7-3/8 to 13-3/
Paint Marker,White,PK12
Long Nose Fast Release Locking Pliers, 6" Length, 2-1&
5" Ductile Iron Mechanic's Vise, 2-1/2" Throat&#x
  • WESTWARD
  • 5" Ductile Iron Mechanic's Vise, 2-1/2" Throat Depth Mechanic's Vise
  • Item # 4YP27
  • Mfr. Model # 4YP27
  • Mechanic's Vise, Jaw Width 5 In., Max. Opening 5 In., Throat Depth 2-1/2 In., Pipe Capacity 1/2 to 1-1/4 In.,...More

Bar Clamp/Spreader,12 Capacity (In.),7 to 19-3/8
6-1/2" Ductile Iron Workshop Vise, 3-13/16" Throa
  • WILTON
  • 6-1/2" Ductile Iron Workshop Vise, 3-13/16" Throat Depth Workshop Vise
  • Item # 4TK29
  • Mfr. Model # 676
  • Workshop Vise, Utility, Jaw Width 6-1/2 In., Max. Opening 5-1/2 In., Throat Depth 3-13/16 In., Pipe Capacity...More

Steel 3.5m SAE/Metric Tape Measure
  • STANLEY
  • Steel 3.5m SAE/Metric Tape Measure Tape Measure
  • Item # 5C571
  • Mfr. Model # 33-215
  • Tape Measure, SAE/Metric, Blade Length 3.5m, Blade Width 1/2 In., Blade Material Steel, Case Type Closed,...More

1/4", 3/8", 1/2" Metric and SAE Socket&
  • WESTWARD
  • 1/4", 3/8", 1/2" Metric and SAE Socket Wrench Set Socket and Wrench Set
  • Item # 4PM18
  • Mfr. Model # 4PM18
  • Socket Wrench Set, Metric and SAE, Drive Size 1/4 In., 3/8 In., 1/2 In., Std. Socket Point Styles Included 6,...More

Aluminum 11" Straight Pipe Wrench, 2-1/4" Jaw Cap
Multi-Tool, Black Handle Color, Butterfly Opening Opening Action
Black/Gray Rolling Tool Cart, Width: 22", Depth:&
Wire Stripper,7-1/4" Overall Length,24 to 10 AWG Capac
  • KNIPEX
  • Wire Stripper, 7-1/4" Overall Length, 24 to 10 AWG Capacity, Solid and Stranded Cable Type Wire Stripper
  • Item # 21XJ92
  • Mfr. Model # 12 62 180
  • Wire Stripper, Insulated Yes, Overall Length 7-1/4 In., Capacity 24 to 10 AWG, Cable Type Solid and Stranded,...More

8",Alloy steel Locking Sheet Metal Clamp,1-3/4" Throat
Plier Stapler,Manual,Heavy Duty,Pwr Crwn
  • BOSTITCH
  • Plier Stapler, Manual, Heavy Duty, Pwr Crwn Plier Stapler
  • Item # 1TLJ9
  • Mfr. Model # P6C-8
  • Plier Stapler, Manual, Heavy Duty, Staple Type Power Crown, Nail Type No Nails, Crown Width 7/16 In., Leg...More

Folding Knife,1/2 Serrated Blade Edge 3" Blade Length,
Convertible Retaining Ring Pliers, Number of Pieces: 4
  • IRWIN VISE-GRIP
  • Convertible Retaining Ring Pliers, Number of Pieces: 4 Convertible Retaining Ring Pliers, Number of Pieces: 4
  • Item # 4YRP6
  • Mfr. Model # 2078900
  • Retaining Ring Pliers, Convertible, Number of Pieces 4, Tip Type Fixed, Tip Dia. 0.049 In. and 0.07 In., Tip...More

Tool Rig w/Belt,Poly,16 Pkt,Up to 52In
  • WESTWARD
  • Tool Rig w/Belt, Poly, 16 Pkt, Up to 52In Tool Rig w/Belt,Poly,16 Pkt,Up to 52In
  • Item # 5MZP5
  • Mfr. Model # 5MZP5
  • Ballistic Poly Tool Rig w/Belt, Width 58-3/4 In., Depth 6 In., Height 14 In., Waist Size Fits up to 52 In.,...More

Magnetic Sweeper,18 In,35Lb Pull
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More