Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

194 Results Found that Include 255 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Screwdriver/Nut Driver,11-In-1
  • KLEIN TOOLS
  • Screwdriver/Nut Driver, 11-In-1 Multi-Bit Screwdriver
  • Item # 2RKT1
  • Mfr. Model # 32500
  • Multi-Bit Screwdriver, 11-in-1, General Purpose, Ratcheting No, Bit Retainer Type Quick Change, Includes...More

Staples,Flat Crown,7/16x1/4,PK5000
Multi-Bit Screwdriver,15-n-1,Tamperproof
  • MEGAPRO
  • Multi-Bit Screwdriver, 15-n-1, Tamperproof Multi-Bit Screwdriver
  • Item # 5PA34
  • Mfr. Model # 151TP-B
  • Multi-Bit Screwdriver, 15-in-1 Tamperproof, Security Fasteners, Ratcheting No, Bit Retainer Type Quick...More

O Ring Tool
Cable Tie Gun,HD,0 to 60 lb.,Nylon
  • Cable Tie Gun, HD, 0 to 60 lb., Nylon Tools for Nylon Cable Ties
  • Item # 1A887
  • Mfr. Model # L-400-C
  • Cable Tie Gun, Mechanism Antirecoil, Reduces Vibration Shock, Heavy Duty, Cable Tie Tensile Strength 0 to 60...More

Closet Auger,3 Ft,1/2 In Cable w/Bulb
Carbon Steel Folding Utility Knife,7-1/4" Overall Length,Nu
Chrome Adjustable Wrench, 12", Alloy Steel, Plain, Jaw
Closet Auger,6 Ft,1/2 In Cable w/Bulb
Steel Bolt Cutter,24" Overall Length,5/16" Hard Materi
Replacement Cutter Wheel,For 1VTU2
Bi-Metal Folding Utility Knife,5-3/4" Overall Length,Number
Kilowatt  Knife,Straight Blade Edge 3-1/2" Blade Lengt
Socket Bit Set,3/8 in. Dr,13 Piece,Hex
  • WESTWARD
  • Socket Bit Set, 3/8 in. Dr, 13 Piece, Hex Socket Bit Set
  • Item # 4YP58
  • Mfr. Model # 4YP58
  • Socket Bit Set, Metric and SAE, Drive Size 3/8 In., Tip Type Hex, Number of Pieces 13, Standard Tool...More

Mirror,Telescoping
  • PROTO
  • Mirror, Telescoping Mirror,Telescoping
  • Item # 3R561
  • Mfr. Model # J2372
  • Round Telescoping Mirror, Shape Circular, Swivel Double Ball Joint, Grip Vinyl, Overall Length 10 Inches,...More

Silver,SK5 Steel Utility Knife,5-7/8" Overall Length,Number
  • WESTWARD
  • Silver, SK5 Steel Utility Knife, 5-7/8" Overall Length, Number of Blades Included: 3 Utility Knife
  • Item # 19G963
  • Mfr. Model # 19G963
  • Utility Knife, Retractable, Overall Length 5-7/8 In., Overall Width 1-1/2 In., Overall Thickness 3/4 In., 10...More

Tubing Cutter Wheel For 4CW54/5A193
Vacuum Filter,VF5000,2-Stage
Hack Saw,Compact,12-1/2 In L,10 In Blade
  • MILWAUKEE
  • Hack Saw, Compact, 12-1/2 In L, 10 In Blade Hack Saw,Compact,12-1/2 In L,10 In Blade
  • Item # 6PFF9
  • Mfr. Model # 48-22-0012
  • Hack Saw, Compact, Length (In.) 12-1/2, Blade Length (In.) 10, Throat Depth (In.) 3, Rubber Over Mold,...More

18 ,Alloy steel C-Clamp,9-1/2" Throat Depth
  • IRWIN VISE-GRIP
  • 18 , Alloy steel C-Clamp, 9-1/2" Throat Depth 18 ,Alloy steel C-Clamp,9-1/2" Throat Depth
  • Item # 2H123
  • Mfr. Model # 18DR
  • C-Clamp, 18 In. C-Clamp, Capacity 7-1/2 In., Throat Depth 9-1/2 In., Screw Mechanism Easy Release Trigger,...More

Mini Bar Clamp,6-7/8 to 18-3/4 Capacity (In.),2-7
Nonsparking Sledge Hammer, 2-1/2 lb. Head Weight, 1-1/
Steel 16 ft. SAE Tape Measure
  • MILWAUKEE
  • Steel 16 ft. SAE Tape Measure Tape Measure
  • Item # 34RY70
  • Mfr. Model # 48-22-5117
  • Tape Measure, SAE, Blade Length 16 ft., Blade Width 1-1/16 In., Blade Material Steel, Case Type Closed,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More