Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Hand Tools

298 Results Found that Include 364 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Marker,Yellow
  • SUPER MET-AL MARKER
  • Marker, Yellow Super Metal Industrial Marker
  • Item # 1UH90
  • Mfr. Model # 1296-1324
  • Super Metal Industrial Marker, Color Yellow, Tip Size 1.4 mm, Temp. Range -50 to 150 Degrees F, Standards...More

Stainless Steel Folding Pocket Utility Knife,4-1/4" Overall
9mm Snap-Off Utility Knife,5-1/4" Overall Length,Number of&
  • OLFA
  • 9mm Snap-Off Utility Knife, 5-1/4" Overall Length, Number of Blades Included: 1 9mm Snap-Off Utility Knife
  • Item # 5LC41
  • Mfr. Model # SVR-1
  • Snap-Off Utility Knife, Overall Length 5-1/4 In., Handle Color Silver with Black Slide, Blade Change Slide...More

Precision Screwdriver (2-in-1)
Security Bit Set,39 pcs.
  • WIHA TOOLS
  • Security Bit Set, 39 pcs. Security Bit Set,39 pcs.
  • Item # 5LX17
  • Mfr. Model # 71990
  • Security Bit Set, Number of Pieces 39, Includes Handle, 1/4 In. Magnetic Bit Holder, 1/4 In. Bit-Holding...More

Polyester Tool Backpack, Electricians, Number of Pockets: 3
Paint Marker,White,1/8 In Point
  • MARKAL
  • Paint Marker, White, 1/8 In Point Paint Marker
  • Item # 13P070
  • Mfr. Model # 96930G
  • Paint Marker, Color White, Tip Size 1/8 In., Temp. Range -50 Degrees to 150 Degrees F, Standards Meets...More

Safety Cutter,2-1/2 L,Ceramic,Green
  • SLICE
  • Safety Cutter, 2-1/2 L, Ceramic, Green Safety Cutter,2-1/2 L,Ceramic,Green
  • Item # 6XVP9
  • Mfr. Model # 00200
  • Safety Cutter, Overall Length (In.) 2-1/2, Overall Width (In.) 1-1/8, Overall Thickness (In.) 13/64, Knife...More

Assorted Insulated Screwdriver Set, Multicomponent, Number of Pi
  • WIHA TOOLS
  • Assorted Insulated Screwdriver Set, Multicomponent, Number of Pieces: 6 Insulated Screwdriver Set
  • Item # 5LW89
  • Mfr. Model # 32092
  • Insulated Screwdriver Set, Number of Pieces 6, Handle Material Multicomponent, Tip Style Group...More

  • WESTWARD
  • Socket and Wrench Set Socket and Wrench Set
  • Multiple product options available

    Socket and Wrench Set, SAE and Metric, Flex Socket Point Styles Included None and Standard Tool(Accessory Needed for Tethering); Varies by Drive Size, Std. Socket Point...More

Screwdriver 6 Way
  • STANLEY
  • Screwdriver 6 Way Multi-Bit Screwdriver
  • Item # 1UK65
  • Mfr. Model # 68-012
  • Multi-Bit Screwdriver, 6-in-1, General Purpose, Ratcheting No, Bit Retainer Type Quick Change, Includes...More

Cast Iron 9-1/2" Hex Pipe Wrench, 1-1/8" to&
  • RIDGID
  • Cast Iron 9-1/2" Hex Pipe Wrench, 1-1/8" to 2-5/8" Jaw Capacity Offset Hex Wrench
  • Item # 4A504
  • Mfr. Model # 31305
  • Hex Pipe Wrench, Jaw Capacity 1-1/8 In. to 2-5/8 In., Overall Length 9-1/2 In., Handle Material Cast Iron,...More

Oval High Leverage Diagonal Cutters,8-1/16" Overall Length,
Self-Retracting 6-3/4" Safety Utility Knife, 1 EA
  • PACIFIC HANDY CUTTER, INC
  • Self-Retracting 6-3/4" Safety Utility Knife, 1 EA Safety Utility Knife
  • Item # 4MUX5
  • Mfr. Model # QBS20
  • Safety Utility Knife, Self-Retracting, Blade Type Standard Utility, Blade Change Quick Change Dial, Overall...More

Insulated Crimper,22-10 AWG,9-3/4 In L
  • KLEIN TOOLS
  • Insulated Crimper, 22-10 AWG, 9-3/4 In L Insulated Crimper
  • Item # 5LL34
  • Mfr. Model # 1005
  • Insulated Crimper, Capacity 22 to 10 AWG, Overall Length 9-3/4 In., For Use With Insulated and Non-Insulated...More

9-in-1 Multi-Bit Screwdriver
  • GREENLEE
  • 9-in-1 Multi-Bit Screwdriver Multi-Bit Screwdriver
  • Item # 5KPJ2
  • Mfr. Model # 0153-43C
  • Multi-Bit Screwdriver, 9-in-1, General Purpose, Ratcheting No, Bit Retainer Type Quick Change, Includes 3/16,...More

Combination Auger,Urinals/Shower Drains
Impact Socket Adapter,1/2In x 3/4In
Fixed Blade 5-7/8" Safety Box Cutter, 10 PK
Multi-Tool, Natural Handle Color, Butterfly Opening Opening Acti
Hollow Shaft Nut Driver Set,7 PC,Inches
  • WESTWARD
  • Hollow Shaft Nut Driver Set, 7 PC, Inches Hollow Shaft Nut Driver Set,7 PC,Inches
  • Item # 1CLN5
  • Mfr. Model # 1CLN5
  • Hollow Shaft Nut Driver Set, Number of Pieces 7, Hex (In.) 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, Shank...More

Precision Screwdriver Set,Sl/Ph,7 pcs.
  • WIHA TOOLS
  • Precision Screwdriver Set, Sl/Ph, 7 pcs. Precision Screwdriver Set,Sl/Ph,7 pcs.
  • Item # 5LW55
  • Mfr. Model # 26092
  • Precision Screwdriver Set, Number of Pieces 7, Handle Material Plastic, Tip Style Group Slotted/Phillips,...More

Tubing Cutter Wheel For 1ATH8/4A515
Roll Pin Punch Set,Not Tether Capable
  • PROTO
  • Roll Pin Punch Set, Not Tether Capable Roll Pin Punch Set,Not Tether Capable
  • Item # 1Q754
  • Mfr. Model # J49007
  • Roll Pin Punch Set, Standard Tool (Accessory Needed for Tethering), Number of Pieces 7, Sizes Included 1/16,...More

Oval High Leverage Diagonal Cutters,10" Overall Length,1-1/
Wire Stripper,7-1/4" Overall Length,18 to 10 AWG Capac
1-1/8 x 1-1/4" Ratcheting Box Wrench, Double Box&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More