Skip Content

Filter Results By

Applied Filters Clear All

Hand Tools

45 Results Found that Include 103 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Carbon Steel Folding Utility Knife,7-1/4" Overall Length,Nu
6-1/2" Ductile Alloy Tradesman's Vise, 4" Throat&
  • WILTON
  • 6-1/2" Ductile Alloy Tradesman's Vise, 4" Throat Depth Tradesman's Vise
  • Item # 4LT64
  • Mfr. Model # 1765
  • Tradesman's Vise, Heavy Duty, Jaw Width 6-1/2 In., Max. Opening 6-1/2 In., Throat Depth 4 In., Pipe Capacity...More

5-1/2" Ductile Iron Workshop Vise, 3-1/4" Throat&
  • WILTON
  • 5-1/2" Ductile Iron Workshop Vise, 3-1/4" Throat Depth Workshop Vise
  • Item # 4TK28
  • Mfr. Model # 675
  • Workshop Vise, Utility, Jaw Width 5-1/2 In., Max. Opening 5 In., Throat Depth 3-1/4 In., Pipe Capacity 1/8 to...More

Socket Adapters,Impact,PK3
  • MILWAUKEE
  • Socket Adapters, Impact, PK3 Socket Adapters,Impact,PK3
  • Item # 19RK08
  • Mfr. Model # 48-32-5033
  • Socket Adapters, Material Proprietary Duty Steel, Number of Pieces 3, Includes (1) 1/4 In. Hex to 1/2 In....More

6" Cast Iron Mechanic's Vise, 4-1/8" Throat
  • WILTON
  • 6" Cast Iron Mechanic's Vise, 4-1/8" Throat Depth Mechanic's Vise
  • Item # 1ATH4
  • Mfr. Model # 746
  • Mechanic's Vise, Jaw Width 6 In., Max. Opening 5-3/4 In., Throat Depth 4-1/8 In., Pipe Capacity 1/4 to 3-1/2...More

  • MILWAUKEE
  • Scissors Scissors
  • Multiple product options available

    Multiple product options available

Indoor/Outdoor Laser Distance Meter, ±1/8" Accuracy,
  • FLUKE
  • Indoor/Outdoor Laser Distance Meter, ±1/8" Accuracy, Up To 165 ft. Range Laser Distance Meter
  • Item # 24Y893
  • Mfr. Model # FLUKE-414D/WWG
  • Laser Distance Meter, Indoor/Outdoor, Range Up To 165 ft., Accuracy +/-1/8 In., Function Quick Calculation of...More

Offset Metal Cutting Snip Set, 10", 18 Mild, 22 S
Folding Knife,1/2 Serrated Blade Edge 3" Blade Length,
Jab Saw,Folding,11-1/2 In L,6 In Blade
  • MILWAUKEE
  • Jab Saw, Folding, 11-1/2 In L, 6 In Blade Jab Saw,Folding,11-1/2 In L,6 In Blade
  • Item # 6PFF6
  • Mfr. Model # 48-22-0305
  • Jab Saw, Folding, Length 11-1/2 In., Blade Length 6 In., Standard Tool(Accessory Needed for Tethering), 18...More

All Terrain Vise,Ductile Iron
  • WILTON
  • All Terrain Vise, Ductile Iron All Terrain Vise,Ductile Iron
  • Item # 20PD96
  • Mfr. Model # 10010
  • All Terrain Vise, Base Type None, Jaw Width 4 In., Max. Opening 6-1/2 In., Throat Depth 3-1/2 In., Pipe...More

F-Clamp,12 Max. Jaw Opening (In.),1800 Nominal Clamping
Aviation Snip Set, 10", 18 Mild, 22 Stainless Steel,&#
Folding Knife,Fine,Drop Point,7-5/8 in
  • MILWAUKEE
  • Folding Knife, Fine, Drop Point, 7-5/8 in Folding Knife,Fine,Drop Point,7-5/8 in
  • Item # 22UY21
  • Mfr. Model # 48-22-1990
  • Folding Knife, Number of Blades 1, Blade Edge Fine, Blade Type Drop Point, Blade Length 3 in., Length Open...More

  • WILTON
  • C-Clamp C-Clamp
  • Multiple product options available

    Multiple product options available

Ball Pein Hammer, Head Weight (Oz.) 24
  • WILTON
  • Ball Pein Hammer, Head Weight (Oz.) 24 Ball Pein Hammer, Head Weight (Oz.) 24
  • Item # 32H603
  • Mfr. Model # 32414
  • Ball Pein Hammer, Head Weight (Oz.) 24, Head Weight (Lb.) 1-1/2, Overall Length (In.) 16, Head Material Drop...More

PVC/ABS Saw,22-1/2 In L,18 In Blade
  • MILWAUKEE
  • PVC/ABS Saw, 22-1/2 In L, 18 In Blade PVC/ABS Saw,22-1/2 In L,18 In Blade
  • Item # 6PFF8
  • Mfr. Model # 48-22-0223
  • PVC/ABS Saw, Length (In.) 22-1/2, Blade Length (In.) 18, Throat Depth (In.) 1/2, Clamshell, Rubber Over Mold,...More

Folding Knife,Fine,Hawkbill,Red,7-1/8 in
  • MILWAUKEE
  • Folding Knife, Fine, Hawkbill, Red, 7-1/8 in Folding Knife,Fine,Hawkbill,Red,7-1/8 in
  • Item # 22UY20
  • Mfr. Model # 48-22-1985
  • Folding Knife, Number of Blades 1, Blade Edge Fine, Blade Type Hawkbill, Blade Length 2-1/2 in., Length Open...More

9-3/4" Bulldog Snip, Straight, 16 Mild/18 Stainless&#x
  • MILWAUKEE
  • 9-3/4" Bulldog Snip, Straight, 16 Mild/18 Stainless Steel 9-3/4" Bulldog Snip, Straight, 16 Mild/18 Stainless Steel
  • Item # 13L341
  • Mfr. Model # 48-22-4000
  • Bulldog Snip, Cutting Action Straight, Overall Length 9-3/4 In., Metal Gauge 16 Mild/18 Stainless Steel,...More

Shelf,Fold Away
  • KENNEDY
  • Shelf, Fold Away Shelf,Fold Away
  • Item # 2F013
  • Mfr. Model # DS1B
  • Fold Away Shelf, Length 17-1/4 In., Width 20-1/8 In., Height 1 In., Brown, Wrinkle Finish, Attaches To Either...More

Rasping Jab Saw,Ergo,6 In,8TPI
  • MILWAUKEE
  • Rasping Jab Saw, Ergo, 6 In, 8TPI Rasping Jab Saw,Ergo,6 In,8TPI
  • Item # 6CMY0
  • Mfr. Model # 48-22-0304
  • Rasping Jab Saw, For Rasping and Cutting Plaster and Drywall, Handle Design Ergonomic w/Rubber Overmold,...More

Splitting Maul,Steel,10 lb.,36 in.
Cross Pein Hammer, 3 lb. Head Weight, 1-1/2" Head
  • WILTON
  • Cross Pein Hammer, 3 lb. Head Weight, 1-1/2" Head Width, 17-1/2" Overall Length Cross Pein Hammer
  • Item # 32H607
  • Mfr. Model # 30316
  • Cross Pein Hammer, Head Material Forged Steel, Head Weight 3 lb., Overall Length 17-1/2 In., Handle Material...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More